Beli neodymium magnet round di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Magnet Neodymiumatribut:
- Adhesion (N): 25.48
- Outside Diameter (mm): 10
- Thickness (mm): 5
- Material: Magnet: Neodymium Magnet
- BROWN(Hirai Tool) Flexible Shaft Magnetic Pick-up ToolsDeskripsi:-Flexible shaft freely bendable with a thin shaft type, you can pick up in a narrow place.-Adopts a strong neodymium magnet (permanent magnet) at the tip of the catch shaft.-For picking up work in a narrow space that cannot be reachable.atribut:
- Purpose of Use: For picking up work in a narrow space that cannot be reachable.
- Taffware Strong Neodymium Magnet NdFeB Countersink Ring Hole N35Deskripsi:Magnet neodymium ini adalah magnet dengan tenaga yang sangat kuat. Biasa digunakan untuk keperluan industri dan pabrik. Magnet neodymium ini hadir dalam bentuk bulat 20 x 3 mm dengan diameter lubang 5 mmatribut:
- Material: Magnet Neodymium
- Dimensions (mm): 10x10x3 mm
- TRUSCO Neodymium magnet roundDeskripsi:It is a neodymium magnet with the strongest magnetic field in the magnet. As a sensor or motor part.atribut:
- Thickness (mm): 5.0
- Adsorption Ability (N): 7.40
- Surface Magnetic Flux Density (T): 0.35
- Outer Diameter d (mm): 6.0
- monotaro Magnet Neodymium (Penahan Magnet)Deskripsi:Penahan Magnet Neodymium untuk penahan benda berbagai aplikasiatribut:
- Magnet Height (mm): 5
- Outer Diameter (φmm): 32
- Material (Magnet): Neodymium Magnet
- Magnet Diameter (mm): 25
- Maximum Operating Temperature (°C): 80
- TRUSCO Magnet NeodymiumDeskripsi:- It is a neodymium magnet with the strongest magnetic field in the magnet.- As a sensor or motor part.atribut:
- Thickness (mm): 6.0
- Adsorption Ability (N): 53.90
- Hole Diameter (mm): 7.0
- Surface Magnetic Flux Density (T): 0.36
- Outer Diameter d (mm): 18.0
- Taffware Powerful Neodymium MagnetDeskripsi:Magnet neodymium merupakan magnet dengan daya tarik yang sangat kuat dan biasa digunakan pada ranah industri. Magnet yang dikenal sebagai NdFeB, NIB atau Magnet neo ini terbuat dari campuran logam neodymium yang banyak digunakan pada produk modern seperti pada hard disk drive, telepon seluler bahkan sistem audio dan video di televisi. Magnet ini hadir dalam bentuk bulat dengan ukuran 8x1 mmatribut:
- Material: Neodymium
- TRUSCO Magnetic HolderDeskripsi:Do not screw in to deep. Too deep threadening may make magnet fall out.atribut:
- Adsorption Ability (N): 139
- Magnet Dimension (mm): 15
- Magnet Height (mm): 5
- Height (mm): 10
- Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
- Maximum Temperature (°C): 80
- Mounting Screw: 4.5 Depth M5 x 0.8
- Outside Diameter (mm): 20
- Purpose of Use: For embedding in jig and tool and various adsorption purposes.
- TRUSCO Nd-Fe-B Magnet (Magnet)Deskripsi:-A neodymium magnet with the strongest magnetic field in the magnet. -As a sensor or motor parts.atribut:
- Materials (Magnet): Neodymium Magnet
- Surface Magnetic Flux Density: 0.36T
- TRUSCO Magnetic HolderDeskripsi:-Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
- TRUSCO Pick Up MagnetDeskripsi:-Extends the antenna to a difficult place to pick up and can pick up metal pieces with powerful magnetic force.-The direction of the magnet part can be changed freely.(TMHA-605F only)-Metal picking.atribut:
- Adhesion Strength: 10N
- Magnet Diameter: 11mm
- Purpose of Use: Metal picking.
- Magneto Magnet Neodymium Squareatribut:
- Magnet Type: Neodymium
- Shape: Square
- JTC Flexible Rod With Magnetic Tipatribut:
- Maximum lift (g): 1600
- Overall Length (mm): 600
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Tip Diameter: 12Φ
- Kennedy Magnetic Pen-Type Telescopic Pick-Up Toolatribut:
- Size: 650mm
- Taffware Strong Neodymium Magnet NdFeB Cuboid N35Deskripsi:Magnet neodymium ini adalah magnet dengan tenaga yang sangat kuat. Biasa digunakan untuk keperluan industri dan pabrik. Magnet Neodymium ini hadir delam bentuk kotak 20mm x 10mm x 2mmatribut:
- Dimensions (mm): 20x10x2
- Tolerance (mm): Kira-kira 0 - 0.2
- Class: N35
- Material: NdFeB Magnets, Nikel, tembaga dan Nikel Triple Layer Plate
- Maximum Working Temperature (°C): 80
- Strong Tool Magnet Pickup Tool (with Magnetic Shield Ring)Deskripsi:With magnetic shielding ring that does not stick to the side. The length can be freely determined by seven-stage expansion and contraction. Attach a safety rope to the pocket clip to prevent it from falling. Out of reach of small handsatribut:
- Material: Magnet: Neodymium, Grip: PVC resin, Ring: Carbon steel, Rod: Stainless steel
- Magnet Dimensions (mm): 14
- Overall Length (mm): 165-845
- Attracting Force (N): 45
- Taffware Magnet Powerful Cuboid Neodymium N35Deskripsi:Magnet neodymium merupakan magnet dengan tenaga yang sangat kuat yang biasa digunakan pada ranah industri. Terbuat dari campuran logam Neodymium yang banyak digunakan pada produk modern seperti pada hard disk drive, telepon seluler bahkan sistem audio dan video di televisiatribut:
- Dimensions (mm): 28x9
- Thickness (mm): 1.5
- Material: Magnet Neodymium
Daftar Harga neodymium magnet round Terbaru January 2026
| TRUSCO Magnet Neodymium | Rp76.900 |
| SHINWA Pick Up Magnet | Rp159.900 |
| BROWN(Hirai Tool) Flexible Shaft Magnetic Pick-up Tools | Rp229.900 |
| Taffware Strong Neodymium Magnet NdFeB Countersink Ring Hole N35 | Rp26.900 |
| TRUSCO Neodymium magnet round | Rp47.900 |
| monotaro Magnet Neodymium (Penahan Magnet) | Rp84.900 |
| TRUSCO Magnet Neodymium | Rp219.900 |
| Taffware Powerful Neodymium Magnet | Rp11.900 |
| TRUSCO Magnetic Holder | Rp199.900 |
| TRUSCO Nd-Fe-B Magnet (Magnet) | Rp74.000 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)





















































































































































%20Flexible%20Shaft%20Magnetic%20Pick-up%20Tools/P102759444-2.jpg)


/hkP103180632-13.jpg)



/fxP102624573-7.jpg)







/agP106571376-1.jpg)