Beli neck strap di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO StrapsDeskripsi:Separate safely even if straps get caught in machinery.atribut:
- Length (mm): 600
- Material: Polyester
- Specifications: Split Traps Type
- Weight (g): 7
- Ricoh Neck StrapDeskripsi:A 2-point hanging neck strap that can be used with the GR III / GR II / GR / CX5 / CX4 / CX3 / CX2 / CX1 / GX200 / Caplio GX100 / RICOH R10 / R8. The total length is about 1m.
- Flir Neck Strapatribut:
- UNSPSC: 49211805
- Alinco Soft CaseDeskripsi:It protects the main unit from shock, dirt, and moisture, which can easily cause malfunctions, and helps reduce maintenance costs. The back side allows you to use the belt clip attached to the main body.
- KOKUYO Tag Name Tag Clip Type HorizontalDeskripsi:The clip can be rotated 360° and fixed in any position, so you can install it anywhere.The main body is made of olefin resin that does not adhere to ink easily.The clip part is made of resin to avoid damaging clothing.atribut:
- Case Color: Transparent
- Material: Case: Regenerated olefin resin (transparent) x t 0.3mm
- Card Size (mm): 56x91
- GOSAVE Full Body Harness Pro Absorber Double Big HookDeskripsi:- Double lanyard with absorber- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Pro forged hook- +big carabineratribut:
- Material: Polyester
- Webbing Width (mm): 50
- KOKUYO Tag Name Tag (Pet Case) (Powerful Itamen Clip)Deskripsi:Powerful Itamen Clip that holds ahead without hurting clothes. Because it is a newly developed flat hold structure, it is hard to hurt clothes. Approximately twice the retention force of the clip (compared to conventional). Since the clip opens widely, clothes are easily pinched. High transparent PET case where cards are clearly visible. With safety pinatribut:
- Material: Case: R-PET, clip forming part: R-POM, belt: R-PE
- Paper Quality: Regeneration material compounding ratio / main body: R-PET 80%, clip forming part: R-POM 55%, belt: R-PE 40%
- Card Size(mm): 56 x 91
- A-Stabil Full Body Harnessatribut:
- Size: Universal
- KOKUYO Soft Case (Card Protect)Deskripsi:Name tag with transparent protector to protect IC card from damage. Soft case with chuck. Can accommodate 3 cardsatribut:
- Material: (Case) R - EVA, PP, (Protector) R - PET
- Type: Business card, for ID card, with chuck, horizontal type
- Card Size(mm): 56 x 91
- Green Purchasing Law: Conform
- KOKUYO U-Type Name Tag Safety Pin, Clip Dual TypeDeskripsi:Inside paper of name tag can be downloaded free of charge from Kokuyo's website (http://www.kokuyo.co.jp/template/). Please use the template of Naf - 2.atribut:
- Card Size(mm): 25 x 50
- Green Purchasing Law: Conform
- Color (Body): Transparent
- Material: Body, clip forming part / regenerated polystyrene
- Type: Safety pin, clip type
- Allied Telesis Copper to Fiber Mini Media and Rate1 Converters MMC SeriesDeskripsi:MMC2000LX/SC Gigabit Ethernet to Fiber Single Mode Mini Media and Rate Converter This standalone mini media and rate converter features 10/100/1000T to 1000LX conversion with a single-mode SC fiber connector and supports up to 20km. It is compatible with the MMCR18 rack-mount chassis.atribut:
- Fiber Type: OS2
- Fiber Optic Diameter: 9/125
- Maximum Distance (km): 20
- Min Effective Power (dBm): -22
- Min Launch Power (dBm): -1
- Optical Wavelength (nm): 1310
- Saturation Effective Power (dBm): -1
- Typical Effective Power (dBm): -24
- KOKUYO U-Type Name TagDeskripsi:atribut:
- Color: Transparent
- Card Size(mm): 25 x 50
- Material: Body, clip forming part: R-PS
- Paper Quality: Regeneration material compounding ratio / main body, clip molding part: R - PS 50%
Daftar Harga neck strap Terbaru March 2026
| TRUSCO Straps | Rp79.900 |
| Ricoh Neck Strap | Rp369.900 |
| KRISBOW Sabuk Pengaman Proyek | Rp589.900 |
| Flir Neck Strap | Rp2.999.900 |
| Alinco Soft Case | Rp419.900 |
| KOKUYO Tag Name Tag Clip Type Horizontal | Rp60.900 |
| GOSAVE Full Body Harness Pro Absorber Double Big Hook | Rp519.900 |
| KOKUYO Tag Name Tag (Pet Case) (Powerful Itamen Clip) | Rp46.900 |
| A-Stabil Full Body Harness | Rp189.900 |
| KOKUYO Soft Case (Card Protect) | Rp23.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Lain%20-%20lain/TRUSCO%20Straps/P101001002-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/KRISBOW%20Sabuk%20Pengaman%20Proyek/5mP101516202-7.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Soft%20Case/lgP110242772-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Full%20Body%20Harness%20Pro%20Absorber%20Double%20Big%20Hook/P102925889-1.jpg)
%20(Powerful%20Itamen%20Clip)/P103012331-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/A-Stabil%20Full%20Body%20Harness/P102926277-1.jpg)
/hbP103012623-2.jpg)
%2010%20KM%20with%20SMF/doP105665492-1.jpg)