Beli multipro indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MultiPro Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp1.899.900

    MultiPro Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Dimensions (cm): 47.5x37.5x37
    • Inlet/Outlet Pipe (inch): 2
    • Max. Suction Head (m): 8
    • Maximum Output (hp/rpm): 6.5/3600
    • Maximum Waterflow (L/minute): 600
    • Oil Capacity (L): 0.6
    • Tank Capacity (L) : 3.6
    • Total Head (m): 28
  2. MultiPro Manual Grease Pump (Pompa Gemuk)
    Mulai

    Rp1.099.900

    MultiPro Manual Grease Pump (Pompa Gemuk)
    Deskripsi:
    • For A uto, Farm,Ga rden Use • Portable Lube Grease Gun • Include 115 Steel Extension • Max to l:3000 PSI
    atribut:
    • Capacity (L): 20
  3. MultiPro Aviation Snip
    Mulai

    Rp63.900

    MultiPro Aviation Snip
    Deskripsi:
    • Drop Forged Chrome-V with Heat-Treated • Hardened Cutting -Edge • Compound Leverage with Safety Latch
    atribut:
    • Size (inch): 10
  4. MultiPro Brush Cutter
    Mulai

    Rp1.699.900

  5. MultiPro Kompresor tanpa oli
    Mulai

    Rp1.999.900

    MultiPro Kompresor tanpa oli
    Deskripsi:
    Merupakan Kompresor angin tanpa menggunakan vanbelt dan tidak menggunakan oli (oiless) sehinggamenghasilkan suara yg leibih halus.
    atribut:
    • Dimensions (cm): 50x32x56
    • Maximum Pressure (bar): 8
    • Maximum Speed (rpm): 1400
    • Outlet Water Filter: Yes
    • Pressure Regulator: Yes
    • Tank Capacity (L) : 24
  6. MultiPro Direct Coupling Air Compressor (Kompresor Angin)
    Mulai

    Rp1.499.900

    MultiPro Direct Coupling Air Compressor (Kompresor Angin)
    Deskripsi:
    MultiPro direct coupling merupakan kompresor yang bekerja tanpa menggunakan vanbelt.
    atribut:
    • Maximum Pressure (bar): 8
  7. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 220-200-0
    • Secondary Voltage (V): 110-100-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
Daftar Harga multipro indonesia Terbaru October 2026
MultiPro Pump Engine for Irrigation (Pompa Alkon)Rp1.899.900
MultiPro Manual Grease Pump (Pompa Gemuk)Rp1.099.900
MultiPro Aviation SnipRp63.900
MultiPro Brush CutterRp1.699.900
MultiPro Spray Gun Accessories (Aksesoris Alat Semprot Cat)Rp189.900
MultiPro Mini Compressor (Kompresor Angin)Rp1.499.900
MultiPro Kompresor tanpa oliRp1.999.900
MultiPro Direct Coupling Air Compressor (Kompresor Angin)Rp1.499.900
MultiPro Kompresor Angin Starter Tali (Kompresor Pressure)Rp3.099.900
MultiPro Belt Drive Air Compressor (Single Stage) VBC-EME series (Kompresor Angin)Rp3.399.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)