Beli multimeter heles di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    FLUKE Multimeter Digital (Multitester)
    Deskripsi:
    Designed for basic electrical testing and provides reliable measurements to residential, commercial and heating and air conditioning technicians. This lightweight multimeter is small enough to fit in one hand, yet rugged enough to withstand daily use in the coming years. If you want a professional and affordable multimeter, this Digital Multimeter is the best choice.
    atribut:
    • DC Voltage Range (V): 6/60/600 (DC)
    • Resistance (ohm): 400 / 4k / 40k / 400k / 4M / 40M
    • Altitude Used: 2000m, (storage) 12000m
    • Capacitor Capacity (F): 50n / 500n / 5micro / 50micro / 100micro
    • Dimensions (mm): 130x65x27
    • Frequency (Hz): 50/500 / 5k / 50k / 100k
    • Loading: 0.6 / 6/60/600
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), <= 90% RH (10-30 degrees Celsius), <= 75% RH (30-40 degrees Celsius) (non-condensing)
    • Operating/Storage Temperature (°C): 0 to + 40 / -30 to +60
    • Power Supply: 2 AAA batteries
    • Weight (g): 160
  2. Wipro Multitester Analog
    Rating:
    60% of 100
    (1)
    Mulai

    Rp139.900

    Wipro Multitester Analog
    Deskripsi:
    DCV : 0.25 / 10 / 50 / 250 / 500 / 1000V, ± (3%+1)ACV : 10 / 50 / 250V / 1000V, ± (4%+1)DCA : 0.25m / 2.5m / 25m / 500mA, ± (3%+1)OHM : X1 / X10 / X1K / X1KΩ, ± (3%+1)hFE : 0 - 1000 (w/TR connector)BATT : 1.5VPower Source : R6 (1.5V) x 2, 6F22 (9V) x 1Fuse and Diode protectionMeasure hFE to 1000TUsing optional TR Connector
    atribut:
    • Color: Black
  3. HARDEN Multimeter Digital (Multitester)
    Mulai

    Rp209.900

    HARDEN Multimeter Digital (Multitester)
    atribut:
    • Power (mA): 200
    • Voltage (V): 250
    • L (mm): 110
    • H (mm): 65
  4. FLUKE Multimeter Digital
    Mulai

    Rp2.899.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  5. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  6. KRISBOW Analog Multimeter (Multitester)
    Mulai

    Rp229.900

    KRISBOW Analog Multimeter (Multitester)
    Deskripsi:
    - 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
    atribut:
    • DC Voltage (V): 0.1, 0.5, 2.5, 10, 50, 250, 1000
    • AC Voltage (V): 10, 50, 250, 1000
    • Power Supply (V): 9, 1.5x2
    • Resistance (kΩ): 2, 20, 200, 2000, 20000
  7. KRISBOW Multimeter Digital (Multitester)
    Mulai

    Rp369.900

    KRISBOW Multimeter Digital (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  8. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  9. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  10. Sanwa Instrument Analog Multimeter (Multitester)
    Mulai

    Rp1.299.900

    Sanwa Instrument Analog Multimeter (Multitester)
    Deskripsi:
    Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.
    atribut:
    • Direct Current (A): 0.3
  11. FLUKE Multimeter Digital Rugged (Multitester)
    Mulai

    Rp17.999.900

    FLUKE Multimeter Digital Rugged (Multitester)
    Deskripsi:
    -Withstands excessive impulse exceeding 8000V. Its safety performance prevents human body from getting affected even when surge or spike causes ark blasting.-Has a complete shield protection design and it can operate under extreme conditions at temperatures from -15°C to +55°C(can operate for up to 20 minutes at -40°C)and relative humidity of 95%.-Power Supply:AA Dry Batteryx6 (accessory).-IP67 waterproof/dust proof design.-Measurement range can expand to 1000V.-Measures alternating/direct current of up to 10A
    atribut:
    • AC Current (A): 0.0000001 - 10
    • AC Voltage (V): 0.0001 - 1000
    • Battery Life (hour): 800
    • Battery Type: Three AA batteries
    • Capacitance (μF): 0.001 - 9999
    • DC Current (A): 0.0000001 - 10
    • DC Voltage (V): 0.0001 - 1000
    • Drop Test (ft): 10 drop test
    • Dustproof/waterproof Rating: IP 67
    • External protection: Rubber holster
    • Frequency (Hz): 0.5 - 199990
    • Maximum Display: 6000
    • Mine Safety: MSHA Approved
    • Resistance (ohm): 0.1 - 50000000
    • Safety Rating: CAT IV 600 V/CAT III 1000 V
    • Size (HxWxL) (cm): 6.35x10.0x19.81 (with holster)
    • Temperature (°C): -200 to +1090
  12. Sanwa Instrument Analog Multitester
    Mulai

    Rp1.799.900

    Sanwa Instrument Analog Multitester
    atribut:
    • Direct Current (A): 0.3
    • Power Supply: AA batteries (R6P)x2 (included)
    • Resistance (ohm): 200M
    • Voltage (V): 600 (DC); 600 (AC)
  13. DV Simple Multimeter
    Mulai

    Rp53.900

    DV Simple Multimeter
    Deskripsi:
    Multimeter. High Quality.
  14. FLUKE Tang Ampere
    Mulai

    Rp1.599.900

  15. FLUKE Multimeter Digital True RMS (Multitester)
    Mulai

    Rp9.999.900

    FLUKE Multimeter Digital True RMS (Multitester)
    atribut:
    • Direct Current: 10A
    • Alternating Current: 10A
    • Resistance: 50MΩ
    • Detection Method: True Effective Value Type (RMS)
    • Maximum Display: 6000 counts
    • Voltage (V): 1000 (DC); 1000 (AC)
    • Width x Depth x Height: 90x43x185mm
  16. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp10.999.900

    FLUKE Multimeter Digital (Multitester)
    Deskripsi:
    -Equipped with functions that are required to troubleshoot or repair the HVAC(heating, ventilating, air conditioning)system.-Detection Method:True Effective Value Type (RMS).-Power supply:Laminated type 9V dry batteryx1 (accessory).-A large white LED backlight
    atribut:
    • DC Voltage: 600V
    • AC Voltage (V): 600
    • Resistance (MΩ): 40
    • Alternating Current (A): 400
    • Detection Method: True Effective Value Type (RMS)
    • Direct Current: 10A
    • Maximum Display: 6000 counts
    • WxDxH (mm): 85x46x167
  17. FLUKE Digital Multimeter (Multitester)
    Mulai

    Rp1.799.900

    FLUKE Digital Multimeter (Multitester)
    atribut:
    • Capacitor Capacity (F): 50n / 500n / 5micro / 50micro / 100micro
    • Resistance (ohm): 400 / 4k / 40k / 400k / 4M / 40M
    • Altitude Used: 2000m, (storage) 12000m
    • Dimensions (mm): 130x65x27
    • Frequency (Hz): 50/500 / 5k / 50k / 100k
    • DC Voltage (DCV): 6/60/600
    • Loading: 0.6 / 6/60/600
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), <= 90% RH (10-30 degrees Celsius), <= 75% RH (30-40 degrees Celsius) (non-condensing)
    • Operating/Storage Temperature (°C): 0 to + 40 / -30 to +60
    • Power Supply: 2 AAA batteries
    • Weight (g): 160
  18. FLUKE Clamp Meters
    Mulai

    Rp11.999.900

    FLUKE Clamp Meters
    Deskripsi:
    True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. The 323, 324 and 325 are designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts. These small and rugged clamp meters are ideally suited for current measurements up to 400 A in tight cable compartments. The Fluke 324 model also includes temperature and capacitance measurement capabilities.Content :Clamp meter, Test Leads, Soft Case, User's Manual
    atribut:
    • DMM Response Type: True RMS
    • Current Measure AC Max (A): 1000
    • Jaw Opening Max (mm): 34
    • Dimensions (HxWxD) (mm): 249x85x45
    • Product Range: Fluke - 37x Series
  19. FLUKE Clamp Meter (Tang Ampere)
    Mulai

    Rp6.399.900

    FLUKE Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 207 x 75 x 34
    • Standard: CAT III 600 V, CAT IV 300 V
    • DC Voltage (V): 600
    • Continuity (ohm): 70 or less
    • Weight (g): 265
    • AC Current (A): 400
    • AC Voltage (V): 600
    • Resistance (ohm): 400/4000
    • Wire Diameter (mm): ØUp to 300
Daftar Harga multimeter heles Terbaru March 2026
FLUKE Multimeter Digital (Multitester)Rp1.499.900
Wipro Multitester AnalogRp139.900
HARDEN Multimeter Digital (Multitester)Rp209.900
ZOYI Multimeter Digital Seris ZT (Multitester)Rp249.900
FLUKE Multimeter DigitalRp2.899.900
Sanwa Instrument Multimeter Digital (Multitester)Rp819.900
KRISBOW Analog Multimeter (Multitester)Rp229.900
KRISBOW Multimeter Digital (Multitester)Rp369.900
KYORITSU Multimeter Digital (Multitester)Rp959.900
FLUKE Infrared ThermometerRp1.399.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)