Beli msa topgard di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GOSAVE Carabiner Big
    Mulai

    Rp51.000

    GOSAVE Carabiner Big
    Deskripsi:
    - Screw lock- Push to open- Big open- Cold formed steel- Heat treated
    atribut:
    • Opening: 2.6cm
    • Length: 10.5cm
    • Diameter Carabiner: 1.1cm
    • Min. Breaking Load: 5000lbs/23kN
  2. POWERTEC Carabiner Stainless Steel
    Mulai

    Rp28.000

    POWERTEC Carabiner Stainless Steel
    atribut:
    • Material: SS 304
  3. TRUSCO Carabiner
    Mulai

    Rp51.000

    TRUSCO Carabiner
    Deskripsi:
    Usage:Adsorption.
    atribut:
    • Material: Aluminium
  4. monotaro Carabiner (With Ring) (Karabiner)
    Mulai

    Rp10.000

    monotaro Carabiner (With Ring) (Karabiner)
    Deskripsi:
    Produk ini juga sering disebut dengan Pengait Body Harnes / Plumbing
    atribut:
    • Material: Body: Aluminium, Ring: Steel
    • Lock function: None
  5. Petzl OK Lightweight Oval Carabiner
    Mulai

    Rp359.900

    Petzl OK Lightweight Oval Carabiner
    Deskripsi:
    The lightweight OK carabiner is made of aluminum. It has an oval shape that allows optimal loading of devices with a wide cross-section, such as pulleys, rope clamps and mobile fall arresters. Its fluid interior design and Keylock system facilitate handling. It is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. OK can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device.
    atribut:
    • Material: Aluminium
    • Certifications: CE EN 362, EAC
    • Locking system: SCREW-LOCK
    • Color: Gray
    • Major Axis Strength (kN): 25
    • Minor Axis Strength (kN): 8
    • Open Gate Strength (kN): 7
    • Gate Opening (mm): 22.0
  6. TEKIRO Kunci Konstruksi (Kunci Ring Double Ratchet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp329.900

    TEKIRO Kunci Konstruksi (Kunci Ring Double Ratchet)
    Deskripsi:
    TEKIRO KUNCI KONSTRUKSI / KUNCI RING DOUBLE RACHET / PERKAKASMaterial Chrome Molybdenum
  7. ALPIN Climbing Carabiner
    Mulai

    Rp409.900

    ALPIN Climbing Carabiner
    atribut:
    • Material: 7075 aluminum
    • Color: Silver
    • Width (mm): 58
    • Height (mm): 105
    • Lock: 3 Points auto Lock
    • Specification: EN12275+EN362 standard compatible product
  8. Wipro Carabiner Stainless Steel 316
    Mulai

    Rp24.000

    Wipro Carabiner Stainless Steel 316
    atribut:
    • Material: Stainless Steel 316
  9. GOSAVE Absorber Eco Double Big Hook
    Mulai

    Rp279.900

    GOSAVE Absorber Eco Double Big Hook
    atribut:
    • Rope Material: Polyester
  10. Petzl Oxan Screw Lock Steel Carabiner
    Mulai

    Rp299.900

    Petzl Oxan Screw Lock Steel Carabiner
    Deskripsi:
    OXAN High-strength oval carabiner OXAN is a high-strength steel carabiner designed for use in difficult environments. The oval, symmetrical shape allows optimal loading of the carabiner when setting up anchors or connecting to metal structures. It is available in two locking systems: automatic TRIACT-LOCK system or manual SCREW-LOCK system. OXAN TRIACT-LOCK is available in European or international versions. OXAN can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. High-strength steel carabiner for use in harsh environments, particularly suitable for setting up anchors or for connecting to metal structures Oval symmetrical shape allows optimal positioning of the carabiner May be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis, to keep it integrated with the device, and to limit the risk of it flipping Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an optimal strength/weight ratio - protects markings from abrasion Two locking systems available: - TRIACT-LOCK: automatic locking with triple-action gate opening - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Available in European or international versions Also available in black
    atribut:
    • Material: Steel
    • Locking system: Screw-Lock
    • Certifications: CE EN 362, NFPA 1983 Technical Use, EAC
    • Color: Gold
    • Major Axis Strength (kN): 38
    • Minor Axis Strength (kN): 16
    • Open Gate Strength (kN): 15
    • Gate Opening (mm): 22.0
  11. POWERTEC Carabiner Galvanized
    Mulai

    Rp10.000

    POWERTEC Carabiner Galvanized
    atribut:
    • Material: Galvanized
  12. GOSAVE Full Body Harness Eco Single Small Hook
    Mulai

    Rp129.900

    GOSAVE Full Body Harness Eco Single Small Hook
    atribut:
    • Webbing Width (mm): 50
    • Material: Polyester
  13. Wipro Carabiner Besar
    Mulai

    Rp41.000

    Wipro Carabiner Besar
    Deskripsi:
    - Screw Lock- Push To Open- Big Opener
    atribut:
    • Capacity (kN): 25
  14. 3M DBI-SALA Saflok Carabiner
    Mulai

    Rp359.900

    3M DBI-SALA Saflok Carabiner
    atribut:
    • Product Series: Saflok
    • Product Type: Carabiner
    • Material: Steel
    • Attachment Type: Hook
    • Color: Yellow Zinc
    • Carabiner/Hook Material: Zinc Plated Steel
    • Connected Safety ID Equipped: No
    • Install Type: Reusable
    • Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Transportation
    • Weight Capacity (kg): 190
  15. PaperOne Kertas HVS Digital A4 100gsm (Kertas Fotocopy)
    Rating:
    94% of 100
    (13)
    Mulai

    Rp17.000

    PaperOne Kertas HVS Digital A4 100gsm (Kertas Fotocopy)
    Deskripsi:
    Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.
    atribut:
    • Size: A4
    • Paper Type: Presentation Digital
    • Color: White
    • Paper Weight (gsm): 100
    • Size (mm): 210x297
Daftar Harga msa topgard Terbaru December 2025
GOSAVE Carabiner BigRp51.000
POWERTEC Carabiner Stainless SteelRp28.000
TRUSCO CarabinerRp51.000
monotaro Carabiner (With Ring) (Karabiner)Rp10.000
Petzl OK Lightweight Oval CarabinerRp359.900
Kenmaster Bantal LeherRp19.000
TEKIRO Kunci Konstruksi (Kunci Ring Double Ratchet)Rp329.900
ALPIN Climbing CarabinerRp409.900
Wipro Carabiner Stainless Steel 316Rp24.000
GOSAVE Absorber Eco Double Big HookRp279.900

Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)