Beli motor roda 3 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daytona Battery Gel Nano Supercharge Semi Pro (Aki Gel Nano)Deskripsi:Dapat digunakan pada motor Kymco100, Bosowa, Sonic125, Vespa Corsa Matic, R25, MT25, Piaggio LX150, KLX150/250, CBR250R(Thn2000), setara DYTX7L, Ninja250, Pulsar200NS, Inazuma250, Kymco125, Dink150, TVS Apache200, PiaggioZip, NR, VFT750C, CB1000F/FT, GSX1300BK, Hayabusa, ZRX1200DAEG, KLE650Versys, ER6n, HDSportster, VTX1300c, Retro, Shadow, Husqvarna, ZX-14, Strom1000, VespaGTS/GTV, Motorrad.
- Daytona Special Carier (Day Origin) Cub 110atribut:
- Main Compatible Vehicle: Super Cub 110 (12/JA10), 50 (12/AA04) . 110 Pro (12/JA10), 50 Pro (12/AA04) is not allowed because the genuine carrier different shapes.
- Daytona 70'S Surf Line Seat Roll SR 400atribut:
- Main Compatible Vehicle: SR400/500 (80-08) 78-79 are not allowed. If you are installing on or after 10 requires the simultaneous installation of a custom seat mounting kit (75652).
- MultiPro Genset Bensin GN (Generator Bensin)atribut:
- Full Tank Capacity (L): 15
- Oil Capacity (L): 0.6
- Voltage (V): 220
- Tyrone Elektro Motor 1 Fasa (Dinamo Motor)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Aero 3Phase Electric Motor Flange Mounted(B5) 1500rpm(4Pole) (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1500.00
- Tyrone Elektro Motor 3 Fasa (Dinamo Motor)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Hyundai Generator Portabel Tipe Inverter (Genset)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- GS ASTRA Aki Mobil HybridDeskripsi:Keunggulan GS Hybrid : - Minim perawatan menggunakan teknologi Hybrid sehingga penguapan air aki lebih rendah dan penambahan air aki lebih lama 4 sampai 5 kali dibandingkan aki konvensional. - Siap pakai : Aki sudah terisi accu zuur standar pabrik dan sudah terisi setrum sehingga siap langsung dipakai. - Indikator elektrolit : dilengkapi indikator elektrolit untuk mengetahui kondisi permukaan, isi air aki dan daya setrum aki. - Didesain khusus untuk iklim tropis.atribut:
- SNI License: Yes
- SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
- BOSCH Dry Battery MF (Aki Kering)Deskripsi:Aki Kering Mobil SM Mega Power (Maintenance Free) Performa Optimal. Teknologi Calcium - Calcium untuk tenaga start yang handal. Umur pakai yang lama. Tersegel, bebas perawatan membuatnya minim self-discharge guna pemakaian lebih tahan lama. Daya tahan yang tinggi. Dirancang dan disesuaikan untuk kendaraan jenis penumpang, truck dan kendaraan komersial. Jaminan Keamanan. Desain labirin pada penutup dengan penangkal api memberi keamanan maksimal. Aki Bosch S3 Maintenance Free: Perpaduan keamanan dan daya tahan. Aki Bosch S3 Maintenance Free ekonomis dan cocok untuk pengunaan pada seluruh jenis kendaraan penumpang, truk dan kendaraan niaga lainnya dengan konsumsi energi yang tidak terlalu besar. Memberikan daya start yang selalu dapat diandalkan dan memberikan kemudahan berupa "maintanance free". Dengan teknologi kalsium dan kisi perpanjangan, S3 maintanance free menggabungkan daya start handal dengan umur pakai lebih panjang. Sekilas Manfaat Anda : - Teknologi kalsium modern dan "maintanance free". - Solusi terbaik untuk pengganti Aki konvensional. - Gabungan performa tinggi dengan umur pakai panjang. - Ekonomis dan cocok untuk kendaraan konvensional dengan beberapa komponen penyita energi.
- BM1 High Temperature Grease (Gemuk Pelumas Otomotif)Deskripsi:Dirancang untuk memberikan daya tahan terbaik terhadap panas yang sangat ekstrem maupun operasional beban kerja yang berat, mengandung PC-AFA, mengurangi gesekan dan melindungi komponen-komponen mesin dari karat dengan ketahanan air yang sangat baik. Digunakan khusus untuk gerigi roda.atribut:
- API Service: NLGI 3
Daftar Harga motor roda 3 Terbaru February 2026
| Daytona Battery Gel Nano Supercharge Semi Pro (Aki Gel Nano) | Rp519.900 |
| Daytona Special Carier (Day Origin) Cub 110 | Rp429.900 |
| Daytona 70'S Surf Line Seat Roll SR 400 | Rp6.299.900 |
| MultiPro Genset Bensin GN (Generator Bensin) | Rp3.199.900 |
| Tyrone Elektro Motor 1 Fasa (Dinamo Motor) | Rp1.499.900 |
| Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor) | Rp739.900 |
| Aero 3Phase Electric Motor Flange Mounted(B5) 1500rpm(4Pole) (Dinamo Motor) | Rp839.900 |
| Tyrone Elektro Motor 3 Fasa (Dinamo Motor) | Rp709.900 |
| Hyundai Generator Portabel Tipe Inverter (Genset) | Rp7.199.900 |
| GS ASTRA Aki Mobil Hybrid | Rp849.900 |
Data diperbarui pada 14/02/2026 (Harga belum termasuk PPN)



















































































































































/P102085370-2.jpg)
%20Cub%20110/9sP102654352-2.jpg)

/P101005502-1.jpg)
/P102046845-1.jpg)
/P102120101-1.jpg)
%201500rpm(4Pole)%20(Dinamo%20Motor)/P102120149-1.jpg)
/P102046852-1.jpg)
/P102093436-4.jpg)

/crP101518459-3.jpg)

/P102121849-1.jpg)