Beli motor pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Koshin Motor pump for high viscosity oil GM-2510H-AAA-5 parts
    Mulai

    Rp37.900

    Koshin Motor pump for high viscosity oil GM-2510H-AAA-5 parts
    Deskripsi:
    Motor pump for high viscosity oil GM-2510H-AAA-5 partsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.
    atribut:
    • Number Required Per Unit: 1
    • Suitable For: GM-2510H-AAA-5
  2. BOBBY Float Valves (Katup Bola Pelampung)
    Mulai

    Rp439.900

    BOBBY Float Valves (Katup Bola Pelampung)
    atribut:
    • UNSPSC: 40141610
    • Mounting: Bulkhead
    • Valve Flow - Pressure (1) (psi): 35
    • Valve Flow - Pressure (2) (psi): 85
  3. LAVOR Motorpump MPJ4 Series (Pompa Motor)
    Mulai

    Rp22.999.900

    LAVOR Motorpump MPJ4 Series (Pompa Motor)
    Deskripsi:
    - High-pressure pumps units with elastic coupling. - Pressure adjuster included.
    atribut:
    • Flow Rate (L/m-GPM): 11-2.9
  4. Penguin Cubic Water Tank (Toren / Tangki Air)
    Mulai

    Rp2.499.900

    Penguin Cubic Water Tank (Toren / Tangki Air)
    Deskripsi:
    Tangki/Toren/Tandon Air Tanpa AntimikrobaBEBAS LUMUTLapisan semakin kedap cahaya sehingga tidak memungkinkan tumbuhnya lumut.TAHAN LAMAPelindung UV20+, tahan terhadap radiasi UV hingga 20.000 jam, menjadikan tangki lebih awet.SUHU STABILPeredam panas menjadikan suhu air di dalam tangki lebih sejuk dan meningkatkan kualitas air.
    atribut:
    • Cover/Lid/Tutup Width (cm): 40
  5. SCA 2-Way Stainless Solenoid Valve 2S Series
    Mulai

    Rp399.900

    SCA 2-Way Stainless Solenoid Valve 2S Series
    Deskripsi:
    2-Way Brass Stainless Solenoid Valve0-10kg/cm²220VAC, Normally Close
    atribut:
    • Material: Stainless
  6. KYODO Pump Centrifugal Bare Shaft for Irrigation (Pompa Sentrifugal)
    Mulai

    Rp859.900

    KYODO Pump Centrifugal Bare Shaft for Irrigation (Pompa Sentrifugal)
    atribut:
    • Speed (rpm): 3600
    • Suction Length (m): 7
    • Max. Water Head (m): 36
  7. YUTA Floating Valve
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

  8. Mollar Pump Diesel (Pompa Bahan Bakar / Pompa Drum)
    Mulai

    Rp359.900

    Mollar Pump Diesel (Pompa Bahan Bakar / Pompa Drum)
    atribut:
    • Rated Torque (W): 200
    • No-Load Speed (rpmin): 3600
    • Speed Range (rpm): 2750
    • Rated Current (A): 13
  9. Double Lin Floating Valve Stainless Steel Ball
    Mulai

    Rp129.900

    Double Lin Floating Valve Stainless Steel Ball
    atribut:
    • Ball Material: Stainless Steel SS304
    • Body Material: Brass
    • Flange End: PN16
  10. Onda Floating Valve (Stop Kran Otomatis)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp259.900

  11. Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp29.900

    Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Dimensions (mm): H 580
    • Packing Dimensions (mm): 645 x 325 x 855
    • Volume (m³): 0.179
  12. ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp449.900

    ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
  13. Non Brand Float Valve (Katup Bola Pelampung)
    Mulai

    Rp479.900

    Non Brand Float Valve (Katup Bola Pelampung)
    atribut:
    • UNSPSC: 40141610
    • Connection: NPT
    • Mounting: Pipe
  14. KRISBOW Drum Loader (Troli Drum)
    Mulai

    Rp4.799.900

    KRISBOW Drum Loader (Troli Drum)
    atribut:
    • Max. Drum Height (mm): 957
    • Min. Drum Height (mm): 832
    • Drum Diameter (mm): 580
    • Capacity (kg): 300
    • Item: Drum Loader
    • Type: Drum Loader
    • Unit Dimensions (mm): 1150x830x1100
  15. ALDO Drum Carrier
    Mulai

    Rp2.699.900

  16. KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp899.900

Daftar Harga motor pump Terbaru October 2026
Koshin Motor pump for high viscosity oil GM-2510H-AAA-5 partsRp37.900
BOBBY Float Valves (Katup Bola Pelampung)Rp439.900
LAVOR Motorpump MPJ4 Series (Pompa Motor)Rp22.999.900
Penguin Cubic Water Tank (Toren / Tangki Air)Rp2.499.900
SCA 2-Way Stainless Solenoid Valve 2S SeriesRp399.900
KYODO Pump Centrifugal Bare Shaft for Irrigation (Pompa Sentrifugal)Rp859.900
YUTA Floating ValveRp91.900
Mollar Pump Diesel (Pompa Bahan Bakar / Pompa Drum)Rp359.900
Double Lin Floating Valve Stainless Steel BallRp129.900
Onda Floating Valve (Stop Kran Otomatis)Rp259.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)