Beli motor for honda di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Enerpac ZG5420MX-R Pump Gasoline, VM43 20L Honda motor with Roll Bars
    Mulai

    Rp85.999.900

    Enerpac ZG5420MX-R Pump Gasoline, VM43 20L Honda motor with Roll Bars
    Deskripsi:
    Product Lines : Industrial Tools- The Economy pump is best suited to power small to medium size cylinders or hydraulic tools. Its lightweight and compact design make it ideal for applications which require easy transport of the pump. The universal motor works well on long extension cords or generator-driven electrical power supplies.- Provides advance-retract of single-acting cylinders- Ideal for punching applications- For applications not requiring load holding- 3 m cord with pendant controls motor and valve operation.- Lightweight and compact design: 11,8 to 18,6 kg- Large easy-carry handle for maximum portability- Two-speed operation reduces cycle times for improved productivity- 230 VAC 50/60-cycle universal motor will operate under poor voltage supply- 24 VAC remote motor control, 3 m length for operator safety- Starts under full load- High strength molded shroud, with integral handle, protects motor from contamination and damage- Designed for intermittent duty cycle.
    atribut:
    • Valve Operation: Manual
  2. Yuasa Wet Motorcycle Battery (Aki Motor Basah)
    Mulai

    Rp239.900

    Yuasa Wet Motorcycle Battery (Aki Motor Basah)
    Deskripsi:
    Conventional-Produk aki konvensional yang paling lama diantara varian produk YBI yang lain. Menggunakan bahan-bahan berkwalitas untuk memenuhi permintaan pasar domestic dan ekspor
    atribut:
    • Voltage (V): 12
    • SNI License: Yes
    • SNI Number: SNI 4326:2013 No : 04-0921034
  3. NGK Busi Motor
    Mulai

    Rp32.900

    NGK Busi Motor
    atribut:
    • Reach (mm): 19.0
  4. Honda Power Product Generator Gasoline (Genset Bensin)
    Mulai

    Rp9.999.900

  5. Honda Power Product Lawn Mower (Mesin Potong Rumput Dorong)
    Mulai

    Rp17.999.900

    Honda Power Product Lawn Mower (Mesin Potong Rumput Dorong)
    Deskripsi:
    Honda HRJ196 has a larger heavy duty 19" alloy body. Powered by a Honda GXV160 OHV engine means there no shortage of power and easy starting every time. Features include a engine brake system for operators safety
    atribut:
    • Engine Model: GXV160
    • Type Engine: 4-stroke,over head valve forced air-cooled
    • Engine Oil Capacity (L): 0.65
    • Fuel Tank Capacity (L): 1.5
    • Grass Bag Capacity (L): 60
    • Dimensions (mm): 1560x505x1025
    • Weight (kg): 41.0
    • Displacement (cm³): 163.0
    • Engine Net Power: 2.7 kW (3.6 HP) at 3,000 rpm
  6. Daytona Motorcycle Battery VRLA Supercharge (Aki Motor Kering)
    Mulai

    Rp369.900

    Daytona Motorcycle Battery VRLA Supercharge (Aki Motor Kering)
    Deskripsi:
    Dapat digunakan pada motor Kharisma, Kirana, Revo, Beat, Verza, SupX125, Vario, Scoopy, Spacy, ZX130, Astrea Star, Prima, Arashi, Sho125, Spin, Skywave, Skydrive, Hayate, Mio Soul, Vix, X-Ride, Fino, Bison, JupZ1, Xeon, SoulGT, MioGT, MioNew, R15, MX150, NVL, Sonic, CBR150R, Vario125/150, BeatISS, BeatPop, ScoopyISS, PCX, SatFU150, SatFU150Fi, Raider125/150, NMax150cc.
  7. Yuasa Wet Motorcycle Battery (Aki Motor Basah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    Yuasa Wet Motorcycle Battery (Aki Motor Basah)
    Deskripsi:
    Conventional-Produk aki konvensional yang paling lama diantara varian produk YBI yang lain. Menggunakan bahan-bahan berkwalitas untuk memenuhi permintaan pasar domestic dan ekspor.
    atribut:
    • Voltage (V): 6
    • SNI License: Yes
    • SNI Number: SNI 4326:2013 No : 04-0921034
  8. ASPIRA Motorcycle Battery Maintenance Free (Aki Motor Kering)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp189.900

    ASPIRA Motorcycle Battery Maintenance Free (Aki Motor Kering)
    Deskripsi:
    Aki ASPIRA Maintenance Free merupakan salah satu produk unggulan Astra yang memiliki kelebihan :- Aki yang bebas perawatan, diproduksi dengan teknologi Valve Regulated Lead Acid, membuat aki tidak memerlukan penambahan & pengecekan air aki lagi sehingga menghemat waktu & biaya perawatan. - Siap langsung dipakai karena sudah terisi accu zuur dengan standar pabrik & sudah terisi setrum.- Accu zuur dijamin tidak tumpah atau bocor karena menggunakan separator AGM (Absorbent Glass Mat).- Awet dan didesain untuk dapat menampung elektrolit konsentrasi tinggi sehingga dapat menghasilkan daya start yang tinggi.- Menjadi pilihan seluruh produsen kendaraan bermotor di indonesia (OEM quality).
    atribut:
    • Capacity (Ah): 3.5
    • Voltage (V): 12
    • Dimensions (mm): 113x70x85
    • SNI License: Yes
    • SNI Number: SNI 4326:2013 No : 352/S/RV/B/V.3/2015
Daftar Harga motor for honda Terbaru October 2026
Enerpac ZG5420MX-R Pump Gasoline, VM43 20L Honda motor with Roll BarsRp85.999.900
Yuasa Wet Motorcycle Battery (Aki Motor Basah)Rp239.900
NGK Busi MotorRp32.900
Honda Power Product Generator Gasoline (Genset Bensin)Rp9.999.900
Honda Power Product Lawn Mower (Mesin Potong Rumput Dorong)Rp17.999.900
Daytona Motorcycle Battery VRLA Supercharge (Aki Motor Kering)Rp369.900
Yuasa Wet Motorcycle Battery (Aki Motor Basah)Rp139.900
ASPIRA Motorcycle Battery Maintenance Free (Aki Motor Kering)Rp189.900
KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi)Rp999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)