Beli motor dc 24 v di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tsukasa Electric DC Gear Motor
    Mulai

    Rp909.900

    Tsukasa Electric DC Gear Motor
    atribut:
    • Motor Type: Geared Motor
    • Mounting Method: Flange Mounting
    • Power Supply: Direct Current
    • Rated Voltage (V): 12
    • Reduction Ratio: 200
    • Dimension L (mm): 28
    • Number of Steps: 5
    • Output Rating (W): 2.3
    • Rated Current (mA) : 330
    • Rated Torque (mN/m): 441
    • Rotation Speed (rpm): 28.1
  2. Orientalmotor Brushless DC Motor BLE46AA Series AC Type
    Mulai

    Rp6.899.900

    Orientalmotor Brushless DC Motor BLE46AA Series AC Type
    Deskripsi:
    Accessories: Motor, circuit, external speed setting device (with signal line), instruction manual
    atribut:
    • Rated Output Power (W): 60
    • Rated Torque Motor Shaft (N m): 0.2
    • Starting Torque Motor Shaft (N m): 0.4
    • Rated Rotation Speed Motor Shaft (rpm): 3000
  3. Orientalmotor Brushless DC Motor BLE46A20S Series AC Type
    Mulai

    Rp9.299.900

    Orientalmotor Brushless DC Motor BLE46A20S Series AC Type
    Deskripsi:
    Accessories: Motor, circuit, gearhead, external speed setting device (with signal wire), mounting screw, parallel key, instruction manual
    atribut:
    • Rated Output Power (W): 60
    • Rated Torque Motor Shaft (N m): 0.2
    • Starting Torque Motor Shaft (N m): 0.4
    • Rated Rotation Speed Motor Shaft (rpm): 3000
  4. Orientalmotor Brushless DC Motor BLE46A15S Series AC Type
    Mulai

    Rp9.299.900

    Orientalmotor Brushless DC Motor BLE46A15S Series AC Type
    Deskripsi:
    Accessories: Motor, circuit, gearhead, external speed setting device (with signal wire), mounting screw, parallel key, instruction manual
    atribut:
    • Rated Output Power (W): 60
    • Rated Torque Motor Shaft (N m): 0.2
    • Starting Torque Motor Shaft (N m): 0.4
    • Rated Rotation Speed Motor Shaft (rpm): 3000
  5. DAYTON General Purpose DC Motor
    Mulai

    Rp4.499.900

    DAYTON General Purpose DC Motor
    Deskripsi:
    NEMA frame general purpose DC motors have standard dimensions with a specific NEMA designation that allows drop-in replacement of motors from multiple suppliers with no modifications required to existing installations. They are designed for mechanical loads and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.
    atribut:
    • UNSPSC: 26101603
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: General Purpose
    • Motor Bearings: Ball
    • Motor Design: Permanent Magnet DC
    • Motor Mounting Type: Face/Base
    • Motor Shaft Rotation: CW/CCW
  6. Mellor Electric DC Motor Brush 24V DC Series
    Mulai

    Rp1.199.900

    Mellor Electric DC Motor Brush 24V DC Series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. LEESON General Purpose DC Motor
    Mulai

    Rp9.899.900

    LEESON General Purpose DC Motor
    Deskripsi:
    NEMA frame general purpose DC motors have standard dimensions with a specific NEMA designation that allows drop-in replacement of motors from multiple suppliers with no modifications required to existing installations. They are designed for mechanical loads and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.
    atribut:
    • Duty cycle: Continuous
    • Maximum Ambient Temperature (°C): 40
    • Motor Bearings: Ball
    • Motor Design: Permanent Magnet DC
    • Motor Mounting Type: Face/Base
  8. Autonics Sensor LiDAR 90° LSE Series
    Mulai

    Rp25.999.900

    Autonics Sensor LiDAR 90° LSE Series
    Deskripsi:
    The LiDAR sensors LSE series feature 5.6 m x 5.6 m detection area (90˚) to accurately detect object presence. The scanners offer 4 separate laser beam channels which can be activated individually or simultaneously depending on detection requirements. The units can also set concentrated monitoring areas and non-detection areas for flexible application in diverse environments. The Ethernet communication allows easy configuration with PCs. Users can also configure and manage the units using the provided infrared remote control.
    atribut:
    • Allowable Voltage Range (%): 80 to 120 of Rated Voltage
    • Angular Resolution (°): 0.4
    • Aperture Angle (°): 90
    • Bracket Rotation Angle (°): -5 to 5
    • Bracket Tilt Angle (°): -3 to 3
    • Communication Interface: Ethernet
    • Front Contamination: Normal operation with max. 30% contamination of one material
    • Input: Photocoupler input: 1 (output test mode), [H]: min. 8VDC (max. 30VDC ), [L]: max. 3VDC, [H] operates as output test mode and outputs obstacle detection output and error status output
    • Laser Scanner Angle (°): -45 , 0 , 45
    • Maximum Pulse Output Power (W): 75W
    • Min. Size of The Scanning Target: At detection distance of 3m: approx. W2.1×H2.1×L2.1cm, At detection distance of 5m: approx. W3.5×H3.5×L3.5cm, Object reflectivity: 90% (at Kodak Gray card R-27
    • Monitoring Zone (m): 0.3x0.3 to 5.6x5.6 (object reflectivity: at approx. 10%)
    • Object Reflectivity (%): Min. 2
    • Output: PhotoMOS relay output: 2 (obstacle detection output, error status output) ㆍGalvanic isolation, non-polarity ㆍ30VDC / 24VAC, max. DC80mA (resistive load) ㆍOutput resistance: 30Ω ㆍSwitching time: t on=5ms, t off=5ms
    • Power Consumption (W): Max. 8
    • Power Supply (V): DC 24
    • Property Laser Class: Class 1
    • Response Time (ms): Typ. 20 to 80+monitoring time
    • Scanning mode: Motion and Presence
    • Wavelength (nm): 905
  9. Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Mulai

    Rp1.399.900

    Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  10. Tsukasa Electric DC Brushless Motor
    Mulai

    Rp2.399.900

    Tsukasa Electric DC Brushless Motor
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. DAYTON Gearmotor Component Motor
    Mulai

    Rp2.999.900

    DAYTON Gearmotor Component Motor
    Deskripsi:
    Gearmotor component motors consist of a motor and an integrated series of gears or a gearbox to customize output speed and torque to meet a specific requirement. They allow for compatible gearboxes to be used on the same motor. Motors come in PSC (permanent split capacitor) design that is suitable for use in low-inertia, high-cycle applications such as fans and blowers in HVAC applications. The PMDC design produces high torque at low speed making them suitable for use in conveyors and door openers. The motors have a totally enclosed nonventilated (TENV) enclosure that doesn't have an external cooling fan and depends on convection air for cooling.
    atribut:
    • UNSPSC: 26101603
    • Ins. Class: B
    • Maximum Ambient Temperature (°C): 40
    • Motor Bearings: Ball
    • Motor Design: DC Permanent Magnet
    • Motor Enclosure Design: Totally Enclosed Nonventilated
    • Motor Mounting Type: Face
    • Motor Shaft Rotation: CW/CCW
    • Motor Thermal Protection: None
    • Mounting Stud Location: Shaft End
    • Standards: cULus (E47479)
    • Stud Quantity: 4
  12. Orientalmotor Brushless DC Motor BLE46SA Series AC Type
    Mulai

    Rp6.899.900

    Orientalmotor Brushless DC Motor BLE46SA Series AC Type
    Deskripsi:
    Accessories: Motor, circuit, external speed setting device (with signal line), instruction manual
    atribut:
    • Rated Output Power (W): 60
    • Rated Torque Motor Shaft (N m): 0.2
    • Starting Torque Motor Shaft (N m): 0.4
    • Rated Rotation Speed Motor Shaft (rpm): 3000
  13. Titan Electric Motor Electric Motor Flange Mounted (B5) 4P (1500 RPM)
    71%
    Mulai

    Rp429.900

    Titan Electric Motor Electric Motor Flange Mounted (B5) 4P (1500 RPM)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    atribut:
    • Speed (rpm): 1500
    • Phase: 4P
  14. Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    75%
    Mulai

    Rp709.900

    Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  15. Matsumega Stabilizer
    Mulai

    Rp969.900

    Matsumega Stabilizer
    atribut:
    • Frequency (Hz): 50/60
    • Ambient Humidity (%): Less than 90 (Relative)
    • Ambient Temperature (°C): -5 to 40
    • Control System: DC Servo-Motor
    • Cooling System: Convention-Cooled
    • Response Time (s): within 1, againts 10% input voltage deviation
    • Temperature Rise (°C): Less than 74 (input voltage 180, output 220 and at rated load
  16. Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    64%
    Mulai

    Rp319.900

    Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
Daftar Harga motor dc 24 v Terbaru January 2026
Tsukasa Electric DC Gear MotorRp909.900
Orientalmotor Brushless DC Motor BLE46AA Series AC TypeRp6.899.900
Orientalmotor Brushless DC Motor BLE46A20S Series AC TypeRp9.299.900
Orientalmotor Brushless DC Motor BLE46A15S Series AC TypeRp9.299.900
DAYTON General Purpose DC MotorRp4.499.900
Mellor Electric DC Motor Brush 24V DC SeriesRp1.199.900
LEESON General Purpose DC MotorRp9.899.900
Autonics Sensor LiDAR 90° LSE SeriesRp25.999.900
Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Rp1.399.900
Tsukasa Electric DC Brushless MotorRp2.399.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait