Beli motor dc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAYTON General Purpose DC Motor
    Mulai

    Rp4.899.900

    DAYTON General Purpose DC Motor
    Deskripsi:
    NEMA frame general purpose DC motors have standard dimensions with a specific NEMA designation that allows drop-in replacement of motors from multiple suppliers with no modifications required to existing installations. They are designed for mechanical loads and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.
    atribut:
    • UNSPSC: 26101603
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: General Purpose
    • Motor Bearings: Ball
    • Motor Design: Permanent Magnet DC
    • Motor Mounting Type: Face/Base
    • Motor Shaft Rotation: CW/CCW
  2. Tsukasa Electric DC Brushless Motor
    Mulai

    Rp2.599.900

    Tsukasa Electric DC Brushless Motor
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. Mellor Electric DC Motor Brush 24V DC Series
    Mulai

    Rp1.399.900

    Mellor Electric DC Motor Brush 24V DC Series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. LEESON Washdown DC Motor
    Mulai

    Rp21.999.900

    LEESON Washdown DC Motor
    Deskripsi:
    Painted epoxy coated washdown DC motors are for use in wet/high-humidity environments and have a USDA-approved paint finish that is safe for use in food processing applications. They are commonly used where sanitation procedures with hot pressurized water and cleaning solutions are performed several times each day.
    atribut:
    • UNSPSC: 26101603
    • Body Dia. (in): 5.6
    • Bolt Circle Dia. (in): 5-7/8
    • Conduit Box Location: Exterior
    • Duty cycle: Continuous
    • Endshield Material: 303 Stainless Steel
    • Finish: Epoxy
    • Frame: 56C
    • Ins. Class: F
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: Washdown
    • Motor Design: Permanent Magnet DC
    • Motor Mounting Type: Face/Base
    • Motor Service Factor: 1
    • Motor Shaft Rotation: CCW; CW
    • Motor Thermal Protection: None
    • Nameplate RPM: 1,750
    • No. of Speeds: 1
    • Phase: Single
    • Shaft Dia.: 5/8
    • Shaft Length: 2-1/16
    • Shaft Material: Stainless Steel
    • Standards: CE; CSA; UL
    • Usable @ 200V: No
    • Usable @ 208V: No
  5. DAYTON HVAC DC Motor
    Mulai

    Rp1.299.900

    DAYTON HVAC DC Motor
    Deskripsi:
    These HVAC/R DC motors are used where variable speed and high torque are required in HVAC applications such as with mobile home and RV ventilation or pumps, and with automotive heaters or air conditioners.
    atribut:
    • UNSPSC: 26101603
    • Frame: Non-Standard
    • Full Load Amps (A): 3.8
    • HP: 1/35
    • Ins. Class: A
    • Length Less Shaft (in): 3-7/8
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: HVAC/R
    • Motor Bearings: Sleeve
    • Motor Design: Permanent Magnet DC
    • Motor Enclosure Design: Totally Enclosed Nonventilated
    • Motor Mounting Type: Stud
    • Motor Shaft Rotation: CW/CCW
    • Motor Thermal Protection: None
    • Nameplate RPM: 2,350
    • Overall Length (in): 4-7/8
    • Shaft Dia.: 1/4
    • Shaft Length (in): 1
    • Standards: 0
    • Voltage (VDC): 12
  6. Tsukasa Electric DC Gear Motor (Motor Listrik)
    Mulai

    Rp969.900

    Tsukasa Electric DC Gear Motor (Motor Listrik)
    atribut:
    • Motor Type: Geared Motor
    • Mounting Method: Flange Mounting
    • Power Supply: Direct Current
    • Rated Voltage (V): 12
    • Reduction Ratio: 200
    • Dimension L (mm): 28
    • Number of Steps: 5
    • Output Rating (W): 2.3
    • Rated Current (mA) : 330
    • Rated Torque (mN/m): 441
    • Rotation Speed (rpm): 28.1
  7. Tsukasa Electric DC Geared Motor (Motor Listrik)
    Mulai

    Rp599.900

    Tsukasa Electric DC Geared Motor (Motor Listrik)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. RS PRO Dc Motor
    Mulai

    Rp129.900

  9. Tsukasa Electric DC Geared Motor TG-06E-KU Type (Motor Listrik)
    Mulai

    Rp839.900

    Tsukasa Electric DC Geared Motor TG-06E-KU Type (Motor Listrik)
    atribut:
    • Motor Type: Geared motor
    • Output Rating (W): 4.3
    • Power Supply: DC
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shape of Shank: D cut
    • Type of Sign: Flange mounting
    • Voltage (V): 24
  10. RS PRO Brushed DC Motor
    Mulai

    Rp98.900

    RS PRO Brushed DC Motor
    Deskripsi:
    Model MotorsThe RS PRO DC Motor are a range of motors that feature a variety of high power motors, essential for a variation in speed torque, motor speed and voltage. A durable construction ensures the application will perform to a high standard.A number of devices that allow a DC motor to control the application via speed, drive and power. An example of these devices are:• Vacuum cleaners• Air Compressors• Hair Dryers• Power ToolsPermanent Magnet MotorsSuitable for motion, movement or positioning applications, where the user can select the drive or gearbox unit to be fitted.
    atribut:
    • Core Construction: Iron Core
    • Current Rating (mA): 960
    • DC Motor Type: Brushed
    • Dimensions (mm): 21 (Dia.)x38
    • Length (mm): 38
    • Max. Output Torque (g.cm): 10.4
    • Output Speed (rpm): 8200 - 14000
    • Power Rating (W): 1.21
    • Shaft Diameter (mm): 2
    • Supply Voltage (V): 1.5 - 3 DC
  11. DAYTON DC Motor Speed Control
    Mulai

    Rp3.199.900

    DAYTON DC Motor Speed Control
    Deskripsi:
    Silicon controlled rectifier (SCR) DC motor controls convert AC voltage to DC voltage, which provides variable speed control for DC motors. They are used in applications such as conveyors, packaging equipment, and centrifuges.
    atribut:
    • DC Speed Control: SCR
    • Item: DC Speed Control
  12. Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  13. AMETEK LAMB Vacuum DC Motor
    Mulai

    Rp5.599.900

    AMETEK LAMB Vacuum DC Motor
    Deskripsi:
    Tangential discharge vacuum DC motors allow air to flow into the bottom of the motor and through an air tube on the side, making these models suitable for wet pickup applications since debris and moisture will not contact the motor windings. They have high starting torque, operate at high speed, and create vacuum pressure and suction by a rotating motor fan. Motors are suitable for scrubbers, carpet extraction, paint sprayers and other wet pickup applications because debris and moisture will not contact the motor windings directly. They are not designed to pump water.
    atribut:
    • Average Life (hour): 500
    • Body Dia. (in): 5.7
    • Duty cycle: Intermittent
    • Frame: Non-Standard
    • Ins. Class: A
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: Universal AC/DC Motor
    • Motor Bearings: Ball
    • Motor Design: Universal AC/DC
    • Motor Enclosure Design: Open
    • Motor Mounting Position: All Angle
    • Motor Mounting Type: Lug
    • Motor Thermal Protection: None
    • Motor/Blower Type: Bypass
    • Mounting Brackets: Thermoset
    • No. of Speeds: 1
    • Phase: Single
  14. Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    33%
    Mulai

    Rp1.199.900

    Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    atribut:
    • Speed (rpm): 1500
    • Phase: 4P
  15. Tsukasa Electric Brushless Motor
    Mulai

    Rp1.599.900

    Tsukasa Electric Brushless Motor
    Deskripsi:
    Low vibration and low noise due to the inner rotor structure. Brushless, noiseless, long life, maintenance free. It has small inertia and excellent controllability.- A separate driver is required to drive the motor.
    atribut:
    • Direction of Rotation: Both directions
    • Motor Type: Brushless motor
    • No-Load Current (A): 65
    • Number of Tiers: 2
    • Output Rating (W): 1.4
    • Power Supply: DC
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rated Current (mA) : 420
    • Rated Rotation Speed (rpm): 700
    • Rated Torque (mN.m [gfcm]): 19.6/200
    • Rated Voltage (V): 12
    • Reduction Ratio: 10
    • Rotation Speed (rpm): 111
    • Rotation Speed at No-load (rpm): 1830
    • Type: AMD
    • Type of Sign: Flange mounting
  16. Orientalmotor Brushless DC Motor Speed Control System BLM Series
    Mulai

    Rp2.599.900

    Orientalmotor Brushless DC Motor Speed Control System BLM Series
    Deskripsi:
    The BLH Series combines a slim, high-power brushless DC motor with a 24 VDC board-type driver to meet your space-saving needs.Analog Driver typeIncreased performance (higher torque and reduced noise)Motor, Driver Power Cable and I/O cable required (*sold separately)
    atribut:
    • Motor Type: Brushless DC Motor
  17. Mellor Electric Mellor Electric Brushed DC Motor (Dinamo DC)
    Mulai

    Rp749.900

    Mellor Electric Mellor Electric Brushed DC Motor (Dinamo DC)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  18. Tsukasa Electric DC geared motor TG-05K-BG type
    Mulai

    Rp999.900

    Tsukasa Electric DC geared motor TG-05K-BG type
    atribut:
    • Motor Type: Geared motor
    • Output Rating (W): 2.5
    • Power Supply: DC
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shape of Shank: D cut
    • Type of Sign: Flange mounting
    • Voltage (V): 24
Daftar Harga motor dc Terbaru October 2026
DAYTON General Purpose DC MotorRp4.899.900
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (C/W Motor) (Gearbox Cacing)Rp1.699.900
Tsukasa Electric DC Brushless MotorRp2.599.900
Mellor Electric DC Motor Brush 24V DC SeriesRp1.399.900
LEESON Washdown DC MotorRp21.999.900
DAYTON HVAC DC MotorRp1.299.900
Tsukasa Electric DC Gear Motor (Motor Listrik)Rp969.900
Tsukasa Electric DC Geared Motor (Motor Listrik)Rp599.900
RS PRO Dc MotorRp129.900
Tsukasa Electric DC Geared Motor TG-06E-KU Type (Motor Listrik)Rp839.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait