Beli motor controller di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Harmony K Cam Changeover Switchatribut:
- Range of Product: Harmony K
- Product or Component Type: Complete Cam Switch
- telergon Motorization Kit (Perangkat Motor Penggerak)Deskripsi:- Digunakan untuk mengoperasikan COS (change Over Switch) Telergon secara otomatis (motorized), supply tegangan 230Vac, - Pemasangan motorized tidak harus mengganti COS, - Aplikasi : Automatic ATS & AMF switch, remote switch LBS.
- OMRON Motor, relay SEatribut:
- Product Code: SE
- Family Type: SE(N)
- OMRON Motor, relay current converteratribut:
- Suitable Current (A): 1 to 80
- Autonics Signal Lights LED Type MS115L SeriesDeskripsi:LED Multi Signal Light featuring two flashing patterns for diverse use.atribut:
- Connection Type: Lead wire connection
- Schneider Electric EasyPact CVS100B Circuit Breaker (Pemutus Sirkuit)atribut:
- Range of Product: Easypact CVS100-250
- Product or Component Type: Circuit Breaker
- Device Application: Distribution
- Protected Poles Description: 3d
- telergon Load Break SwitchDeskripsi:Load Break Switch & Change Over SwithLBS dan COS telegron adalah Disconnector switch dan change over switch buatan Spain-EU dengan operasi manual atau motorized yang digunakan di jaringan tegangan rendahKarakteristik umum LBS dan COS telergon :- Mempunya daya tahan elektrikal dan mekanikal yang sangat baik- Cocok digunakan di daerah tropic karena tahan kelembaban tinggi (tropic proof)- Instalasi yang mudah- Sesuai dengan standar IEC 947-3- Tipe ON-LOAD dan direct handle- Rangka moulded case terbuat dari fiber glass reincforced polyster yang tidak mudah terbakar- Menggunakan contact jenis pisau yang dapat digunakan pada saat terjadi arus starter yang besar atau dalam keadaan sedang terjadi hubungan singkatSertifikat Uji Jenis LMK no. 621 Blur 151.A.2006- 3 Poles- Sistem pengoperasian manual- Seri S-5000 3 phase- On load switching baik beban AC maupun DC- Early make breaking- Contact LBS tahan terhadap efek electrical arc yang dapat merusak- Aplikasi : Panel TR, Capacitor Bank, Panel MCC
- OMRON Switching Power Supply S8VS Series (Catu Daya)Deskripsi:Multi-Function Indication Monitor for Production Site Visualization (Models with indication monitor)
- OMRON Motor, relay K2CMatribut:
- Family Type: K2CM
- Product Code: K2CM1006E
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- OMRON General Purpose Relay (Relai Serbaguna)Deskripsi:General Purpose Relay Standard type, SPDT, Plug-in terminal 24 VDCatribut:
- Coil Voltage (V): 24
- Contact Material: AgSnIn
- Mounting Method: With plug-in socket
- Operating Voltage: DC
- Terminal: Plug-in
- Transparent Case: Yes
- Usage: General purpose, Interface
- With Mechanical Indicator: Yes
- Autonics Stepper Motoratribut:
- Frame Size (mm): 42
- Max. Torque Holding (kgf.cm): 2.06
- Rated Current (A/Phase): 1.2
- Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- FESTO Stepper Motor EMMS-ST Seriesatribut:
- Corrosion Resistance Class (CRC): 1 - Low corrosion stress
- Relative Air Humidity (%): 0 - 85
- Type Code: EMMS-ST
- Insulation Protection class: B
- CE Marking (See Declaration of Conformity): As per EU EMC directive
- Rating class according to EN 60034-1: S1
- Storage Temperature (°C): -20 - 70
- Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
Daftar Harga motor controller Terbaru October 2026
| OMRON Motor power cable | Rp469.900 |
| Schneider Electric Harmony K Cam Changeover Switch | Rp399.900 |
| telergon Motorization Kit (Perangkat Motor Penggerak) | Rp10.999.900 |
| OMRON Motor, relay SE | Rp2.299.900 |
| OMRON Motor, relay current converter | Rp999.900 |
| Autonics Signal Lights LED Type MS115L Series | Rp1.299.900 |
| Schneider Electric EasyPact CVS100B Circuit Breaker (Pemutus Sirkuit) | Rp1.499.900 |
| OMRON AC Servo Motor/Driver | Rp429.900 |
| SHAD Box Motor (Termasuk Tatakan Standar) | Rp749.900 |
| IDEC Selector Switch (Saklar Selektor) | Rp67.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/P103074562-1.jpg)



/2lP103105093-4.jpg)

/P102971000-1.jpg)
/poP103210924-1.jpg)

/P102415382-1.jpg)


/2tP102120101-2.jpg)
/pcP102126912-2.jpg)

/P102046845-1.jpg)

/P102120125-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)