Beli motor 3 phase 1 kw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Marelli Motori Electric Motor B5 (Dinamo Motor Listrik)Deskripsi:General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
- Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)Deskripsi:General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
- Marelli Motori Electric Motor B35 (Dinamo Motor Listrik)Deskripsi:General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
- Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- TECO Electric Motor Flange Mounted B5 3 Phase 4 Pole (Dinamo Motor Listrik)Deskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 4
- Titan Electric Motor Electric Motor Flange Mounted B5 2P 3000RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 3000
- Phase: 2P
- Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1500.00
- Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- ABB Electric Motor Foot Mounted 1500RPM 4 Pole B3 (Dinamo Motor Listrik)atribut:
- Voltage (V): 400
- Insulation class: ICLF
- IP Class: IP55
- Speed (rpm): 1500
- Number of Poles (High): 4
- IM Class: IMB3 IM1001
- Phase: 3
- Two Speed Motor: No
- Voltage Code: D
- Bologna Electric Motor B5 3 Phase 4 Pole (Dinamo Motor Listrik)atribut:
- Number of Pole: 4 Pole
- Number of Phase: 3 Phase
- Mounting: B5
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear C/W Output Flange) (Gearbox Cacing)atribut:
- Input Speed (rpm): 1400.0
- TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)Deskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 4
- ABB Electric Motor Foot Mounted 3000RPM 2 Pole B3 (Dinamo Motor Listrik)atribut:
- Voltage (V): 400
- Phase: 3
- Insulation class: ICLF
- IP Class: IP55
- Speed (rpm): 3000
- IM Class: IMB3 IM1001
- Number of Poles (High): 2
- Two Speed Motor: No
- Voltage Code: D
- TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (C/W Motor & Output Flange) (Gearbox Cacing)atribut:
- Ratio: 1:10-1:100
- Input Speed (rpm): 1400.0
- Titan Electric Motor Electric Motor Foot Mounted B3 6P 1000RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 6P
Daftar Harga motor 3 phase 1 kw Terbaru October 2026
| Marelli Motori Electric Motor B5 (Dinamo Motor Listrik) | Rp1.499.900 |
| Marelli Motori Electric Motor B3 (Dinamo Motor Listrik) | Rp1.499.900 |
| Marelli Motori Electric Motor B35 (Dinamo Motor Listrik) | Rp1.599.900 |
| Marelli Motori Electric Motor B3 3 Phase (Dinamo Motor Listrik) | Rp1.599.900 |
| Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik) | Rp1.199.900 |
| Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik) | Rp1.599.900 |
| Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik) | Rp939.900 |
| Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik) | Rp739.900 |
| TECO Electric Motor Flange Mounted B5 3 Phase 4 Pole (Dinamo Motor Listrik) | Rp3.899.900 |
| Titan Electric Motor Electric Motor Flange Mounted B5 2P 3000RPM (Dinamo Motor Listrik) | Rp1.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/jmP104084706-1.jpg)
/ixP104084681-1.jpg)
/j6P104084690-1.jpg)
/awP104720392-1.jpg)
/j9P105378693-1.jpg)
/ftP104661569-2.jpg)
/P102120132-1.jpg)
/2tP102120101-2.jpg)
/hpP107985637-2.jpg)
/jpP105378709-1.jpg)
/P102120149-1.jpg)
/P102120125-1.jpg)
/edP109236517-1.jpg)
/fdP106945553-1.jpg)
/P102046852-1.jpg)
%20(Gearbox%20Cacing)/05P104857005-1.jpg)
/h7P107985619-2.jpg)
/fdP109236553-1.jpg)
%20(Gearbox%20Cacing)/r9P104856981-1.jpg)
/g2P104661578-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)