Beli monotaro magnetic holder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
- TRUSCO Alpha Magnetic Holding BaseDeskripsi:- Compact, high magnetic force inexpensive magnet holder base. The adsorption surface is a V-shaped structure that also adsorbs to pipes and round bar. Can be used widely as a switching type magnet holder that can turn ON/OFF magnetic force.
- TRUSCO Magnet Ferit dengan Round HoleDeskripsi:Trusco memiliki range produk Ferrite Magnet yang lengkap dengan ukuran ketebalan 2 - 4 mm, digunakan untuk perakitan speaker, headphone dan motoratribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- TRUSCO Magnet Neodymiumatribut:
- Adhesion (N): 25.48
- Outside Diameter (mm): 10
- Thickness (mm): 5
- Material: Magnet: Neodymium Magnet
- TRUSCO Magnetic HolderDeskripsi:Do not screw in to deep. Too deep threadening may make magnet fall out.atribut:
- Adsorption Ability (N): 139
- Magnet Dimension (mm): 15
- Magnet Height (mm): 5
- Height (mm): 10
- Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
- Maximum Temperature (°C): 80
- Mounting Screw: 4.5 Depth M5 x 0.8
- Outside Diameter (mm): 20
- Purpose of Use: For embedding in jig and tool and various adsorption purposes.
- monotaro Magnetic Stand (Stand Magnet) (Stand Magnet)Deskripsi:Pengukuran yang stabil dengan adanya magnet dan rangka yang kuat . Kekuatan adsorpsi magnet bisa diatur dengan tombol ON/OFFatribut:
- Magnet Dimensions (mm): 50x58x55
- Main Post Dimensions (Diameter x Length) (mm): Approx.12 x Approx 175
- Dial Gauge Mounting Hole (mm): 6/8
- Adsorption Strength (N [kgf]): 800[80]
- Description 2: Essential product for measuring by dial guages.
- Mass (kg): 1.4
- Principal Post Mounting Screw-Based Side (mm): M8 x 1.25
- Principal Post Mounting Screw-Screwed Side (mm): M8 x 1.25
- Specifications: Standard Model
- Strut Dimensions (Diameter x Length) (mm): about 10 x 160
- TRUSCO Magnet NeodymiumDeskripsi:- It is a neodymium magnet with the strongest magnetic field in the magnet.- As a sensor or motor part.atribut:
- Thickness (mm): 6.0
- Adsorption Ability (N): 53.90
- Hole Diameter (mm): 7.0
- Surface Magnetic Flux Density (T): 0.36
- Outer Diameter d (mm): 18.0
- monotaro Permanent Magnetic Holder (Penahan Magnet)Deskripsi:Produk ini juga sering disebut dengan Penahan Magnet
- TRUSCO Magnetic HolderDeskripsi:-Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
- monotaro Magnet Neodymium (Penahan Magnet)Deskripsi:Penahan Magnet Neodymium untuk penahan benda berbagai aplikasiatribut:
- Magnet Height (mm): 5
- Outer Diameter (φmm): 32
- Material (Magnet): Neodymium Magnet
- Magnet Diameter (mm): 25
- Maximum Operating Temperature (°C): 80
- TRUSCO Neodymium magnet roundDeskripsi:It is a neodymium magnet with the strongest magnetic field in the magnet. As a sensor or motor part.atribut:
- Thickness (mm): 5.0
- Adsorption Ability (N): 7.40
- Surface Magnetic Flux Density (T): 0.35
- Outer Diameter d (mm): 6.0
- KRISBOW Magnetic StandDeskripsi:- This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force- Instant mounting and dismounting- Use magnetic force to prefent damage to indicatoratribut:
- Holding Stem (mm): 8+0.02
- Holes: 8,02 mm
- Release Method: Manual
- KRISBOW Magnetic StandDeskripsi:This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force.atribut:
- Holding Stem (mm): 6.5 (slot), 8+0.02 (hole)
- Dimensions (mm): 35x30x35
- Work Magnetic Force (kg): 25
- Stem Length (mm): 165
- Mitutoyo Universal Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Applicable Holding Stem Dia. (mm): ø6, ø8, ø9.53 (3/8inch)
- Clamping Force (N): 600
- Dovetail Groove: Provided
- Remarks: With mechanical locking system
- TRUSCO Magnetic Holder (Alnico Magnet, with Handle, Round)atribut:
- Purpose of Use: For fixing rulers etc. For embedding in jig and tool and positioning.
- Type: Round
- KANETEC Magnetic Holder BaseDeskripsi:-Can be widely used as a switchable magnet holder base capable of ON/OFF magnet.-A jig can be attached using threaded hole.-Despite the compact size, demonstrates strong magnetic force.-MB-PRW type is waterproof.atribut:
- Adhesion Strength: 800N
- Dimensions: 50x58.5x55mm
- Mounting Screw Hole Dimension: M8x1.25
Daftar Harga monotaro magnetic holder Terbaru February 2026
| Mitutoyo Magnetic Stand | Rp999.900 |
| TRUSCO Alpha Magnetic Holding Base | Rp369.900 |
| TRUSCO Magnet Ferit dengan Round Hole | Rp22.900 |
| TRUSCO Magnet Neodymium | Rp76.900 |
| TRUSCO Magnetic Holder | Rp199.900 |
| monotaro Magnetic Stand (Stand Magnet) (Stand Magnet) | Rp329.900 |
| TRUSCO Magnet Neodymium | Rp219.900 |
| monotaro Permanent Magnetic Holder (Penahan Magnet) | Rp67.900 |
| TRUSCO Magnetic Holder | Rp24.900 |
| monotaro Magnet Neodymium (Penahan Magnet) | Rp84.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)
























































































































































%20(Stand%20Magnet)/P101000138-1.jpg)

/P101562292-9.jpg)

/hkP103180632-13.jpg)




/P101000874-1.jpg)