Beli monotaro hand truck di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Hand Pallet (Troli Barang)
    54%
    Rating:
    100% of 100
    (12)
    Mulai

    Rp2.899.900

    monotaro Hand Pallet (Troli Barang)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
    atribut:
    • Fork Length (mm): 1150
    • Material (Wheel): Urethane
    • Type: Standard type
    • Capacity (kg): 2000
    • Fork Inner Width (mm): 230
    • Fork Maximum Height (mm): 190
    • Fork Minimum Height (mm): 75
    • Fork Outer Width (mm): 550
    • Fork Width W (mm): 160
    • Handle Diameter (Φmm): 200
    • Load Roller, Outer Diameter x Width W (mm): 73×70
    • Steering Wheel (Outer Diameter Ø x Width W) (mm): 180×50
  2. KRISBOW Hand Pallet
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.499.900

    KRISBOW Hand Pallet
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  3. Mitsubishi Hand Pallet
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  4. Dalton Hand Pallet PU
    Mulai

    Rp5.499.900

    Dalton Hand Pallet PU
    atribut:
    • Type: Hand Pallet
  5. Dalton Hand Pallet
    Mulai

    Rp5.299.900

  6. KRISBOW Hand Pallet Rendah
    45%
    Mulai

    Rp4.499.900

    KRISBOW Hand Pallet Rendah
    atribut:
    • Fork Length (mm): 1220
    • Material: Steel
    • Item: Pallet
    • Type: Hand Pallet
    • Fork Span (mm): 38
    • Maximum Height (mm): 140
    • Size (mm): 1620x685x400
    • Unit Dimensions (mm): 1620x685x400
  7. monotaro Hand Pallet Tipe Pendek (Troli Barang)
    Mulai

    Rp9.399.900

    monotaro Hand Pallet Tipe Pendek (Troli Barang)
    Deskripsi:
    The transport of pallet
    atribut:
    • Fork Minimum Height (mm): 51
    • Steering wheel (outer diameter [Phi x width W) (mm): 180 x 50
    • Type: Low-floor type
    • Color: blue
    • Fork highest height (mm): 166
    • Capacity (kg): 2000
    • Fork Length (mm): 1150
    • Fork Width W (mm): 160
    • Fork in width (mm): 230
    • Fork out width (mm): 540
    • Handle diameter ( phi mm): 200
    • Load, the roller diameter (outer diameter phi x width W) (mm): 50 x 93
    • Material (Wheel): Steering wheel: polyurethane wheels, Road Wheels: Steel wheels
  8. Bishamon Hand Pallet
    Mulai

    Rp13.999.900

    Bishamon Hand Pallet
    Deskripsi:
    -The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly le
    atribut:
    • Type: Hand Pallet
  9. Melzer Hand Pallet
    Mulai

    Rp3.599.900

    Melzer Hand Pallet
    atribut:
    • Formal on Front Wheel: Double
    • Material of Front Wheel: Nylon
    • Truck Weight (kg): 85
    • Type: Hand Pallet
  10. Nansin Hand Pallet
    Mulai

    Rp7.399.900

    Nansin Hand Pallet
    Deskripsi:
    Nansin Hand Pallet is Industry-standard specifications so high compatibility across manufacturers.?
    atribut:
    • Type: Hand Pallet
  11. HAND LIFT Hand Pallet Truck
    Mulai

    Rp2.899.900

    HAND LIFT Hand Pallet Truck
    Deskripsi:
    The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
  12. KRISBOW Hand Stacker Hidrolik
    Mulai

    Rp13.999.900

    KRISBOW Hand Stacker Hidrolik
    Deskripsi:
    Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.
    atribut:
    • Type: Stacker
    • Item: Stacker
  13. XLift Hand Pallet
    Mulai

    Rp3.899.900

    XLift Hand Pallet
    Deskripsi:
    - Long lifetime German designed hydraulic pump with an anti-overload system. - Revolutionary hydraulic pump design allows smooth lowering control with hand control valve. - Tapered fork ends and fork tip rollers facilitate entry/exit of pallets. - Heavy duty one piece "C" section fork for the greatest strength and durability. - Polyurethane wheels as standard, nylon wheels available unless otherwise specified.
    atribut:
    • Fork Width (N) (mm): 160
    • Minimum Fork Height (mm): 85
    • Max. Fork Height (H) (mm): 200
    • Load Wheel (mm): OD 74 x 70 W/80 x 93 W
    • Steering Wheel (D) (mm): OD 180 x 50 W
    • Type: Hand Pallet
  14. Dalton Hand Stacker
    Mulai

    Rp10.999.900

  15. Fast Lift Hand Stacker
    Mulai

    Rp13.999.900

  16. OIC Hand Pallet
    Mulai

    Rp9.999.900

    OIC Hand Pallet
    Deskripsi:
    OIC Hand Pallet Truck with benefit:-?New & Unique Design- Easy to Lift Up- Light Movement- Strong Frame- Easy Maintenance
    atribut:
    • Type: Hand Pallet
  17. OPK Hand Pallet
    Mulai

    Rp14.999.900

  18. KRISBOW Troli Barang Lipat
    Rating:
    100% of 100
    (6)
    Mulai

    Rp519.900

Daftar Harga monotaro hand truck Terbaru January 2026
monotaro Hand Pallet (Troli Barang)Rp2.899.900
KRISBOW Hand PalletRp3.499.900
Mitsubishi Hand PalletRp5.699.900
Dalton Hand Pallet PURp5.499.900
Dalton Hand PalletRp5.299.900
KRISBOW Hand Pallet RendahRp4.499.900
monotaro Hand Pallet Tipe Pendek (Troli Barang)Rp9.399.900
Bishamon Hand PalletRp13.999.900
Melzer Hand PalletRp3.599.900
Nansin Hand PalletRp7.399.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)