Beli monitor arms di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- North Bayou Bracket Monitor TV LCD LEDDeskripsi:-Our NBC2-F fixed tv mount was very popular design which made the consumers can install their TV at home by themselves in fast time. With our nice looking and high-quality surface powder coating finished, the consumers could easily hung up their universal LCD, LED display onto the wall plate for quick installation. Also the consumers could slide their screen within the wall plate freely to fit their different horizontal screen viewing angle.-This low profile design made your ultrathin flat panel TV much closer to the wall, only 29mm(1.2) distance from the wall. Easy and quick installation and disassemble made your families feel more convenient to move out your TV to different position, also save two-thirds installing time than any other universal wall tv mounts.Auto lock and unlock design-No Tilt, Swivel, Rotateatribut:
- VESA Support (mm): 100x100 to 400x400
- North Bayou Braket Monitor Gandaatribut:
- Fit Size (inch): 17-27
- Max. Load per Arm (kg): 2-9
- VESA Support (mm): 75x75-100x100
- Rotation (°): 360
- Swivel (°): ±90
- Tilt Angle (°): -30/85
- Philips Bracket TVatribut:
- Compatible for: Screen size 49 inch
- North Bayou Standing BracketDeskripsi:Kelebihan product North bayou Original :-Bracket TV kualitas terbaik dunia.-Material High quality Premium CNC Solid Steel with powder coating dengan sistem kabel tersembunyi, membuat kabel di belakang TV anda terlihat lebih rapi dan mewah.-No Tilt, Swivel, Rotate
- North Bayou Swivel BracketDeskripsi:kelebihan product North bayou OriginalBracket TV kualitas terbaik dunia.material High quality Premium CNC Solid Steel with powder coatingdengan sistem kabel tersembunyi, membuat kabel di belakang TV anda terlihat lebih rapi dan mewah.
- TRUSCO Joint bracket 19-inch flatDeskripsi:Usage:Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.atribut:
- Hole Diameter (phi mm): 6.5
- Plate Thickness (mm): 2
- Hole Pitch (mm): 25
- Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
- Width (mm): 19
- monotaro 7inch Monitor For CarDeskripsi:Produk ini juga sering disebut dengan Monitor Mobiatribut:
- LCD monitor: 7 inch TFT LCD
- Signal Type: NTSC 2 input
- Accessories: Frame, composite connection cable, stand, double-sided tape, remote control (with battery)
- Wiring Connections: Red: ACC power supply Black: Body earth Green: Connect to the power line you want to use for switching, such as reverse wiring
- Dimensions (H x W x D) (mm): 172x113x22 (Monitor main body size), 193x135x25 (Frame size), 193x135x25 (Stand size), 1700 (Composite connection cable) + 250 (Branch portion), 85x40x7 (Remote control size)
- Operating Voltage (V): 12 to 24
- monotaro Support Bracket L Type Bracket (Made By Uniqlo)Deskripsi:Plumbing, air-conditioning duct, the support bracket, such as electrical wiring.atribut:
- Dimensions (mm): 40 x 40 x 3 (angle)
- Type: L-shaped bracket
- Thickness (mm): 3
- Material: steel
Daftar Harga monitor arms Terbaru March 2026
| AOC Monitor | Rp1.499.900 |
| WELLBEST Braket TV | Rp54.900 |
| North Bayou Bracket Monitor TV LCD LED | Rp139.900 |
| Non Brand Braket TV | Rp179.900 |
| North Bayou Braket Monitor Ganda | Rp779.900 |
| Philips Bracket TV | Rp139.900 |
| North Bayou Standing Bracket | Rp1.899.900 |
| North Bayou Swivel Bracket | Rp259.900 |
| TRUSCO Joint bracket 19-inch flat | Rp27.900 |
| SUGATSUNE Shelf Bracket | Rp28.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)






























































































































































/rdP103190985-1.jpg)