Beli mold clamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Clow-Clamp Clamp for Injection Molding Machines
    Mulai

    Rp639.900

    SUPER TOOL Clow-Clamp Clamp for Injection Molding Machines
    Deskripsi:
    -The clamping range is large and it can be adjusted steplessly.-The height can be adjusted quickly and easily with the hexagon bolt still attached.-When removing, the main body will not fall even when the bolt is loosened so it is safe. -When attaching the mold of the injection machine.
    atribut:
    • Material: Steel
  2. WINWELL Smart Clamp (Klem Setel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.599.900

    WINWELL Smart Clamp (Klem Setel)
    atribut:
    • Depth (mm): 44
    • Finishing Material: Forged product
  3. RUCIKA Sambungan Pipa Cap Injection Molding
    Mulai

    Rp179.900

    RUCIKA Sambungan Pipa Cap Injection Molding
    atribut:
    • Material: High Density Polyethylene (HDPE)
    • Color: Black
  4. FLOBAL Soft Air Hose Reel (Selang Angin / Selang Gulung Manual)
    Mulai

    Rp3.299.900

    FLOBAL Soft Air Hose Reel (Selang Angin / Selang Gulung Manual)
    Deskripsi:
    Uses a one-touch coupler! A special PVC hose with a maximum working pressure of 1.5 MPa and good pressure resistance, so it's soft! With a 360° swivel
    atribut:
    • Maximum Operating Pressure (MPa): Hose: 1.5
    • Dimensions (WxDxH) (mm): 255x340x355
    • Connector: One-touch coupler (socket, plug)
    • Hose Length (m): 30
    • Hose Diameter (Φmm): Inner diameter 6.5 x outer diameter 10.7
  5. CONSTANT Digital RTD Thermometer with Probe
    Mulai

    Rp2.399.900

    CONSTANT Digital RTD Thermometer with Probe
    atribut:
    • Measurement Range: -50°C-300°C or -58°F-572°F
    • Accuracy: ±1°C (-30°C-250°C), otherwise more than ±2°C ±1.8°F (-22°C-482°F), otherwise more than ±4°F
    • Resolution: 0.1° for -19.9°-199.9°, otherwise 1°
    • Battery: 3x1.5V (AAA Size)
    • Standard Accesories: penetration Probe, Holster, Battery, Manual
    • Size (HxWxD) (mm): 190x90x53
    • Weight (g): Approx. 300
  6. GETRA Moulding Machine
    Mulai

    Rp34.999.900

    GETRA Moulding Machine
    Deskripsi:
    This rolling machine is suitable for home industry products such as snacks, bakery and others 2 Set of adjustable rollers Mould capacity : + 2000 pcs/hour Mould width 380 mm
    atribut:
    • Length (mm): 1390
    • Width (mm): 660
    • Height (mm): 1060
    • Voltage (V): 380
    • Phase: 3
    • Frequency (Hz): 50
    • Wattage (W): 750
  7. SUPER TOOL Uni Clamp Set (Flexible Type)
    Mulai

    Rp319.900

    SUPER TOOL Uni Clamp Set (Flexible Type)
    Deskripsi:
    -Even if there is a step, it can be clamped. -To fix the workpiece.
    atribut:
    • Material: Steel (S55C)
  8. LOCTITE Threadlocker Industrial 270 (Lem Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    LOCTITE Threadlocker Industrial 270 (Lem Baut)
    Deskripsi:
    LOCTITE®270™ is designed for the permanent locking and sealing of threaded fasteners. The product cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration. LOCTITE® 270™ is particularly suited for heavy duty applications such as studs into motor housings, nuts onto studs in pump housings and other fasteners where high strength is required. LOCTITE® 270™ provides robust curing performance. It not only works on active metals (e.g. brass, copper) but also on passive substrates such as stainless steel and plated surfaces. The product offers high temperature performance and oil tolerance. It tolerates minor surface contaminations from various oils, such as cutting, lubrication, anti-corrosion and protection fluids.TYPICAL PROPERTIES OF UNCURED MATERIALSpecific Gravity @ 25 °C 1.1Viscosity, Brookfield - RVT, 25 °C, mPa·s (cP):Spindle 2, speed 20 rpm 400 to 600Viscosity, Cone & Plate, 25 °C, mPa·s (cP):Cone C60/1°Ti @ shear rate 129 s-1 450Flash Point - See SDSNSF InternationalRegistered to NSF Category P1 for use as a sealant wherethere is no possibility of food contact in and around foodprocessing areas. Note: This is a regional approval. Pleasecontact your local Technical Service Center for moreinformation and clarification.
    atribut:
    • Size (ml): 50
  9. RUCIKA Sambungan Pipa Reducer Injection Molding
    Mulai

    Rp299.900

    RUCIKA Sambungan Pipa Reducer Injection Molding
    atribut:
    • Material: High Density Polyethylene (HDPE)
    • Color: Black
  10. PUMA Compressor Portable
    Mulai

    Rp6.699.900

    PUMA Compressor Portable
    Deskripsi:
    Puma AC 1010 adalah kompressor angin yang memiliki daya 1HP dan maksimum pressure 8bar, dan didukung dengan kecepatan pengisian angin 88 Liter dalam satu menit yang dijamin kompressor ini mengisi angin dengan cepat, sangat cocok untuk pengecatan furniture.
    atribut:
    • Power (HP): 1
    • Power (kW): 0.75
    • Air Delivery Compressor (L/minute): 88
    • Air Delivery Compressor (Cfm): 3.7
    • Cylinder: 1
    • Compressor Speed (rpm): 1450
    • Compressor Type: Pressure Switch
    • Dimensions (LxWxH) (mm): 390x350x680
    • Input Voltage (V): 220
    • Maximum Working Pressure (bar): 10
    • Oil Less: No
    • Weight (kg): 23
    • Working Pressure (Bar): 8
  11. RUCIKA HDPE Pipe SDR11 PN16 (Pipa HDPE)
    Mulai

    Rp389.900

    RUCIKA HDPE Pipe SDR11 PN16 (Pipa HDPE)
    atribut:
    • Color: Black
    • Material: High Density Polyethylene (HDPE)
  12. Ainex 135mm Fan Router & Small PC Cooling Stand
    Mulai

    Rp319.900

    Ainex 135mm Fan Router & Small PC Cooling Stand
    Deskripsi:
    This cooling stand is equipped with a 135mm high-volume USB fan and can be used with routers, small PCs, etc. It's easy to use; just plug it into a USB port. It is equipped with a large 135mm fan that prioritizes quietness. The fan blows air from bottom to top to cool the heating element. Ideal for cooling routers, NUCs, Mac minis, etc. It can also cool anything that can be placed on top of it, such as an external hard drive or a high-capacity power adapter. Since it is USB powered, it can be powered not only by a computer, but also by AV equipment with a USB port, an AC adapter, or a mobile battery. Pads are already attached to the bottom of the legs.*Fan life expectancy is an expected value, not a warranty period. *Do not insert your fingers or any other objects between the fan guards. Install the fan guard out of the reach of children. *There is no power switch. To turn the unit on/off, either unplug the cable or use a power switch cable.
    atribut:
    • Air flow: 65.8±10%CFM
    • Allowable Load (kg): About 20
    • Bearing: Hydraulic bearing
    • Cable Length (cm): Approx. 88 (excluding connector)
    • Color: Black
    • Connector: Power supply: USB Standard-A male
    • Dimensions (mm): 135x135x25,W290xD170xH45
    • Expected Life (hour): 40000
    • Mass (g): 320
    • Material: ABS (body), EVA (pad)
    • Noise Level: Maximum 18±10%dB(A)
    • Rated Current (A): 0.07±0.03
    • Rated Voltage (V): DC5
    • Rotation Speed (rpm): 850±10%
    • Switch: No power switch
  13. TRUSCO Carabiner
    54%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    TRUSCO Carabiner
    Deskripsi:
    Usage:Adsorption.
    atribut:
    • Material: Aluminium
  14. SpanSet Ratchet Lashing 1857 Claw
    Mulai

    Rp379.900

    SpanSet Ratchet Lashing 1857 Claw
    Deskripsi:
    Keuntungan menggunakan Ratchet Lashing 1857 merek SpanSet : - Diproduksi sesuai standard EN 12195-2. - Dilengkapi dengan Indikator Daya Tekan (TFI) untuk 500kg. - Serial No. unik disetiap produk untuk memudahkan dalam jejak telusur (Traceability). - Tersedia pilihan aksesoris untuk memaksimalkan keamanan dalam mengamankan muatan. - Dilengkapi dengan "certificate of conformance", label produk dan buku petunjuk penggunaan.
    atribut:
    • Webbing Width (mm): 50
    • Color: Orange
  15. CONVUM Vacuum Pad (Bantalan Vakum)
    Mulai

    Rp62.900

    CONVUM Vacuum Pad (Bantalan Vakum)
    Deskripsi:
    -Abundant line-up that makes it possible to adsorb various work shapes.-With various material, shapes and hardness, various types of adsorption can be done depending on your needs.-Can be easily installed with mounting brackets.-Excellent in oil resistance and wear resistance. -Adsoprtion of common work that has a smooth surface and no deformation (PFG series)
  16. KRISBOW Work Table (Meja Kerja Bengkel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.299.900

  17. Non Brand Plastic Pellet & Colorant
    Mulai

    Rp2.699.900

    Non Brand Plastic Pellet & Colorant
    Deskripsi:
    Plastic resin pellets resist impacts and elevated temperatures. They are often melted down and used in thermoplastic manufacturing processes such as injection, extrusion, and compression molding. 
    atribut:
    • UNSPSC: 31160000
    • Container Type: Bag
Daftar Harga mold clamp Terbaru October 2026
SUPER TOOL Clow-Clamp Clamp for Injection Molding MachinesRp639.900
WINWELL Smart Clamp (Klem Setel)Rp6.599.900
HiKOKI Parts Water injection pump for polishing machine UP20Rp31.900
RUCIKA Sambungan Pipa Cap Injection MoldingRp179.900
FLOBAL Soft Air Hose Reel (Selang Angin / Selang Gulung Manual)Rp3.299.900
CONSTANT Digital RTD Thermometer with ProbeRp2.399.900
GETRA Moulding MachineRp34.999.900
SUPER TOOL Uni Clamp Set (Flexible Type)Rp319.900
SpanSet Rachet LashingRp339.900
TRUSCO Webbing Sling Belt (Tali Angkat / Sling Sabuk)Rp1.199.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)

Halaman Terkait