Beli mixer yamaha di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sennheiser Studio Recording Microphoneatribut:
- Frequency Response (Hz-kHz): 20 to 20
- Equivalent Noise Level (dBA): 10
- Minimum Terminating Impedance (ohm): 1000
- TOA Power AmplifierDeskripsi:The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
- GETRA Power Mixer (Mixer)Deskripsi:Full stainless tseel
- Makita Cordless Mixeratribut:
- Blade Diameter (mm): 240 (9-1/2inch)
- Dimensions (L x W x H) (mm): 373 x 458 x 235
- Maximum Output Power (W): 1,200
- No Load Speed (rpm): High: 0 - 920, Low: 0 - 500
- Makita Variable Speed Mixeratribut:
- Continuous Rating Input (W): 800
- Blade Diameter (inch): 6-1/2
- Vibration Level (m/s²): 2.5 or less
- Dimensions (LxWxH) (mm): 280x86x388
- No Load Speed (rpm): 0-700
- Power Supply Cord (m): 2.0
- Sound Level (dBA): 96
- Sound Pressure Level (dBA): 85
- Rode Procaster Dynamic Broadcast MicrophoneDeskripsi:The Procaster is a professional broadcast-quality dynamic microphone, specifically designed to offer no-compromise performance for voice applications such as podcasting, streaming, voice-over and radio broadcast. It features an internal pop filter to control plosives, and its tight polar pattern helps to reject ambient noise. An established favourite amongst podcasters and livestreamers, the Procaster offers a rich, natural tone that flatters any voice type.atribut:
- Acoustic Principle: Dynamic
- Polar Pattern: Cardioid
- Address Type: End
- Frequency Range (Hz): 75 - 18k
- Output Impedance (ohm): 320
- Sensitivity: -56.0dB re 1 Volt/Pascal (1.60mV @ 94 dB SPL) +/- 2 dB @ 1kHz
- Dimensions (mm): 214x53x53
- Output Connection: XLR
- TOA Mixer AmplifierDeskripsi:The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.atribut:
- Finish: Panel: ABS resin, black; Case: Steel plate, black
- TOA Digital Mixer AmplifierDeskripsi:ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
- TOA MegaphoneDeskripsi:Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
- TOA Multichannel Power AmplifierDeskripsi:DA-1250D-AS Dual-Channel Power AmplifierThe DA-1250D-AS dual-channel power amplifier is excellent solution to sound application that requires high power density. Featuring 2500W and dual channels, you can now handle the high power TOA Z-7HX-AS series at ease. What's more, this model now comes with CE version too!atribut:
- Amplification System: Class D
- Frequency Response (Hz-kHz): 20-20 (±3 dB)
- Accessory: Power cable
- Cooling: Air flow from front to rear
- Finish: Case: Plated steel sheet, black
- LED Indicator: Protect (Red) / Clip (Red) / -5dB (Green) / -10dB (Green) / -20dB (Green) / Signal (Green) / Power (Green)
- Operating Humidity (%RH): 80 or less (no condensation)
- Operating Temperature (°C): 0 to +35 (32 to 95°F)
- Power Source (V/Hz): AC 100 - 240, 50/60
- SN Ratio (dB): ≥ 100
- TOA Horn SpeakerDeskripsi:The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- MONAKE Paint MixerDeskripsi:Mixer multifungsi. Dapat digunakan untuk mencampur cat, mortar, semen, minyak, bubuk, adonan, dan lainnya.atribut:
- Power Value (W): 1200
- Rated Voltage (V): 220
- Frequency (Hz): 50
- No Load Speed (rpm): 850
- Saramonic Dynamic Broadcasting MicrophoneDeskripsi:The Saramonic SR-BV3 is a cardioid dynamic microphone, featuringbroadcast-quality sound, modes of low cut and high-frequency boost.lt is specially designed for applications like broadcasting, podcasting,studio recording and more.Excellent cardioid polar pattern can clearly capture the voice in front of the mic.atribut:
- Housing: Metal
- Microphone: Dynamic
- Polar Pattern: Cardioid
- Threaded Interface: 5/8
- ELORA Hex Key Set (Kunci L)Deskripsi:- in plastic holder- nickel plated
- audio-technica Dynamic Vocal/Instrument MicrophoneDeskripsi:Uses unidirectional sound collection in a specific direction and howling is unlikely to occur.- Cannot be used with plug-in power microphone input terminals such as computers and video cameras.atribut:
- Type: Dynamic type
- AS ONE Part Number: 64-9347-39
- Cable Length (m): 3
- Included Accessories: Desk stand, Φ6.3mm monaural conversion adapter
- Outer Dimensions (mm): Φ54.2x207.9
- Connector Shape: 3.5mm monaural mini plug
- Directivity: Unidirectional
- Frequency Characteristic (Hz): 80~12000
- Output Impedance (ohm): 500
- Sensitivity (dB): -54(0=1V/Pa, 1kHz)
Daftar Harga mixer yamaha Terbaru October 2026
| Sennheiser Studio Recording Microphone | Rp7.699.900 |
| TOA Power Amplifier | Rp5.599.900 |
| Makita Power Mixer | Rp6.099.900 |
| GETRA Power Mixer (Mixer) | Rp1.499.900 |
| RYOBI Power Mixer | Rp3.199.900 |
| Makita Cordless Mixer | Rp15.999.900 |
| Makita Variable Speed Mixer | Rp2.799.900 |
| Rode Procaster Dynamic Broadcast Microphone | Rp4.999.900 |
| KRISBOW Fixed Mobile Filling Cabinet (Lemari Arsip) | Rp13.999.900 |
| TOA Mixer Amplifier | Rp1.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/50P103472180-1.jpg)




/0lP104569021-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Megaphone/ogP106755880-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Speaker/ngP106755844-1.jpg)


/m9P107933801-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)