Beli mitutoyo gage di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Analog Dial Indicator
    Rating:
    80% of 100
    (2)
    Mulai

    Rp509.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  2. Mitutoyo Dial Thickness Gages Flat Anvil Type
    Mulai

    Rp2.899.900

    Mitutoyo Dial Thickness Gages Flat Anvil Type
    atribut:
    • Dial Reading (mm): 0.001
    • Force (N): Less than 1.5
    • Graduation (mm): 0.001
    • Range (mm): 0-1
    • Accuracy (mm): ±0.005
  3. Mitutoyo Radius Gage Matric Type
    Mulai

    Rp389.900

    Mitutoyo Radius Gage Matric Type
    atribut:
    • Composition of Leaves: 34 pairs:1-3mm by 0.25mm, 3.5-7mm by0.5mm
    • Remarks: 180° arc
    • Specification Range (mm): 1.0-7.0
  4. Niigata Seiki (SK) Welding Gauge
    62%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp779.900

  5. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  6. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  7. Mitutoyo Analog Dial Indicator
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  8. Mitutoyo Feeler Gauge
    Mulai

    Rp499.900

    Mitutoyo Feeler Gauge
    Deskripsi:
    Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
Daftar Harga mitutoyo gage Terbaru March 2026
Mitutoyo Analog Dial IndicatorRp509.900
Mitutoyo Dial Thickness Gages Flat Anvil TypeRp2.899.900
KO-KEN Impact Socket 16400ARp359.900
Mitutoyo Radius Gage Matric TypeRp389.900
Niigata Seiki (SK) Welding GaugeRp779.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp599.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp1.899.900
Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong)Rp569.900
Mitutoyo Analog Dial IndicatorRp21.900
Mitutoyo Feeler GaugeRp499.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)