Beli mitutoyo anvil micrometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Outside Micrometer with Interchangeable Anvil
    Mulai

    Rp4.899.900

    Mitutoyo Outside Micrometer with Interchangeable Anvil
    atribut:
    • Graduation (mm): 0.01
    • Intechg Anvils (mm): 0, 25, 50, 75, 100, 125
    • Range (mm): 0-150
  2. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp3.099.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  3. Mitutoyo Micrometer Hitungan Mekanik
    Mulai

    Rp1.899.900

    Mitutoyo Micrometer Hitungan Mekanik
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  4. Mitutoyo Micrometer Standard Set for Outside Micrometer
    Mulai

    Rp50.999.900

    Mitutoyo Micrometer Standard Set for Outside Micrometer
    atribut:
    • Minimum Display (mm): 0.01
    • Set Content: 25mm x 12, including 25mm x 11 with 25 to 275mm reference bars
    • Mass (kg): 16.8
    • Measurement Surface Shape: Standard plane (with cemented carbide tip)
    • Mitutoyo Part Number: OMST1-300B
    • Constant Pressure Device: Ratchet stop
    • Measuring Range (mm) : 0-300
    • TRUSCO Number: 423-3590
  5. KO-KEN Impact Socket 18104M
    Mulai

    Rp1.699.900

    KO-KEN Impact Socket 18104M
    atribut:
    • Outlet Corner: 1inch
    • Socket Form: 6 corners
  6. Mitutoyo Interchangeable Ball Anvil-Spindle Tip Metric
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.399.900

  7. KRISBOW Mikrometer Digital
    Mulai

    Rp1.399.900

    KRISBOW Mikrometer Digital
    atribut:
    • Dimensions (mm): 145x60x30
    • Material: Steel
    • Accuracy (mm): ± 0.002
    • Range (mm): 0-25
    • Resolution (mm): 0.001
  8. Oxford Precision 30 Degrees Pointed Micrometer
    Mulai

    Rp2.099.900

    Oxford Precision 30 Degrees Pointed Micrometer
    Deskripsi:
    Used for measuring within small grooves or recesses and for quick comparisons of thread accuracy in screw cutting operations. With knurled thimble, ratchet stop and thumb lock. Enamelled frame with satin chromed finish barrel and sleeve.
    atribut:
    • Resolution: 0.01mm
    • Type: External Micrometer
    • Measuring Range: 0 - 25mm
    • Accuracy: 0.001mm
    • System of Measurement: Metric
    • Weight Each: 250g
    • Graduations: 0.01mm
  9. KO-KEN Impact Socket 12400A
    Mulai

    Rp129.900

    KO-KEN Impact Socket 12400A
    atribut:
    • Outlet Corner: 1/4inch
    • Socket Form: 6 corners
  10. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  11. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp739.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  12. Insize Point Micrometer
    Mulai

    Rp1.699.900

    Insize Point Micrometer
    Deskripsi:
    Point Micrometer > Measure the web thickness of drills, small grooves and keyways> Graduation 0.01 mm> Ratchet stop> Carbide tips> Supplied with setting standard (except 0-25 mm)
Daftar Harga mitutoyo anvil micrometer Terbaru January 2026
Mitutoyo Outside Micrometer with Interchangeable AnvilRp4.899.900
Mitutoyo Outside Micrometer MetricRp919.900
Mitutoyo Digital Outside MicrometerRp3.099.900
Mitutoyo Micrometer Hitungan MekanikRp1.899.900
Mitutoyo Micrometer Standard Set for Outside MicrometerRp50.999.900
KO-KEN Impact Socket 18104MRp1.699.900
Mitutoyo Interchangeable Ball Anvil-Spindle Tip MetricRp1.399.900
KRISBOW Mikrometer DigitalRp1.399.900
Oxford Precision 30 Degrees Pointed MicrometerRp2.099.900
KO-KEN Impact Socket 12400ARp129.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)