Beli mitoloy tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitoloy Hex Socket, Standard Typeatribut:
- Plug-In Angle (mm [inch]): 9.5[3/8]
- PB SWISS TOOLS Hex Key for Hexagon Socket Screw Set (Kunci L)atribut:
- Set Contents: 1.5 2 2.5 3 4 5 6mm
- Accessories: Holder
- Set Contents (piece): 7
- EIGHT Hexagon Socket Bitatribut:
- Plug Angle (mm): 9.5
- Point Shape: hexagonal
- Overall Length (mm): 110
- JETJO TOOLS Hex Key Stubby Type Set (Kunci L)atribut:
- Size (mm): 1.5-10
- Material: CRV
- PB SWISS TOOLS Hex Key for Hexagon Socket Screw Long Arm Set (Kunci L)Deskripsi:-Size 1.27mm or greater have nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It isatribut:
- Set Contents: 1.5, 2, 2.5, 3, 4, 5mm
- PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L)Deskripsi:-Special powder coating realizes rust resistance and long life.-The edge has taken the corner, the wrench can easily be inserted into the screw hole.atribut:
- Set Contents: 9piece
- Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
- PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L)Deskripsi:-It has a nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It is also made tough soatribut:
- Set Contents: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
- TEKIRO Hex Bit Socket 1/2inch DR (Mata Sock L)Deskripsi:TEKIRO Hex Bit Socket Mata Sock L [1/2 Inch DR 4x100 mm], Hex Bit Socket atau mata sock berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Digunakan untuk menutupi kepala mur atau baut sehingga saat menggunakan kunci sok mur atau baut tidak akan mudah terlepasFungsi : digunakan untuk menutupi kepala mur atau baut, sehingga pada saat menggunakan kunci sock mur atau baut tidak akan mudah terlepasMaterial : Chrome vanadiumDimensi : 61mm 13mm 21mmatribut:
- Dimension 2 (mm): 13
- Dimension 3 (mm): 21
- Dimension 1 (mm): 61
- Size (inch): 1/2
- Kennedy Hex Socket Bit 1/2 inchatribut:
- Socket Type: Socket Bit
- Finish/Coating: Chrome Plated
- Bit Type: Hexagon
- Drive Type: Square
- Material: Chrome Vanadium Steel
- PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L)Deskripsi:-It has a nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It is also made tough so
- PB SWISS TOOLS Hex Key for Hexagon Socket Screw Long Arm Set (Kunci L)Deskripsi:-Size 1.27mm or greater have nickel chrome plating which enables rust resistance and long life.-The corners are slightly taken off from the edge so the hex key can be inserted into the screw hole easily.-It is extremely hard with hardness of HRC59. It isatribut:
- Set Contents: 9piece
- Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
Daftar Harga mitoloy tools Terbaru March 2026
| PB SWISS TOOLS Hex Key Flat Ball Point Safety Knurled (Kunci L) | Rp259.900 |
| Mitoloy Hex Socket, Standard Type | Rp119.900 |
| PB SWISS TOOLS Hex Key for Hexagon Socket Screw Set (Kunci L) | Rp609.900 |
| Lippro Hex Bit Socket DR. 1/2inch | Rp26.900 |
| EIGHT Hex Key Standard Taper Head Special Short (Kunci L) | Rp49.900 |
| EIGHT Hexagon Socket Bit | Rp149.900 |
| JETJO TOOLS Hex Key Stubby Type Set (Kunci L) | Rp109.900 |
| PB SWISS TOOLS Hex Key for Hexagon Socket Screw Long Arm Set (Kunci L) | Rp549.900 |
| TONE Long Hexagon Socket Set | Rp139.900 |
| PB SWISS TOOLS Hex Key Ball Point Long Arm (Kunci L) | Rp2.699.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/mpP105505817-1.jpg)

/4pP102300169-2.jpg)

/P102084724-1.jpg)

/7hP104271269-2.jpg)
/P102738858-1.jpg)

/P102753705-2.jpg)


/P102028575-1.jpg)
/P102761698-2.jpg)
/9eP101000338-4.jpg)

/P102761625-2.jpg)
/P102753699-2.jpg)
/P102028537-2.jpg)
/P102028551-1.jpg)