Beli miter saw sliding di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RYU Miter Saw (Sliding)atribut:
- Size (inch): 7
- METABO Mitre SawDeskripsi:-Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
- Mesin HL Miter Saw SlidingDeskripsi:Isi Dus & Kelengkapan :- 1 Unit Miter Saw Sliding 10" HL 255 + Dus beserta Kelengkapan- Manual Book & Kartu Garansiatribut:
- Voltage (V): 220
- Frequency (Hz): 50-60
- No Load Speed (rpm): 5000
- BOSCH Bench TopDeskripsi:Dirancang untuk Aluminium Cutting yang presisiEfisiensi pemotongan tinggi dan presisi pemotonganPerforma tinggi pada pemotongan Aluminium berfrekuensi tinggiatribut:
- Bevel Setting (°): 45 L
- Mitre Setting (°): 47 L / 52 R
- Cutting Capacity (mm): 89 x 89 (0°), 62 x 130 (45° Mitre), 86 x 67 (45° Bevel)
- Tool Dimensions (mm): 535 x475 x330
- Saw Blade Bore Diameter (mm): 25.4
- K3L License: Yes
- No Load Speed (rpm): 4800
- Part Number: 0 601 B29 0K0
- Rated Input Power (W): 1700
- Saw Blade Diameter (mm): 254
- Mesin HL Miter Saw Non SlidingDeskripsi:Isi Dus & Kelengkapan :- 1 Unit Miter Saw 7" HL 230 Non Sliding + Dus beserta Kelengkapan- Manual Book & Kartu Garansiatribut:
- Voltage (V): 220
- Frequency (Hz): 50-60
- Rated Power (W): 850
- Blade Diameter (mm): 185
- Maximum Cutting Capacity (mm): 73x63 (H/W) at 90 Derajat, 30x60 (H/W) at 45 Derajat.
- No Load Speed (rpm): 5000
- RYU Miter Sawatribut:
- Blade Diameter: 255mm
- Power: 1650W
- No. Load Speed: 4.800rpm
- NRT-PRO Miter Saw+Slidingatribut:
- Size (inch): 7
- Power (W): 1200.0
- Voltage (V): 220
- Frequency (Hz): 50
- Revolution Per Minute (rpm): 4500
- DEWALT Compound Miter SawDeskripsi:The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall slidingatribut:
- Power Input: 1600 watt
- Output Power: 1000 watt
- Blade Diameter: 250 mm
- Blade Bore: 25.4 mm
- Bevel Capacity: 48/-3 degrees
- Mitre Capacity: 50/50 degrees (right/left)
- Max.Depth of Cut: 89 mm (saws)
- Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
- No. Load Speed: 5000 r.p.m
- Makita Mesin Gergaji Mejaatribut:
- Continuous Rating Input (W): 1650
- Max Cutting Capacity 90° (mm): 91(3-9/16\")
- Max Cutting Capacity 45° (mm): 63(2-1/2\")
- Blade Diameter (mm): 255(10\")
- Dimensions (L x W x H) (mm): 560x686x308 (22\"x27\"x12-1/8\")
- Net Weight (kg): 17.8 - 18.9 (39.2 - 41.7 lbs.)
- No Load Speed (rpm): 4600
- Power Supply Cord (m): 2.5(8.2 ft)
- Makita Miter Sawatribut:
- Continuous Rating Input (W): 1500
- Blade Diameter (inch): 90°: 75x130; 45°: 75x90
- Capacity (mm): 90°: 75x130; 45°: 75x90
- No Load Speed (rpm): 4200
- Mesin HL Miter Sawatribut:
- Blade Diameter (mm): 255
- Rated Input Power (W): 1500
- Rated Voltage (V): 220
- Frequency (Hz): 50
- No Load Speed (rpm): 6000
- FUJIYAMA Induction Motor Compound Miter SawDeskripsi:Miter saw atau yang biasa dikenal dengan gergaji siku digunakan untuk pemotongan dengan beragam sudut kemiringan. Fujiyama Miter saw dapat digunakan untuk memotong material kayu dan alumunium dengan kemiringan sudut 45° sampai 90°.atribut:
- Size (mm): 570x375x380
- Blade Diameter (mm): 305
- Input Power (W): 1600
- No Load Speed (rpm): 3000
- RYU Mitter Sawatribut:
- Size (inch): 7
- Power (W): 900
- Voltage (V): 220-240
- Blade Size (mm): 180
- No Load Speed (rpm): 5800
- Makita Corded Miter SawDeskripsi:These corded miter saws are made by Makita and make straight, mitered, beveled, and compound cuts. They plug into a 120VAC power source to provide consistent power. Corded saws provide more power than cordless saws, but are less portable.atribut:
- UNSPSC: 27112709
- Arbor Size (inch): 1
- Bevel Stops: 0°; 15°; 22.5°; 31.6°; 45°
- Blade Diameter (inch): 12
- Blade Type: 40T Carbide
- Height (inch): 23 7/8
- Length (inch): 26 1/2
- Voltage (V): 120 (AC)
- Width (inch): 24
Daftar Harga miter saw sliding Terbaru March 2026
| RYU Miter Saw (Sliding) | Rp1.899.900 |
| METABO Mitre Saw | Rp4.999.900 |
| Mesin HL Miter Saw Sliding | Rp1.499.900 |
| DEWALT Miter Saw | Rp5.299.900 |
| BOSCH Bench Top | Rp6.499.900 |
| Mesin HL Miter Saw Non Sliding | Rp859.900 |
| RYU Miter Saw | Rp2.399.900 |
| NRT-PRO Miter Saw+Sliding | Rp1.799.900 |
| DEWALT Compound Miter Saw | Rp9.999.900 |
| KRISBOW Mesin Gergaji Duduk Siku Pigura | Rp4.199.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/ciP105678450-1.jpg)