Beli mist nozzle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuso Seiki Magic Cut E-Mist Semi-Dry Type-Mist Coolant
    Mulai

    Rp2.099.900

    Fuso Seiki Magic Cut E-Mist Semi-Dry Type-Mist Coolant
    Deskripsi:
    -It is a semi-dry type lubricating and cooling machine.-Even a small amount of oil invisible to the eye can be refueled while checking with the drip speed of the liquid level checker.-With liquid amount control, semi-dry lubrication, mist oiling, oiling base can be differently used depending on applications.-Easy to install on any machine.-Optimum for cutting aluminum and stainless steel in particular.-For unattended oiling to the conveyor.-For cooling, lubrication, and cutting chips of machines such as drilling machines, tapping machines, lathes, exclusive machines, milling machines, gear cutting machines, end mills, reamers, dice mills, engraving machines, grinding machines, punching, bending and die drawing.
  2. EXAIR Atomizing Nozzle
    Mulai

    Rp5.499.900

    EXAIR Atomizing Nozzle
    Deskripsi:
    EXAIR's 1/8 FNPT, 1/4 FNPT and 1/2 FNPT internal mix narrow angle round pattern nozzles are excellent for spraying a concentrated mist of liquid. Because of the versatility of their adjustments, they can apply a heavy coat up close or send a very fine mist over 30 feet away! They are often used for precision application of lubricants during assembly, or marking items as they move through an assembly line. For pressure fed applications not requiring independent air and liquid control.
    atribut:
    • Material: Type 303 Stainless Steel
  3. ANEST IWATA Humidification Nozzle
    Mulai

    Rp1.999.900

    ANEST IWATA Humidification Nozzle
    Deskripsi:
    We can easily humidify without taking place. The floor is hardly wet with fine mist. No liquid pump or high-pressure piping is required. For humidifying offices and warehouses.
    atribut:
    • Material: Body: Resin, Nozzle: Stainless steel
    • Atomization: High fines
  4. Fuso Seiki Air Valve for Control
    Mulai

    Rp1.699.900

    Fuso Seiki Air Valve for Control
    Deskripsi:
    -It turns the air ON/OFF without using power supply.-For controlling air according to air equipment control/work.
    atribut:
    • Compatible Fluid: Air
    • Purpose of Use: For controlling air according to air equipment control/work.
  5. Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303
    Mulai

    Rp219.900

    Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303
    atribut:
    • Normal Pressure (MPa): 0.3
    • Type: Fan-shaped
  6. FUSO Magic Cut e-Mist Semi-dry Type-Mist Coolant
    Mulai

    Rp2.199.900

    FUSO Magic Cut e-Mist Semi-dry Type-Mist Coolant
    Deskripsi:
    Usage:Unattended fueling to conveyor. Drilling machine, tapping machine, lathe, special machines, milling machines, gear cutting machine, end mill, reamer, pull dice, engraving machine, grinding machine, punching, bending, the cooling and lubrication, etc.
  7. Fuso Seiki Snake
    Mulai

    Rp699.900

    Fuso Seiki Snake
    Deskripsi:
    -It is a soft copper pipe that can be bent freely and keep its angle.-Turn the cap on the tip to adjust the flow rate.-Can also be used for drip infusing liquids.-Water/oil supply nozzle...oil supply of cutting liquid, liquid supply to polishing machine, cleaning, water film and dust removal.-Air nozzle...automatic duster, tool cooling, workpiece machining dust removal, draining, blowing press accessories.
    atribut:
    • Connecting Screw: G1/4
    • Adaptive Fluid: Liquid, Compressed Air.
    • Material: Soft Copper Pipe Nozzle
    • Purpose of Use: Water/oil supply nozzle...oil supply of cutting liquid, liquid supply to polishing machine, cleaning, water film and dust removal. Air nozzle...automatic duster, tool cooling, workpiece machining dust removal, draining, blowing press accessories.
  8. Fuso Seiki Air Nozzle with Base
    Mulai

    Rp5.399.900

    Fuso Seiki Air Nozzle with Base
    Deskripsi:
    -It is a gravity type so it can supply oil continuously as drips without using air or electricity.-Liquid volume can be adjusted by opening and closing the tip cap.-The nozzle position can be changed freely.-Installation is easy.-Spraying position can be set freely. -Dripping of cutting oil, feeding to various equipment, etc.
    atribut:
    • Number of Nozzles: 1 Piece
    • Hole Diameter: phi2mm
    • Adhesion Strength: 784N
    • Adaptive Fluid: Cutting Oil
    • Purpose of Use: Dripping of cutting oil, feeding to various equipment, etc.
  9. Dr. OSHA Sepatu Safety Ankle Boots Elite S1 Composite 3236 (Sepatu Proyek)
    Mulai

    Rp869.900

    Dr. OSHA Sepatu Safety Ankle Boots Elite S1 Composite 3236 (Sepatu Proyek)
    Deskripsi:
    Heavy Duty Boot Dengan bahan yang sangat kuat dan anti jamur, dengan Baja Toe Cap dengan Kekuatan 200 J & 15.000N yang dapat melindungi kaki anda dengan sempurna, sepatu Safety ini juga dilengkapi dengan anti dust dan juga Deluxe Padded Collar yang akan membuat Kaki anda tetap nyaman saat pengunaan dalam waktu yang lama. Cocok digunakan untuk area: - Industri makanan dan minuman - Industri otomotif - Perusahaan Listrik - Pekerja pabrik - Pergudangan - dll
    atribut:
    • Color: Black
    • Upper: 2.0mm Heavy Duty Leather
    • Lining: Breathable Anti-Fungus Mesh
    • SNI License: Yes
    • Anti-Penetration (Optional): Kevlar or Steel
    • Insole: Premium Soft Arch Support
    • Outsole: Polyurethane (PU)
    • SNI Number: 311/W/RE/B/IX/2017
    • Toe Cap: Composite
  10. NOGA Mini Cool
    Mulai

    Rp4.699.900

    NOGA Mini Cool
    Deskripsi:
    -It is a cooling device that sucks up cutting fluid with the force of air and blows it as mist. The amount of blowing air can be adjusted with the control valve, the amount of liquid coolant with the nozzle. Excellent cooling effect can be obtained while blowing off the machining dust with air.-For oil supply of drilling machines, tapping machines, general purpose milling machines, lathes, dedicated machines, grinding machines, and processing such as punching and bending.
    atribut:
    • Hole Diameter: 2phi mm
    • Air inlet: W1/4
    • Valve: Yes
    • Adaptive Fluid: Water-Soluble Cutting Fluid, Oil Cutting Fluid, Air
    • Maximum Working Fluid Pressure: 3.46kg/cm²
    • Purpose of Use: For oil supply of drilling machines, tapping machines, general purpose milling machines, lathes, dedicated machines, grinding machines, and processing such as punching and bending.
  11. NITTO KOHKI Hi Coupler Plug (for Female Thread Mounting)
    Mulai

    Rp30.900

    NITTO KOHKI Hi Coupler Plug (for Female Thread Mounting)
    atribut:
    • Socket or Plug: plug
    • Valve Structure: No valve
    • Fluid: air
    • Installation Shape: Male thread
    • Material (Seal): Nitrile rubber
    • Pressure resistance: 2.0MPa [20kgf/cm2)
    • Body Material: Steel (chrome plating)
    • Dimension BD (mm): 7.5
    • Dimension C (mm): 20
    • Maximum Working Pressure (MPa): 1.5
    • Operating Temperature Range (°С): -20 to +80
  12. Ikeuchi Standard Flat Spray Nozzle
    Mulai

    Rp159.900

    Ikeuchi Standard Flat Spray Nozzle
    atribut:
    • Spray Angle (°): 90 (0.3MPa)
    • Screw Size: R1/4
    • Material: Stainless Steel
    • Standard Operating Pressure (MPa): 0.3
  13. YUTAKA Sarung Tangan Kulit Kombinasi
    Rating:
    100% of 100
    (6)
    Mulai

    Rp17.900

    YUTAKA Sarung Tangan Kulit Kombinasi
    Deskripsi:
    Sarung tangan kulit kombinasi model korea ini nyaman digunakan, sebab terbuat dari bahan kulit suede kualitas no1. Di kombinasikan dengan kain grey sehingga untuk pekerjaan menyerap keringat tangan.
    atribut:
    • Color: Random Color
  14. ASAHI KASEI Magic Cut
    Mulai

    Rp5.499.900

  15. NITTO KOHKI Hi Coupler Plug (for Female Thread Mounting) Brass
    Mulai

    Rp46.900

    NITTO KOHKI Hi Coupler Plug (for Female Thread Mounting) Brass
    Deskripsi:
    UseableFor low pressure, general purpose air piping
    atribut:
    • Socket or Plug: plug
    • Installation Shape: Male thread
    • Fluid: water
    • Material (Seal): Nitrile rubber
    • Valve Structure: No valve
    • Dimension BD (mm): 7.5
    • Dimension C (mm): 20
    • Maximum Working Pressure (MPa): 1
    • Operating Temperature Range (°С): -20 to +80
    • Body Material: brass
  16. Fuso Seiki Cool Dambo (Flexible Tube Type Air Nozzle with Maget Base)
    Mulai

    Rp2.699.900

    Fuso Seiki Cool Dambo (Flexible Tube Type Air Nozzle with Maget Base)
    Deskripsi:
    -It is a nozzle with a one-touch magnet for air.-For powerful duster, cooling, drying, draining. (Please use Magic Cut e-Mist for spraying cutting fluid) -Powerful magnet base, with 1/4 ballcock (Air hose sold separately)
    atribut:
    • Nozzle Length (mm): 400
    • Air inlet: G1/4
    • Maximum Working Pressure (MPa): 0.7
    • Accessories: Powerful magnet base, with 1/4 ballcock (Air hose sold separately)
    • Adaption Fluid: Air
    • Minimum Turning R (mm): 40
  17. monotaro Filter Regulator + Lubricator
    Mulai

    Rp849.900

    monotaro Filter Regulator + Lubricator
    Deskripsi:
    Pressure control removal outlet side of 5 micro m or more solid contaminants and the drain contained in the compressed air is available. Electromagnetic valve in the lubricator, you can lubrication by the oil mist to the cylinder.
    atribut:
    • Maximum Operating Pressure (MPa): 1
    • Material (ball guard): Zinc alloy
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Proof Pressure (MPa): 1.2
    • Auto drain Specification: With semi-auto drain
    • Body Material: Zinc alloy
    • Filter Drain Capacity (ml): 80
    • Filtration rating ( micro m): 5
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Lubricator Oil Storage Amount (ml): 125
    • Mounting Method: Bracket mounting
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With pressure gauge
    • Recommended use oil: ISO VG 32
    • Screw Type: PT
    • Set Pressure Unit: MPa
  18. TEKIRO Kunci Oli Filter
    Rating:
    100% of 100
    (2)
    Mulai

    Rp78.900

    TEKIRO Kunci Oli Filter
    Deskripsi:
    TEKIRO Rantai Kecil Kunci Oli Filter [6 Inch], kunci filter oli model rantai yang memungkinkan membuka filter oli pada tempat yang sulit terjangkau oleh tangan dan juga kunci sok. Cukup dengan melingkarkan rantai pada filter oli maka dapat dengan mudah membuka filter oli. Selain itu ukuran filter yang dapat di buka sangat bervariasi.Kunci filter merupakan alat mekanik yang berfungsi untuk memasang dan melepas saringan oli (oil filter). Alat ini memiliki desain yang khusus menyesuaikan dengan lokasi filter yang sulit untuk dijangkau serta kondisi filter yang licin sehingga tidak bisa dibuka atau dipasang dengan tangan kosong. Meskipun kunci ini memiliki desain yang sangat sederhana, namun peran dan fungsinya sangat besar dalam industri bengkel, berukuran 6" dan berdimensi 415mm 160mm 17mmFungsi : memasang dan melepas saringan oli (oil filter)Material : steel
Daftar Harga mist nozzle Terbaru March 2026
Fuso Seiki Magic Cut E-Mist Semi-Dry Type-Mist CoolantRp2.099.900
EXAIR Atomizing NozzleRp5.499.900
ANEST IWATA Humidification NozzleRp1.999.900
Fuso Seiki Air Valve for ControlRp1.699.900
Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303Rp219.900
FUSO Magic Cut e-Mist Semi-dry Type-Mist CoolantRp2.199.900
Fuso Seiki SnakeRp699.900
Fuso Seiki Air Nozzle with BaseRp5.399.900
Dr. OSHA Sepatu Safety Ankle Boots Elite S1 Composite 3236 (Sepatu Proyek)Rp869.900
NOGA Mini CoolRp4.699.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)