Beli mini die grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Die Grinder Mini (Mesin Gerinda Tuner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    RYU Die Grinder Mini (Mesin Gerinda Tuner)
    atribut:
    • Drill Type: Mini Drill
    • Drilling Diameter (mm): 3.2
    • Frequency (Hz): 50
    • No Load Speed (rpm): 8000 to 32000
    • Power (W): 135
  2. INGCO Mini Die Grinder
    Mulai

    Rp509.900

    INGCO Mini Die Grinder
    atribut:
    • Collet Size (mm): 3.2
  3. SPEEDAIRE Air-Powered Die Grinder
    Mulai

    Rp939.900

    SPEEDAIRE Air-Powered Die Grinder
    Deskripsi:
    Right-angle die grinders set their grinding head 90° to the tool body for working in corners, between surfaces, and in other tight spaces. They're commonly used to grind and clean hubs, notches, and recesses.
    atribut:
    • UNSPSC: 27131511
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Minimum Hose Size (inch): 3/8
    • Power Source: Air Powered
  4. KRISBOW Cordless Mini Grinder (Gerinda)
    Mulai

    Rp709.900

    KRISBOW Cordless Mini Grinder (Gerinda)
    atribut:
    • Chuck Capacity (mm): 3
    • Input Voltage (V): 12
    • No Load Speed (rpm): 8000-30000
  5. SAITAMA SEIKI Mini Die Grinder
    Mulai

    Rp1.799.900

    SAITAMA SEIKI Mini Die Grinder
    Deskripsi:
    1/4" Mini Die Grinder.
    atribut:
    • Collet Size (mm): 6
    • Air Inlet (inch PT): 1/4
    • Noise Level (dBa): 86
    • Air Consumption (L/minute): 380
  6. NRT-PRO Mini Die Grinder Set
    Mulai

    Rp279.900

    NRT-PRO Mini Die Grinder Set
    Deskripsi:
    -Mini Die Grinder SetKegunaan:- dapat di gunakan untuk tuning- untuk pengamplasan- untuk polishing
    atribut:
    • Size Voltage (V-Hz): 220 to 50
    • Power Level (W): 135
    • Collet Capacity (mm): 3
    • Variable Speed ​​: (Speed ​​Can Be Set)
    • Speed (rpm): 10 - 35 (k)
  7. Pro'sKit Convertible Soldering Iron/Gun
    Mulai

    Rp259.900

    Pro'sKit Convertible Soldering Iron/Gun
    Deskripsi:
    20W/40W , 400°C Dual wattageFast Heat UpLong Life TipPower Indicator
    atribut:
    • Power (W): 20/40
    • Temperature (°C): 400
  8. MASTER AIR Mini Angle Die Grinder Low Profile
    Mulai

    Rp1.899.900

    MASTER AIR Mini Angle Die Grinder Low Profile
    Deskripsi:
    It is a change of the head shape. The head height has been lowered, making it easier to access narrow spaces. It is used by attaching a whetstone with a shaft or a polishing tool with a shaft such as a carbide bar. A small palm-sized air tool. Even women can use it easily.
    atribut:
    • Overall Length (mm): 110
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Included Accessories: Air plug 20PM type, 6mm collet (equipped with body)
    • Exhaust Type: Rear exhaust
    • Collet Size (mm): 6
    • Air Consumption (m³/minute): 0.26
    • Air Hose Inner Diameter (mm): Recommended 4.8 or higher
    • Air inlet: 45295
    • Rotation Speed at No-load (rpm): 19000
    • Suitable Air Compressor Power (kW): (3-phase 200V) Recommended 2.2 or more
    • Suitable Air Pressure (MPa): 0.62
    • Suitable Collet: 6mm, 3mm, 1/4, 1/8
  9. JP Mini Die Grinder
    Mulai

    Rp289.900

    JP Mini Die Grinder
    Deskripsi:
    JP 89-004 MINI GRINDER SET BOX 40 PCS merupakan produk inovasi terbaru dari brand JP.Produk ini wajib dimiliki bagi Anda yang bekerja di bidang pertukangan, otomotif, maupun untuk pekerjaan ringan di rumah. Mini grinder merupakan salah satu alat multifungsi dengan 6 tingkat pengaturan kecepatan putaran dan 4 macam ukuran mata collet. Anda dapat melakukan pekerjaan mengebor, menggerinda, mengamplas, polishing, tuning, serta berbagai fungsi lainnya menyesuaikan aksesoris mata, khususnya pada objek benda yang kecil dan pekerjaan yang ringan.Kelengkapan : mesin mini grinder, 40 pcs aksesoris mata tuner, selang fleksibel, box koper.
    atribut:
    • Collet Bit Diameter (mm): 0.8-3.2
    • Power (W): 135
    • Packing: Plastic box
    • No Load Speed (rpm): 10000-32000
  10. INGCO Demolition Breaker
    Mulai

    Rp2.099.900

    INGCO Demolition Breaker
    Deskripsi:
    INGCO Demolition Jack Hammer // Mesin Bobok Beton Tembok Batu Aspal Jalan
  11. monotaro Shading Net (With Eyelet) (Paranet)
    Mulai

    Rp92.900

    monotaro Shading Net (With Eyelet) (Paranet)
    Deskripsi:
    Produk ini juga sering disebut dengan Paranet
    atribut:
    • Material: Polyethylene (PE)
    • Width (m): 2
    • Light blocking ratio (%): About 65
    • Kind: Russell network
    • Color: black
  12. TEKIRO Heavy Duty Air Die Grinder
    Mulai

    Rp519.900

    TEKIRO Heavy Duty Air Die Grinder
    Deskripsi:
    Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminium
    atribut:
    • Average Air Consumption (CFM): 4
    • Length (inch): 6
    • Free Speed (rpm): 25000
    • Air inlet (inch): 1/4
    • Material: Aluminium
    • Collet Size (inch): 1/4
    • Dimension 1 (mm): 169
    • Dimension 2 (mm): 28
    • Dimension 3 (mm): 37
    • Dimension 4 (mm): 119
    • Dimension 5 (mm): 32
    • Dimension 6 (mm): 24
    • Maximum Air Pressure (psi): 90
    • Overall Length (inch): 5-1/4
    • Recommended Hose Size (inch): 3/8
  13. Vessel Plastic Head Hammer (Martil / Palu Plastik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

  14. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  15. BULL Mini Grinder
    Mulai

    Rp179.900

  16. EZREN Mini Grinder
    Mulai

    Rp86.900

    EZREN Mini Grinder
    Deskripsi:
    Ezren EZ-2022 Electric Nail Drill Grinding Manicure Machine Mesin Kikir Amplas Kuku Listrik Nail Art Pen Pedicure, cukup ganti mata gerinda sesuai kebutuhan. Mudah Dipakai Dan Dapat Diatur Kecepatannya.Isi Paket 1 pcs Mini Grinder1 pcs Adaptor (UE EU)1 Kotak Bonus Mata Grafir dan Gosok1 Package Box mata gerinda ( gerinding pakai yg berpa mm)?> mata gerinda ini bisa pakai 2.0 sampai 2.3mm
    atribut:
    • AC Input (V): 100-240
    • Frequency (Hz): 50/60
    • DC Output (V/mA): 9/1000
    • Item Size (mm): 160x24
    • Maximum Speed (rpm): 3.000 - 20.000
Daftar Harga mini die grinder Terbaru October 2026
RYU Die Grinder Mini (Mesin Gerinda Tuner)Rp379.900
KRISBOW Die Grinder Mini with Accessories (Mesin Gerinda Tuner)Rp429.900
INGCO Mini Die GrinderRp509.900
SPEEDAIRE Air-Powered Die GrinderRp939.900
KRISBOW Cordless Mini Grinder (Gerinda)Rp709.900
SAITAMA SEIKI Mini Die GrinderRp1.799.900
NRT-PRO Mini Die Grinder SetRp279.900
Pro'sKit Convertible Soldering Iron/GunRp259.900
MASTER AIR Mini Angle Die Grinder Low ProfileRp1.899.900
JP Mini Die GrinderRp289.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)