MASTER AIR Mini Angle Die Grinder Low Profile

Sebelum PPN:
Rp1.899.900
Spesifikasi
Overall Length (mm)110
ROHS Directive (Corresponding to 10 Substances)Correspondence
Included AccessoriesAir plug 20PM type, 6mm collet (equipped with body)
Exhaust TypeRear exhaust
Collet Size (mm)6
Air Consumption (m³/minute)0.26
Air Hose Inner Diameter (mm)Recommended 4.8 or higher
Air inlet45295
Rotation Speed at No-load (rpm)19000
Suitable Air Compressor Power (kW)(3-phase 200V) Recommended 2.2 or more
Suitable Air Pressure (MPa)0.62
Suitable Collet6mm, 3mm, 1/4, 1/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a change of the head shape. The head height has been lowered, making it easier to access narrow spaces. It is used by attaching a whetstone with a shaft or a polishing tool with a shaft such as a carbide bar. A small palm-sized air tool. Even women can use it easily.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait