Beli mini belt sander di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Belt Sander
    Mulai

    Rp3.499.900

  2. MRA Air Belt Sander
    42%
    Mulai

    Rp7.499.900

    MRA Air Belt Sander
    Deskripsi:
    -Safety lock lever type.-Lever type belt sander that is suitable for deburring of details, paint peeling and finish processing.-Grip shape that is easy to grip.-This is the belt sander for right handed and left handed people that left-handed people can al-For metal burring, chamfering, grinding, polishing.
  3. monotaro Abrasive Belt (Amplas Sabuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp60.900

    monotaro Abrasive Belt (Amplas Sabuk)
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Compatible Materials: metal
  4. monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Rating:
    85% of 100
    (4)
    Mulai

    Rp1.799.900

    monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Deskripsi:
    Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.
    atribut:
    • Air Outlet: PT1/4
    • No Load Rotation Speed (rpm): 18000
  5. SOMTA Short Hand Tap Set UNC (Set Mata Tap)
    Mulai

    Rp249.900

    SOMTA Short Hand Tap Set UNC (Set Mata Tap)
    atribut:
    • Application: Hand, Through & Blind Hole, Right Hand Cutting
    • Code: Tap Set
    • Flute Helix Angle: Straight Flute
    • Material: High Speed Steel
    • Standard: ISO 529, ISO 2 2B
    • Suited Material: General
    • Threads: Unified National Coarse, Thread Form with 60° Flank Angle
  6. MINITOR Mini Belt Sander Parts
    Mulai

    Rp2.399.900

    MINITOR Mini Belt Sander Parts
    atribut:
    • Suitable Belt Width (mm): 6, 8
    • Suitable For: BS31
    • Type: Standard belt arm
  7. JET Air-Powered Belt Sander
    Mulai

    Rp19.999.900

    JET Air-Powered Belt Sander
    Deskripsi:
    Belt sanders guide an abrasive belt along their contact arm to remove material in corners, along joints and edges, within grooves and recesses, and from other tight spaces. They accept compatible, interchangeable arms for different applications and a variety of belt grits to grind, debur, clean, blend, and polish.
    atribut:
    • UNSPSC: 31160000
    • Manufacturer Part Number: JAT-751
    • Product Type: Pneumatic Mini Belt Sander,3/4X20-1/2\"
    • Country of Origin: Taiwan (subject to change)
  8. monotaro Abrasive Belt (Amplas Sabuk)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp60.900

    monotaro Abrasive Belt (Amplas Sabuk)
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Abrasive Material: alumina
    • Compatible Materials: metal
    • Belt Width (mm): 10
    • Belt Length (mm): 330
    • Dimensions (mm): 10 x 330
  9. INGCO Belt Sander
    Mulai

    Rp2.499.900

    INGCO Belt Sander
    Deskripsi:
    PBS12001 MESIN AMPLAS BELT SANDER AMPLAS PUTAR TANK BERJALAN 4" INGCOAda tempat penampungan debuBisa putar 360 derajat untuk dust bag nya
    atribut:
    • Size (inch): 4
    • Power (W): 1200
    • Load Speed (rpm): 500
  10. JET Combination Grinding & Sanding Machine
    Mulai

    Rp28.999.900

    JET Combination Grinding & Sanding Machine
    Deskripsi:
    Floor standing belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. They provide a fixed workstation for sanding and grinding larger workpieces than benchtop machines.
    atribut:
    • UNSPSC: 27112708
    • Power Source: Corded
    • Table Material: Cast Iron
  11. DAYTON Belt Grinding & Sanding Machine
    Mulai

    Rp14.999.900

    DAYTON Belt Grinding & Sanding Machine
    Deskripsi:
    Floor standing belt machines provide a fixed workstation for grinding and sanding larger workpieces than benchtop machines.
    atribut:
    • UNSPSC: 27112708
    • Belt Length (inch): 48
    • Compatible Workpiece Material: Metal; Plastic; Wood
    • Phase: Single-Phase
    • Power Source: Corded
    • Speed Setting: Fixed
    • Standards: CSA
  12. Wipro Belt Sander Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Wipro Belt Sander Machine
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Sanding Disc (mm): 150
    • Sanding Belt (mm): 100x914
    • No Load Speed (rpm): 2850
    • Part Number: MM 491G
  13. TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk)
    68%
    Mulai

    Rp289.900

    TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk)
    Deskripsi:
    50
    atribut:
    • Width (mm): 12
    • Length (mm): 330
    • Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
  14. DCA Belt Sander
    Mulai

    Rp959.900

  15. E-Value Replacement paper for belt sander
    Mulai

    Rp259.900

    E-Value Replacement paper for belt sander
    Deskripsi:
    Replacement part for belt sander. Replacement paper for E-Value belt sander EWS-76B.Replacement paper for EWS-76B.
    atribut:
    • Abrasive Grain Size: WA60.WA120.WA180
    • Belt Width W x Length l (mm): 76x457
    • Suitable Model: E-Value Belt Sander EWS-76B
  16. SP Belt Sander
    Mulai

    Rp6.399.900

    SP Belt Sander
    Deskripsi:
    -Lightweight, compact and allows the angle to be 90°inside from the straight arm state.-For sander work in a place that is difficult to enter.
    atribut:
    • Belt Dimension: 20x520mm
    • Belts Speed: 2580m/min
    • Air consumption: 0.5
    • Hose Mounting Port: NPT1/4
    • Exhaust: Back
    • No-load Speed (minute): 17000
    • Purpose of Use: For sander work in a place that is difficult to enter.
    • Total Length: 360mm
  17. Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk)
    51%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk)
    Deskripsi:
    -An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
Daftar Harga mini belt sander Terbaru October 2026
Makita Belt SanderRp3.499.900
MRA Air Belt SanderRp7.499.900
monotaro Abrasive Belt (Amplas Sabuk)Rp60.900
monotaro Air Belt Sander (Mesin Sabuk Amplas)Rp1.799.900
SOMTA Short Hand Tap Set UNC (Set Mata Tap)Rp249.900
MINITOR Mini Belt Sander PartsRp2.399.900
Unoair Air Belt SanderRp2.299.900
JET Air-Powered Belt SanderRp19.999.900
monotaro Abrasive Belt (Amplas Sabuk)Rp60.900
INGCO Belt SanderRp2.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait