Beli microscope pocket di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dino-Lite Microscope Digital (Mikroskop Digital)
    Mulai

    Rp3.599.900

    Dino-Lite Microscope Digital (Mikroskop Digital)
    Deskripsi:
    Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.
    atribut:
    • Interface: USB 2.0
  2. SHINWA Pocket Type Microscope (with LED Light)
    Mulai

    Rp449.900

    SHINWA Pocket Type Microscope (with LED Light)
    atribut:
    • Magnification (times): 60 to 100
    • Power: Button type alkaline battery for monitor(LR1130)x 3(included)
    • Finish Material: Lens: Acrylic
    • WxDxH (mm): 20x83x33
  3. Dino-Lite Microscope
    Mulai

    Rp12.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
  4. Dino-Lite Microscope
    Mulai

    Rp16.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A model equipped with all of the main functions such as tip part removal and polarization.-As the tip part is removable, the size of the object to be extended does not matter.-Metal processing, various research organizations, cutlery, drill and other inspections, auto parts, bearing, optic fiber, checking of various circuit boards, printed matters, fiber material inspection, animal and plant inspection, genetic research, etc.-Software CD-ROM-Calibration sheet-Storage Bag.-PC USB connection
    atribut:
    • Allowable Weight: 150kgf
    • Frame Materials: Steel
    • Frame Surface Treatment: Chrome Plating Finish
    • Mounting Height H: 89.5mm
    • Mounting Hole Diameter P: 15x11mm
    • Mounting Pitch X: 90mm
    • Mounting Plate A x B: 120x38mm
    • Wheel Diameter D: 75mm
    • Wheel Materials: Ductile Caste Iron (FCD-450)
    • Wheel Width: 25mm
  5. SIGHTRON Digital Microscope Nano Capture
    Mulai

    Rp2.299.900

    SIGHTRON Digital Microscope Nano Capture
    Deskripsi:
    -A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4
    atribut:
    • WxDxH (mm): 30x30x86
    • Camera Part: 2 Million pixels
    • Body Material: ABS resin/rubber
    • Accessories: Stand with suction cups, observation stage, CD-ROM
    • Magnification (times): 60/250
  6. Taffware Mikroskop Digital (Scales Magnifier)
    Mulai

    Rp509.900

    Taffware Mikroskop Digital (Scales Magnifier)
    Deskripsi:
    Mikroskop digital ini dapat dioperasikan lebih mudah dibandingkan mikroskop konvensional. Mikroskop ini cocok untuk Anda yang sering mengamati partikel-partikel kecil. Terdapat monitor untuk menampilkan hasil pengamatan Anda
  7. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.699.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  8. SHINWA Measuring Tape (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp39.900

  9. Sanwa Instrument Digital Microscope
    Mulai

    Rp7.599.900

    Sanwa Instrument Digital Microscope
    Deskripsi:
    A microscope that can magnify up to 220x optical magnification.It can be removed from the stand, allowing you to bring it closer to your subject.The optical zoom can be changed from 20x to 220x, and the digital zoom can be changed up to 4x.HDMI connection to monitor is possible. Full HD high resolution screen output is possible.Built-in 8 LEDs, you can shoot the subject brightly.Pictures taken can be saved by inserting a MicroSD card.
    atribut:
    • Number Of Pixels (pixels): 3.5 million
    • Magnification (times): Optical Zoom 20-220
    • Power Supply: USB Power
    • Sensor: CMOS Sensor
    • External Output: HDMI
    • Resolution (Still Image): 14M (5120 x 2880), 8M (3840 x 2160), 5M (3072 x 1728), 3M (2304 x 1296), 2M (1920 x 1080), WVGA (848 x 480)
    • Format Type (Still Image Storage): JPEG
    • M Code: 50010197
    • Supported Media: MicroSD (Up To 2GB), MicroSDHC (Up To 32GB)
  10. Dino-Lite Microscope Stand
    BARU
    Mulai

    Rp6.999.900

    Dino-Lite Microscope Stand
    Deskripsi:
    Dudukan meja Dino-Lite RK06 dirancang untuk tujuan umum tetapi dibuat dengan kualitas. Dengan penyesuaian fokus yang halus dan gerakan vertikal yang cepat, RK06 memudahkan tugas pemfokusan saat menggunakan mikroskop Dino-Lite.Desain lengan ekstensi yang mudah dipasang dan dapat diadaptasi menambah mobilitas dan fleksibilitas lebih lanjut ke aplikasi pengguna.
  11. PEAK Pocket Microscope
    Rating:
    100% of 100
    (1)
    Mulai

    Rp829.900

    PEAK Pocket Microscope
    Deskripsi:
    Compact, lightweight and convenient to carry. A bright, excellent resolving power and a smooth mechanism make it possible to catch a specimen easily, quickly and accurately.
    atribut:
    • Type: Scope
    • Dimensions, Diameter x Height H (Φmm x mm)Φ: 12.4x127
  12. Rehaze Microscope Binocular LED (Mikroskop Binokular)
    Mulai

    Rp6.399.900

    Rehaze Microscope Binocular LED (Mikroskop Binokular)
    Deskripsi:
    Microscope Binoculair Laboratorium REHAZE XSZ-107BN 1600X adalah microscope biologis yang canggih dengan double eyepiece untuk melihat benda obyek renik hingga pembesaran 1600X. Mikroskop jenis Binokular sangat cocok dengan Departemen Kesehatan, Laboratorium Biologi dan Kimia, Departemen Pertanian dan Perkebunan, Rumah Sakit dan Klinik. Mikroskop Binokuler dapat di hubungkan ke KAMERA DIGITAL untuk menpilkan hasil pengamatan secara LIVE.
    atribut:
    • Achromatic: 4X, 10X, 40X (S), 100X (S, Oil) Objectives
    • Eyepiece: Wide Eyepiece WF 10X (WF16X Optional)
    • Viewing Head: Sliding Binocular Head Inclined at 45
    • Stage: Double Layer Mechanical
    • Stage Size (mm): 140x150
    • Moving Range (mm): 75x45
    • Condenser: Abbe NA=1.25 With Iris Diaphgram and Filter
    • DC Output (V): 6
    • Focusing: Coaxial Coarse and Fine Adjustment
    • Focusing Interval (mm): 0.002
    • Focusing Range (mm): 30
    • Illumination: LED Lamp With Battery Charging, Adjustable Brightness
    • Power AC Input (V): 220/22/110 (50Hz)
  13. Dino-Lite Microscope Premier M
    Mulai

    Rp11.999.900

    Dino-Lite Microscope Premier M
    atribut:
    • Compatible OS: Windows XP / Vista / 7 / 8 / 10, Mac OSX 10.5 or later
    • Content Set: Body storage case, calibration sheet tip attachment, software CD, cable band
    • Exposure Compensation: Dynamic exposure / automatic correction / Automatic color balance/saturation/contrast correction
    • Frame Rate (fps): 30
    • Interface: USB2.0
    • LED: 8 white LEDs
    • Magnification (x): Approximately 20 to 230 times
    • Material: Plastic
    • Power Source: USB bus power
    • Resolution: 1280 x 1024px (SXGA), approximately 1.3 million pixels
    • Sensor: 1.3Mpixels, 1/4 inch CMOS
    • Size (mm): Approximately H104xDiameter 32
  14. KENIS Microscope Digital (Mikroskop Digital)
    Mulai

    Rp42.999.900

    KENIS Microscope Digital (Mikroskop Digital)
    Deskripsi:
    This is a set of an autofocus microscope camera that supports HDMI and USB output and various microscopes. This set includes a high-performance zoom lens, allowing you to magnify the image without changing the working distance to the sample, making it suitable for a wide range of applications, including quality control and foreign material inspection.
    atribut:
    • Dimensions (mm): (camera) 65 x 75 x 90
    • Frame Rate: Up to 60fps
    • Image Sensor: 1/2.8 type + CMOS
    • Input Terminal: USB (for mouse)
    • Lens Tube Format: Connection: C-mount (recommended adapter: 0.5x)
    • Number of Effective Pixel: About 2 million pixels
    • Objective Lens: 0.7~4.5x
    • Output: HDMI USB (for USB memory)
    • Overall Magnification: 0.7~4.5x
    • Power Supply: AC adapter (included)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Recording Media: USB memory (sold separately, up to 64GB)
    • Save format: Still images: JPG Videos: AVI
  15. Dino-Lite Lensa Microscope Digital
    Mulai

    Rp13.999.900

    Dino-Lite Lensa Microscope Digital
    Deskripsi:
    Dino-Eye Premier AM7023B adalah Eye Piece dengan interface USB 2.0 dan resolusi lima megapixel 2592x1944. Lensa ini cocok digabungkan dengan mikroskop tradisional dengan slot lensa Diameter 23mm. Dino-Eye dapat digunakan di tempat produksi atau laboratorium untuk pemeriksaan dan dokumentasi.
    atribut:
    • Interface: USB 2.0
  16. Dino-Lite Miniature Stand With The HD-P1 Holster
    Mulai

    Rp809.900

    Dino-Lite Miniature Stand With The HD-P1 Holster
    Deskripsi:
    MS-08B adalah stand portabel sederhana yang kokoh dengan sarung HD-P1. Tinggi tiang 15cm.
    atribut:
    • Dimensions (mm): (Pole) 145x10, (Base) 100x75
    • Package Dimensions (cm): 9.5x4x14
  17. SHINWA Square
    45%
    Mulai

    Rp71.900

  18. Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo)
    Mulai

    Rp26.999.900

    Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo)
    Deskripsi:
    These stereo (zoom) microscopes are especially developed for laboratory applications, education and are greatly appreciated by biologists, entomologists and geologists. Equipped with either a parfocal zoom system with 1:6.4 zoom ratio or a double magnification revolver both with LED illumination, the StereoBlue range guarantees crisp, high resolution images.
    atribut:
    • Zoom: 0.7-4.5x Objectives
Daftar Harga microscope pocket Terbaru November 2026
Dino-Lite Microscope Digital (Mikroskop Digital)Rp3.599.900
SHINWA Pocket Type Microscope (with LED Light)Rp449.900
Dino-Lite MicroscopeRp12.999.900
Dino-Lite MicroscopeRp16.999.900
SIGHTRON Digital Microscope Nano CaptureRp2.299.900
Taffware Mikroskop Digital (Scales Magnifier)Rp509.900
Insize Digital Measuring MicroscopeRp7.099.900
monotaro Substantial Microscope (Mikroskop)Rp3.699.900
SHINWA Measuring Tape (Meteran)Rp39.900
SHINWA Thermometer (Termometer)Rp62.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait