Beli micrometer head di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Micrometer Head 148 Series
    Mulai

    Rp739.900

    Mitutoyo Micrometer Head 148 Series
    atribut:
    • Scale Interval (mm): 0.01
    • Instrument Error (µm): +/- 2
  2. Mitutoyo Micrometer Head Standard Type (148 Series)
    Mulai

    Rp999.900

    Mitutoyo Micrometer Head Standard Type (148 Series)
    atribut:
    • Instrument Error (µm): +/- 5
  3. Mitutoyo Digital Micrometer Head Metric
    Mulai

    Rp3.599.900

    Mitutoyo Digital Micrometer Head Metric
    Deskripsi:
    The Mitutoyo Digimatic digital micrometer head is manufactured with the same precision and durability as our trusted micrometers in our own Japanese factory. The frame and spindles on Mitutoyo’s micrometer heads are constructed of special hardened steel that minimizes flex and fluctuations due to temperatures for better, repeatable accuracy. The ratchet thimble provides a constant measuring force on the spindle to ensure accurate, repeatable measurements.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Display: LCD
    • SPC Output: Yes
    • Technology: Digimatic
  4. Mitutoyo Digimatic Micrometer Head
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.499.900

    Mitutoyo Digimatic Micrometer Head
    atribut:
    • Overall Length (mm): 156.5
    • Measurement Range (mm): 0 to 25
    • Minimum Display (mm): 0.001
  5. Mitutoyo 153 Series Micrometer Head (Advanced Function Type)
    Mulai

    Rp1.699.900

    Mitutoyo 153 Series Micrometer Head (Advanced Function Type)
    atribut:
    • Stem Shape: Straight stem
    • Measuring Range (mm) : 0-25
    • Tip Shape: Flat, (with cemented carbide tip)
  6. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  7. Indomilk Susu UHT Kids
    Mulai

    Rp5.900

    Indomilk Susu UHT Kids
    Deskripsi:
    Susu Indomilk UHT Kids merupakan susu segar dengan rasa cokelat yang banyak diminati kalangan anak dan remaja. Disajikan dalam kemasan kotak yang siap menemani aktivitas anak Anda setiap hari.Kandungan gizi :- Vitamin D dan E- Sumber fosfor- Vitamin A, B2 dan B6- Kalsium
    atribut:
    • Size (ml): 115
    • Variant: Chocolate
  8. Mitutoyo Set Kepala Mikrometer Digital dengan Alat Input Langsung (Set Kepala Ukur Digital Penginput Langsung)
    Mulai

    Rp10.999.900

    Mitutoyo Set Kepala Mikrometer Digital dengan Alat Input Langsung (Set Kepala Ukur Digital Penginput Langsung)
    Deskripsi:
    With digital display and output. There is an output terminal for measurement data, and a statistical process control system or measurement system can be configured.
    atribut:
    • Minimum Reading (mm): 0.001
  9. Mitutoyo Micrometer Head (250 Series)
    Mulai

    Rp2.999.900

    Mitutoyo Micrometer Head (250 Series)
    atribut:
    • Mitutoyo Part Number: MHN1-25K2
    • Stem Shape: Straight stem
    • Tip Shape: Plane
    • Minimum Reading (mm): (Counter) 0.01
    • Instrument Error (µm): +/- 2
    • Measuring Range (mm) : 0-25
  10. Mitutoyo Analog Micrometer Head Metric Small Thimble Type
    Mulai

    Rp619.900

    Mitutoyo Analog Micrometer Head Metric Small Thimble Type
    Deskripsi:
    The Mitutoyo standard micrometer head can be set to zero at any position by loosening the set screw. The small size of the micrometer head allows it fit in tighter spaces while providing accurate placement and measurements. The spindle is constructed of hardened tool steel, and the measuring face is precision lapped for better accuracy.
    atribut:
    • Units: Metric
    • Range (mm): 0-13
    • Accuracy (µm): ±2
    • Graduation (mm): 0.01
    • Stem Diameter (mm): 9.5
    • STEM: w/clamp nut
    • Scale Surface: Hard chrome plating
    • Spindle Pitch (mm): 0.5
    • Technology: Mechanical
  11. Insize High Precision Digital Disk Micrometers/Snap Gages
    Mulai

    Rp19.999.900

    Insize High Precision Digital Disk Micrometers/Snap Gages
    Deskripsi:
    with data interface Measure root tangent length of gear Absolute encoder, the original data remains after power off Adjustable resolution:0.001mm/0.00005"0.0002mm/0.00001"0.01mm/0.0005" One turn of sleeve makes 5mm spindle feed Measurement accuracy is not affected by the use of sleeve Press the fork, the spindle retracts 3mm Linear ball bearings for ten million times use Carbide spindle and anvil Measuring force 7-10N Customizable measuring force range 2-12N Attention: small measuring force will reduce the dustproof and waterproof level Button function: data output, tolerance, data preset, data hold, measuring direction change, max./min./TIR, power off time, on/off, zero, mm/inch, adjust resolution Supplied with gage blocks for zero setting Power: rechargeable battery, for 24 hours continuous working
    atribut:
    • Reading (mm): 0.0002
    • Repeatability (µm): 1
  12. Mitutoyo Set Kepala Mikrometer Digital dengan Input Tool (USB) (Paket Mikrometer Kepala Digital Input Data USB)
    Mulai

    Rp11.999.900

    Mitutoyo Set Kepala Mikrometer Digital dengan Input Tool (USB) (Paket Mikrometer Kepala Digital Input Data USB)
    Deskripsi:
    With digital display and output. There is an output terminal for measurement data, and a statistical process control system or measurement system can be configured.
    atribut:
    • Minimum Reading (mm): 0.001
  13. OneMed Protective Shoes for Doctor and Nurse (Sepatu Perawat)
    Mulai

    Rp91.900

    OneMed Protective Shoes for Doctor and Nurse (Sepatu Perawat)
    Deskripsi:
    ONEMED Surgeon Shoes Soft Size 36 – 44 – Sepatu Sandal Dokter Perawat OperasiSize: 36-44
  14. Wipol Karbol Cemara
    Rating:
    100% of 100
    (13)
    Mulai

    Rp10.900

  15. TEKIRO Hex Key Long Arm Metric Set (Kunci L)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp139.900

    TEKIRO Hex Key Long Arm Metric Set (Kunci L)
    Deskripsi:
    TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
    atribut:
    • Size (mm): 2 - 10
    • Content: 2, 2.5, 3, 4, 5, 6, 8, 10
  16. Mitutoyo Micrometer Head Standard Type Ultra-Compact Type
    Mulai

    Rp649.900

    Mitutoyo Micrometer Head Standard Type Ultra-Compact Type
    atribut:
    • Hardness: (Measuring surface) 60HRC or more, lapped finish
    • Maximum Permissible Error (µm): ±5
    • Measuring Range (mm): 0-6.5
    • Measuring Surface Materials: Alloy tool steel
    • Minimum Reading (mm): 0.01
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Series: 148
    • Surface Treatment: (Scale) Hard chrome plating
  17. monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel 8.8 HDG Half Thread Set with Flat Washer & Spring Washer Big Pack (Baut Mur Hexagonal)
    Mulai

    Rp229.900

Daftar Harga micrometer head Terbaru October 2026
Mitutoyo Micrometer HeadRp739.900
Mitutoyo Micrometer HeadRp659.900
Mitutoyo Micrometer Head 148 SeriesRp739.900
Mitutoyo Micrometer Head Standard Type (148 Series)Rp999.900
Mitutoyo Digital Micrometer Head MetricRp3.599.900
Mitutoyo Digimatic Micrometer HeadRp4.499.900
Mitutoyo 148 Series Micrometer Head (Standard Type)Rp909.900
Mitutoyo 153 Series Micrometer Head (Advanced Function Type)Rp1.699.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
Indomilk Susu UHT KidsRp5.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)