Mitutoyo Analog Micrometer Head Metric Small Thimble Type

Sebelum PPN:
Rp619.900 - Rp1.199.900
Spesifikasi
UnitsMetric
Range (mm)0-13
Accuracy (µm)±2
Graduation (mm)0.01
Stem Diameter (mm)9.5
STEMw/clamp nut
Scale SurfaceHard chrome plating
Spindle Pitch (mm)0.5
TechnologyMechanical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo standard micrometer head can be set to zero at any position by loosening the set screw. The small size of the micrometer head allows it fit in tighter spaces while providing accurate placement and measurements. The spindle is constructed of hardened tool steel, and the measuring face is precision lapped for better accuracy.
Feature
Set screw allows for zero setting at any position
Available in Metric and Inch models
Smaller size mic head has a 13mm thimble diameter
Spindle range is 13mm / .5”
Mounting stem diameter is 9.5mm / .375”
Spindle diameter is 5mm / .197”
Mic head total lengths (at stroke end) are 75mm / 2.95” and 83.6mm / 3.29”
Reverse reading is available on some models
Spindle faces have lapped surfaces and are constructed of ultra-hard SKS3 steel.  Available in spherical or flat types
Thimble is hard-chrome plated with laser-etched scales for easy-to-read measurements

Ulasan Produk

Tidak ada ulasan

Halaman Terkait