Beli micro grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Carbide Rotary Bar
    Mulai

    Rp159.900

    monotaro Carbide Rotary Bar
    Deskripsi:
    Produk ini juga sering disebut dengan Carbide Rotary Burr
  2. TEKIRO Micro Air Grinder (Gerinda Mini)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp819.900

    TEKIRO Micro Air Grinder (Gerinda Mini)
    Deskripsi:
    Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  3. monotaro Air Micro Angle Grinder (For Surface Grinding)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    monotaro Air Micro Angle Grinder (For Surface Grinding)
    Deskripsi:
    It can be used for surface grinding.Because it has less vibration, it is suitable for long-term work. Since the set contents are substantial, it is convenient to carry.. For surface grindingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Working Pressure (MPa): 0.4 to 0.6
    • Accessories: One body, one air hose (1.45 m), one hose cover, one hose joint, one pin, 1 Φ 30 rubber pad, 4 buffs, 6 paper
    • Overall Length (mm): 140
    • Hose Inside-Diameter (phi mm): 5
    • Spindle: M7-P0.75
    • Wheel size (mm): 30
    • Air Consumption (L/minute): 120
    • Connection diameter (phi mm): Air: 6
    • No Load Rotation Speed (rpm): 23500
  4. Minimo by Minitor Micro Grinder Premo
    Mulai

    Rp4.899.900

    Minimo by Minitor Micro Grinder Premo
    atribut:
    • Cutting Performance: IV Wire 60 (diameter 13.6)mm²
    • Total Length: 240mm
  5. Langsol TCT Rotary Burr Type A (Mata Bor Tuner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp66.900

  6. Sherwood Rotary Burr (Mata Bor Tuner)
    Mulai

    Rp149.900

    Sherwood Rotary Burr (Mata Bor Tuner)
    Deskripsi:
    These Sherwood® carbide rotary burrs feature double cut geometry, designed for general purpose ferrous applications, offering good control and reduced chip size. They are manufactured from high grade carbide for general-purpose use and are suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel.
    atribut:
    • ECLASS Code: 21010101
    • UNSPSC: 23251706
  7. Tropic Compressor Hose (Selang Kompresor / Selang Angin)
    Mulai

    Rp149.900

  8. Continental Air Hose Assembly
    Mulai

    Rp389.900

    Continental Air Hose Assembly
    Deskripsi:
    PVC (polyvinyl chloride) air hose assemblies with PVC covers are used for carrying air, water, and various spray solutions to tools and equipment in industrial, construction, and agricultural hand-spraying applications. The hoses have a PVC tube and a PVC cover that resist many chemicals and provide moderate resistance to oils. These hoses are lightweight and flexible, which minimizes the effort it takes to lift or move the hose. Their PVC cover will not mark surfaces it comes in contact with.
    atribut:
    • UNSPSC: 40142002
    • Safety Factor: 4:1
  9. TRUSCO Air Micro Grinder (Mesin Gerinda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    TRUSCO Air Micro Grinder (Mesin Gerinda)
    atribut:
    • Air Consumption (m³/minute): 0.15
    • Chuck Bore (phi mm): 3
    • Length (mm): 155
    • No Load Rotation Speed (rpm): 60000
    • Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
    • Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
    • Weight (g): 108
    • Working Pressure (MPa): 0.4 to 0.6
  10. Vessel Air Micro Grinders Surface Grinding/Polishing (Obeng Angin)
    Mulai

    Rp5.299.900

    Vessel Air Micro Grinders Surface Grinding/Polishing (Obeng Angin)
    atribut:
    • Hose Coupling: Rc1/4
    • Air Hose Inner Diameter (mm): 6,35
    • Working Air Pressure Range (MPa): 0,6
  11. PROXXON Micro Grinder (Gerinda Mini)
    Mulai

    Rp4.199.900

    PROXXON Micro Grinder (Gerinda Mini)
    Deskripsi:
    Content Set:Collet chuck 1.0/1.5/2.0/2.35/3.0/3.2 ; Spanner ; Charger (25896) ; Battery pack (25880) ; 1 diamond bit ; 1 each of 2 types of drills ; 1 high-speed steel bit ; 1 each of 4 WA grindstones with shaft ; 2 disk grindstones (WA, GC) each ; 1 wire brush ; 20 cutting wheels ; 1 engraving buff ; 1 dedicated shaft ; 1 dedicated bit stand
    atribut:
    • Depth (mm): 48
    • Height (mm): 62
    • No Load Rotation Speed (rpm): 7000 to 23000
  12. monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)
    Mulai

    Rp1.199.900

    monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: 1/4 coupler
    • Overall Length (mm): 136
    • Collet Size (mm): 3
    • Air Connection Port: 43834
    • Air Consumption (L/minute): 198
    • No Load Speed (rpm): 56000
    • Working Air Pressure Range (MPa): 0.62
  13. PFERD HSS Rotary Cutter Cylindrical Shape (Mata Bor Tuner)
    Mulai

    Rp569.900

    PFERD HSS Rotary Cutter Cylindrical Shape (Mata Bor Tuner)
    Deskripsi:
    Cylindrical rotary cutter with end cut. Materials that can be worked: - Cast iron - Grey/nodular cast iron (GG/GJL, GGG/GJS) - Annealed cast iron - Black cast iron (GTS, GJMB) - White annealed cast iron (GTW, GJMW) - Steel, cast steel - Case-hardened steels - Hardened, heat-treated steels over 1,200 N/mm2 (over 38 HRC) - Tool steels - Steel - Steels up to 1,200 N/mm² (< 38 HRC) - Cast steel Applications: - Milling out - Weld dressing - Deburring - Cutting out holes - Milling - Weld dressing Drive types: - Flexible shaft drive - Straight grinder - Stationary machines - Robot applications - Machine tool Classification - profi class 5.0 AAC147c013 - eclass 8.1 21180609 - eclass 7.0 21180609 - eclass 4.1 21010504
    atribut:
    • Outer Diameter (mm): 12
    • Width (mm): 25
    • Shank Diameter (mm): 6
    • Overall Length (mm): 65
Daftar Harga micro grinder Terbaru October 2026
TRUSCO Carbide Burr A (Mata Bor Tuner)Rp93.900
monotaro Carbide Rotary BarRp159.900
Langsol TCT Rotary Burr Type C (Mata Bor Tuner)Rp66.900
Langsol TCT Rotary Burr Type C LongRp84.900
TEKIRO Micro Air Grinder (Gerinda Mini)Rp819.900
monotaro Air Micro Angle Grinder (For Surface Grinding)Rp2.599.900
E-FORCE Micro Grinder (Rotary Engine)Rp18.999.900
Minimo by Minitor Micro Grinder PremoRp4.899.900
Langsol TCT Rotary Burr Type A (Mata Bor Tuner)Rp66.900
Sherwood Rotary Burr (Mata Bor Tuner)Rp149.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)