Beli metal polishing wheel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. York Open Typesoft Polishing Mop
    Mulai

    Rp119.900

    York Open Typesoft Polishing Mop
    Deskripsi:
    Soft Produces high quality finishes on non-ferrous metals such as brass, copper, aluminium and pewter. Can also be used on plastics for a medium finish. Best used with medium polishing pressure. Can be used with our fast cutting and mirror finish polishing bars.
    atribut:
    • Width (mm): 25
    • For Use On: Non-Ferrous Metal Plastic
    • Mop Type: Open
  2. TRUSCO Buff Wheel (Cotton)
    Mulai

    Rp129.900

    TRUSCO Buff Wheel (Cotton)
    Deskripsi:
    -It is a cotton cloth buff that allows you to finish polishing of general metals with Tripoli or Emery (abrasive grains).-Iron base polishing, plating base, burring.-Working Tool: Straight-type grinder, double ended grinder, buff grinder.
    atribut:
    • Purpose of Use: Iron base polishing, plating base, burring. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
  3. TRUSCO Buff Wheel Flannel
    Mulai

    Rp149.900

    TRUSCO Buff Wheel Flannel
    atribut:
    • Outside Diameter (mm): 75
    • Thickness (mm): 5
    • Hole Diameter (mm): 9.53
    • Maximum Working Speed (rpm): 11000
    • Purpose of Use: Glossy finish of resin, wood and bamboo. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
  4. York Open Typeextra Soft Polishing Mop
    Mulai

    Rp159.900

    York Open Typeextra Soft Polishing Mop
    Deskripsi:
    Extra Soft For use on plastics but are also suitable for gold and silver. Soft material is unsuitable for steel, stainless and non-ferrous metals. Performs well with a medium pressure and our synthetic gloss polishing bars.
    atribut:
    • For Use On: Gold Plastic Silver
    • Mop Type: Open
    • Diameter (mm): 150
    • Hardness: Extra Soft
  5. monotaro Tripoli (75 G)
    Mulai

    Rp27.900

    monotaro Tripoli (75 G)
    Deskripsi:
    Iron, aluminum, to finish polishing of copper, etc.
    atribut:
    • Dimensions (mm): 70 x 30 x 20
    • Kind: Solid abrasive
    • Compatible Material: Iron, aluminum, copper, etc.
  6. TRUSCO Buff Wheel (Sisal)
    Mulai

    Rp989.900

    TRUSCO Buff Wheel (Sisal)
    Deskripsi:
    -Sisal (hemp + cotton) buff that allows to polish underline of iron steel/stainless steel and intermediate polishing.-Processing scratches, removal of fabric seam, intermediate polishing.-Working tool: double-headed grinder, buff grinder, straight grinder.
    atribut:
    • Purpose of Use: Processing scratches, removal of fabric seam, intermediate polishing. Working tool: double-headed grinder, buff grinder, straight grinder.
  7. York Felt Polishing Disc
    Mulai

    Rp119.900

    York Felt Polishing Disc
    Deskripsi:
    A complete range of flexible surface preparation discs from coarse grit through to a fine polishing disc allows you to rapidly and consistently achieve the finish you require. Ideal for rust removal, preparing and cleaning welds. The threaded mounting allows rapid disc change when required.
    atribut:
    • Product Type: Pad
    • Disc Diameter: 75mm
    • Grade: Non Abrasive
  8. TRUSCO Direct Screw-in Type GP Sander Sisal [[RU]]
    Mulai

    Rp2.399.900

    TRUSCO Direct Screw-in Type GP Sander Sisal [[RU]]
    Deskripsi:
    40
    atribut:
    • Set Contents: 6mm Axle Adapter Included (1 Unit Per Box)
    • Outside Diameter x Thickness x Thread Diameter (mm): 100 x 25 x M10 (P1.5)
    • Maximum Usage Lap Speed: 41.9m/s (2512m/min)
    • Accessories: 6mm Shaft Adapters 1 piece per box (sold separately item no.: GPS-J6-1P)
    • Purpose of Use: Intermediate polishing/base polishing of steel, stainless, aluminum and others.
  9. Unoair Polishing
    Mulai

    Rp759.900

    Unoair Polishing
    atribut:
    • Free Speed: 2500 r.p.m
    • Overall Length: 7-7/8 inch (200 mm)
    • Air inlet: 1/4 inch
    • Air Hose: 3/8 inch
    • Air consumption: 6 cfm
  10. TRUSCO Shank Mounted Flap Wheel
    Mulai

    Rp439.900

    TRUSCO Shank Mounted Flap Wheel
    Deskripsi:
    Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.
    atribut:
    • Shaft Diameter x Shaft Length (mm): 6 x 40
    • Width (mm): 25
  11. TRUSCO Nylon Mix Wheel
    Mulai

    Rp809.900

    TRUSCO Nylon Mix Wheel
    Deskripsi:
    Use:Hairline work for stainless and aluminum. Removal of scratch, burr, and beads of metal products. Wood polishing of millwork products and paint polishing.
    atribut:
    • Width (mm): 25
    • Maximum Rotation Speed (rpm): 4000
    • Purpose of Use: Optimum for stainless steel, aluminum hairline work. For scratches, burrs, bead removal of metal products. For woodwork product wood polishing and polishing of coating. Working Tool: Straight-type grinder.
    • Usage Tool: Straight Grinder (Air and Electric)
  12. monotaro Steel Wire Wheel Brush
    Mulai

    Rp179.900

    monotaro Steel Wire Wheel Brush
    Deskripsi:
    It removes paint, rust removes, and demonstrates its effectiveness in deburring.. Painting peeling, rust removal, deburring.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Thickness (mm): 20
    • Wire Diameter (mm): 0.3
  13. York Polishing Bar
    Mulai

    Rp219.900

    York Polishing Bar
    atribut:
    • Product Type: Polishing Bar
  14. York Open Type Medium Polishing Mop
    Mulai

    Rp74.900

    York Open Type Medium Polishing Mop
    Deskripsi:
    Medium For use with steel, brassware, nickel silver, copper, aluminium, chrome and plastics. Made in 13mm (1/2 Inch) sections, they will splay out when under pressure, ideal for work on uneven surfaces. Use with medium pressure and general-purpose polishing bar, fast cutting finishing bar and mirror finish polishing bar.
    atribut:
    • Width (mm): 12
    • Number of Sections: 1
    • For Use On: Aluminium Brass Chrome Copper Nickel Pewter Plastic
    • Mop Type: Open
    • Product Number: B03B040225
    • Diameter (mm): 100
    • Hardness: Medium
  15. KRISBOW Mesin Sikat dan Poles Lantai
    Mulai

    Rp10.999.900

    KRISBOW Mesin Sikat dan Poles Lantai
    atribut:
    • Power (W): 1100
    • Base Plate Diameter (inch): 17
  16. Wipro Disc Polisher Variable
    Mulai

    Rp569.900

    Wipro Disc Polisher Variable
    atribut:
    • Voltage (V): 220
Daftar Harga metal polishing wheel Terbaru March 2026
York Open Typesoft Polishing MopRp119.900
TRUSCO Buff Wheel (Cotton)Rp129.900
KRISBOW Mesin Poles TanganRp1.099.900
TRUSCO Buff Wheel FlannelRp149.900
York Open Typeextra Soft Polishing MopRp159.900
monotaro Tripoli (75 G)Rp27.900
TRUSCO Buff Wheel (Sisal)Rp989.900
York Felt Polishing DiscRp119.900
TRUSCO Direct Screw-in Type GP Sander Sisal [[RU]]Rp2.399.900
Unoair PolishingRp759.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)