Beli metal joint di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YAZAKI Metal Joint (Klem Sambungan Pipa)
    Mulai

    Rp99.900

    YAZAKI Metal Joint (Klem Sambungan Pipa)
    Deskripsi:
    -Tightening with bolts and nuts fixed joints can be assembled and disassembled.
  2. SPACIO Joint of Metal (Klem Sambungan Pipa)
    Mulai

    Rp99.900

    SPACIO Joint of Metal (Klem Sambungan Pipa)
    Deskripsi:
    -Through joints with cross hole and, positioning of the assembling is easy.-For fixing, screw/rivet stop hole is attached, and usability at the time of assembly is improved.-Cross recess can be wrapped with the nail of the measuring tape and length can be measured easily.
    atribut:
    • Thickness: Approx. 2.6mm
    • Compatible Tool: Hexagonal bar wrench 5mm
    • Material: Steel, Surface Treatment:Black Cathodic Electrodeposition Coating Finishing
  3. Taisei Kogyo Line Filter Model UL (Saringan Udara)
    Mulai

    Rp909.900

    Taisei Kogyo Line Filter Model UL (Saringan Udara)
    atribut:
    • Compatible Filter: UL-10A-10U/UL-12A-10U
    • Total Length (mm): 204.5
    • Total Width (mm): 82.2
    • Differential pressure resistance: 0.7MPa
    • Filtration precision: 10 microns
  4. YAZAKI Erector Pipe (Pipa Rangka Konstruksi)
    Mulai

    Rp42.900

    YAZAKI Erector Pipe (Pipa Rangka Konstruksi)
    atribut:
    • Inner Diameter (mm): 24.1
    • Material: Plastic coated iron pipe
    • Outer Diameter (mm): 27.7
    • Type: Diameter 28 pipe
  5. Non Brand Aluminum Pipe & Pipe Nipple (Pipa Nipel)
    Mulai

    Rp109.900

    Non Brand Aluminum Pipe & Pipe Nipple (Pipa Nipel)
    Deskripsi:
    Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.
    atribut:
    • UNSPSC: 31160000
    • Application: Air
    • Fitting Compatibility: Schedule 40
    • Material: Aluminium
    • Material Grade: 6063-T6
    • Maximum Operating Pressure (psi): 125 (@ 72°F)
    • Metal Pipe Construction: Seamless
    • Resistance Properties: Corrosion-Resistant
    • Schedule: Schedule 40
    • Side A Connection Type: Threaded
    • Side A Gender: Male
    • Side A Thread Type: NPT
    • Side B Connection Type: Threaded
    • Side B Gender: Male
    • Side B Thread Type: NPT
    • Standards: ANSI/ASME B1.20.1; ASTM B241
    • Thread Configuration: Threaded on Both Ends
  6. Toro Pipe System/Pipa Air
    Mulai

    Rp199.900

    Toro Pipe System/Pipa Air
    atribut:
    • Compatible for: Hot Water, Cold Water, Drinking Water, Chiller Water, Chemical & ETC
    • Length (m): 4.0
  7. Non Brand Welded Pipe (Pipa Las)
    Mulai

    Rp929.900

    Non Brand Welded Pipe (Pipa Las)
    Deskripsi:
    Pipa Stainless steel yang dipergunakan untuk tekanan tinggi, tahan terhadap korosi.
    atribut:
    • Material: Stainless SUS304
    • Thickness: SCH10
    • Length (m): 6
    • Standard: ASTM S312
  8. Max Tape Cassette
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

  9. Yamato Flow Meter (Meter Aliran)
    Mulai

    Rp2.199.900

    Yamato Flow Meter (Meter Aliran)
    Deskripsi:
    -Scale is easy to see and easy to handle.-OUT type flowmeter. -For pressure regulator, piping installation.
    atribut:
    • Port Connection: 3/4-16UNF Flange Nut
    • Outlet Connection: φ8 Hose Mouth (M12 x 1 flange nut)
    • Precision: Full Scale ±5%
    • Purpose of Use: For pressure regulator, piping installation.
  10. BECK Zinc Galvanized Pipe & Pipe Nipples (Nipel Pipa)
    Mulai

    Rp309.900

    BECK Zinc Galvanized Pipe & Pipe Nipples (Nipel Pipa)
    Deskripsi:
    Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.*Grainger's product supplier has certified that products marked "Made in USA" below comply with "Made in USA" requirements in accordance with FTC rules and guidance.
    atribut:
    • Manufacture Location: Made in USA*
    • Material: Steel
    • Metal Pipe Construction: Welded
    • Side A Gender: Male
    • Side A Thread Type: NPT
    • Side B Gender: Male
    • Side B Thread Type: NPT
  11. Superior Pack Semi Automatic Strapping Band 12mm (Tali Strapping)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp119.900

  12. STAHLWERK Flow Meter (Meter Aliran)
    Mulai

    Rp95.900

    STAHLWERK Flow Meter (Meter Aliran)
    Deskripsi:
    Flowmeter untuk regulator Argon
  13. SAKURA Fuel Filter Automotive for Mitsubishi (Saringan Bahan Bakar Kendaraan)
    Mulai

    Rp12.900

    SAKURA Fuel Filter Automotive for Mitsubishi (Saringan Bahan Bakar Kendaraan)
    Deskripsi:
    · Sistem keamanan.
    atribut:
    • Filter Type: Fuel Filter
  14. Subaru Caster Wheel PU Ball Bearing Red (Roda PU)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp109.900

Daftar Harga metal joint Terbaru October 2026
YAZAKI Metal Joint (Klem Sambungan Pipa)Rp99.900
SPACIO Joint of Metal (Klem Sambungan Pipa)Rp99.900
TRUSCO Pipe System Metal Joint (Conductive Property)Rp119.900
Taisei Kogyo Line Filter Model UL (Saringan Udara)Rp909.900
YAZAKI Erector Pipe (Pipa Rangka Konstruksi)Rp42.900
Non Brand Aluminum Pipe & Pipe Nipple (Pipa Nipel)Rp109.900
Toro Pipe System/Pipa AirRp199.900
Non Brand Welded Pipe (Pipa Las)Rp929.900
Max Tape CassetteRp149.900
Yamato Flow Meter (Meter Aliran)Rp2.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)