Beli mesin uap di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HP Printer LaserJetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Epson All-in-One Ink Tank PrinterDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Canon Printer Multifungsi MG2570satribut:
- Voltage: AC 100-240V, 50/60 Hz
- Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
- Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
- Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
- Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
- Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
- Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
- Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
- Number of Ink Cartridges: 2
- Gowell Thermal Printeratribut:
- Print Method: Thermal
- Zebra Technologies Paket Pencetak Labelatribut:
- Print Method: Thermal Transfer
- e-Print Kertas Transfer Sablonatribut:
- Size: A4
- Epson Thermal POS Receipt Printer (Printer Dot Matrix)Deskripsi:Delivering Reliability and Adatability Anywhere. Designed with an adaptable mounting capability, the TM-T82 allows for versatile placement even in the smallest environment.
- BRADY Thermal Transfer Printer Labels - 1 Inch Core (Printer Dot Matrix)atribut:
- Core Inside Diameter (inch): 1
- Fyfax Thermal Paper (Kertas Fax)atribut:
- Size (cm): 5.7x4.8
- Fyfax Thermal Paper (Kertas Fax)atribut:
- Core Diameter (mm): 19
- Epson Impact Dot Matrix Printer LX-310 (Printer Dot Matrix)Deskripsi:Highly reliable printing with better performance.atribut:
- Dimensions (W x D x H) (mm): 362x275x154
- BRADY Label Printeratribut:
- Color Capability: Single Color Printing
- Epson Wi-Fi All-in-One Ink Tank PrinterDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
Daftar Harga mesin uap Terbaru December 2025
| Bixolon Thermal Printer | Rp4.099.900 |
| HP Printer LaserJet | Rp1.999.900 |
| Bixolon Mobile Printer | Rp4.799.900 |
| Bixolon Label Printer | Rp3.499.900 |
| Epson All-in-One Ink Tank Printer | Rp2.599.900 |
| Canon Printer Multifungsi MG2570s | Rp919.900 |
| Gowell Thermal Printer | Rp1.099.900 |
| Zebra Technologies Paket Pencetak Label | Rp7.099.900 |
| e-Print Kertas Transfer Sablon | Rp56.900 |
| Brother Label Printer QL (DK Tape) | Rp3.199.900 |
Data diperbarui pada 19/12/2025 (Harga belum termasuk PPN)




























































































































































/P101519081-1.jpg)
/iqP103467674-1.jpg)
/P102037256-1.jpg)
/olP101557885-2.jpg)

/osP101557892-2.jpg)
/ofP103466879-3.jpg)