Beli mesin tap di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- West Lake Mesin Bor TapDeskripsi:Karakteristik. Struktur sederhana dan pengoperasian yang mudah. - Menggunakan machinery friction clutch memperpanjang usia motor, bekerja stabil dan sedikit kebisingan dan juga memiliki fungsi perlindungan terhadap kelebihan loading. - Dapat men-tapping secara terus menerus, secara umum digunakan pada semua jenis mesin, instrumen, perangkat keras, alat-alat dan lain sebagainya. Aksesoris Standar. - Drill chuck. - Tapping Chuck M8-M24 (SWJ-24).atribut:
- Voltage (V): 220
- IS Hand Tap (Destination) with PackDeskripsi:JIS standard product, tungsten hand tap. It is a general tap and is used in all directions. Economical compared to HSS. Work material: Iron, light metal.atribut:
- Material: Alloy tool steel (SKS)
- Type Of Thread: M
- Nominal Size of Screw: M8
- Surface Treatment: Non-coated
- Shank Diameter (mm): 6.2
- Accuracy: JIS Class 3
- Screw Length (mm): 30
- Thread Size: M8
- Cell Spacing (mm): 1.25
- Shank Square Size (mm): 5.0
- Pilot Hole Diameter (Φmm): 6.8
- Tip: Destination
- Overall Length (mm): 70
- Screws: (Processing screw) Metric screw
- SKC Hand TapDeskripsi:Country Manufacturer : China
- Yamawa Hand Tap for Stainless Steel SU-HT (Tap Ulir)Deskripsi:Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
- West Lake Mesin Bor & MillingDeskripsi:Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
- monotaro Hand Tap (Top #3)Deskripsi:It is a general hand tap that cuts the threads of female threads. The biting part is a 1.5-mountain top tap (3rd tap). It is mainly used at the beginning of manual thread cutting.atribut:
- Material: High speed tool steel Steel (High speed steel/SKH)
- Type of screw: M
- Use: For the final finishing of general female thread cutting.
- Type: Top #3
- Shape: Center protruding from M6, flat center from M8
- Work Material: Iron, light metal, low/medium coal layer steel, alloy steel
- Accuracy: JIS class 2 equivalent
- Lcf with Meal: 1.5
- West Lake Mesin Bor DudukDeskripsi:Karakteristik. Ringan dan fleksibel, dapat digunakan tidak hanya pada reparasi mesin pengolah tetapi juga reparasi DIY (Do It Yourself) dan penggunaan sehari-hari. Aksesoris Standar. - Drill chuck. - Arbor (hanya taper hole spindle) (ZHX-13 tidak dilengkapi). - Taper sleeve (hanya MT3 spindle). - Drift (hanya taper hole spindle). - Wrench.atribut:
- Voltage (V): 220
- HTD Hand Tap HSS (Inch Series)atribut:
- Bottoming (#3): 1.5 Picthes
- Chamfer Length Taper (#2): 9 Pitches
- Plug (#2): 5 Pitches
- HTD Hand Tap SKS HTDeskripsi:HTD Hand Tap SKS HT withatribut:
- Chamfer Length Taper (#2): 9 Pitches
- Plug (#2): 5 Pitches
- Bottoming (#3): 1.5 Picthes
- IS Hand Tap with PackDeskripsi:JIS standard product, tungsten tap in the middle. It is used in many ways with general taps. Economical compared to HSS. Work material: Iron, light metal.atribut:
- Material: Alloy tool steel (SKS)
- Type Of Thread: (Processing screw) Metric screw
- Shank Diameter (mm): 6.0
- Accuracy: JIS Class 3
- Screw Length (mm): 24
- Thread Size: M6
- Cell Spacing (mm): 1
- Shank Square Size (mm): 4.5
- Pilot Hole Diameter (Φmm): 5.0
- Tip: Medium
- Overall Length (mm): 61
- Nominal Size: M6
- Yamawa Hand Tap for Cast Iron FC-HTatribut:
- Machining Thread: Metric Thread Screw
- Crosby Screw Pin Anchor Shackles G-209Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
Daftar Harga mesin tap Terbaru March 2026
| West Lake Mesin Bor Tap | Rp5.799.900 |
| IS Hand Tap (Destination) with Pack | Rp129.900 |
| Yamawa Hand Tap (M) HT | Rp219.900 |
| SKC Hand Tap | Rp29.900 |
| Yamawa Hand Tap for Stainless Steel SU-HT (Tap Ulir) | Rp159.900 |
| West Lake Mesin Bor & Milling | Rp8.799.900 |
| KRISBOW Mesin Bor Listrik Duduk Auto Reverse | Rp12.999.900 |
| monotaro Hand Tap (Top #3) | Rp41.900 |
| West Lake Mesin Bor Duduk | Rp2.099.900 |
| HTD Hand Tap HSS (Inch Series) | Rp119.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)




















































































































































%20with%20Pack/pvP106572931-1.jpg)
%20HT/kfP103766735-3.jpg)

/5vP102094211-2.jpg)


/6wP104052248-1.jpg)

/1gP105492052-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/3M%20Sarung%20Tangan%20Safety%20Comfort%20Grip/P101548494-2.jpg)
%20HT/b3P105258399-10.jpg)
%20Ht/P102804115-1.jpg)



%20PO/74P102806256-3.jpg)