Beli mesin steam mini di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hyundai Pembersih Bertekanan Tinggi
    Mulai

    Rp999.900

    Hyundai Pembersih Bertekanan Tinggi
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  2. KYODO Jet Cleaner (Mesin Cuci Steam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp899.900

  3. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  4. KARCHER HOME & GARDEN Steam Cleaners
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN Steam Cleaners
    Deskripsi:
    KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
  5. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  6. MultiPro High Pressure Washer
    Mulai

    Rp1.699.900

    MultiPro High Pressure Washer
    atribut:
    • Frequency (Hz): 50
  7. KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Bensin
    Mulai

    Rp11.999.900

    KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Bensin
    Deskripsi:
    Mesin ini merupakan sebuah mesin yang berfungsi untuk membersihkan berbagai perkakas alat berat ataupun kendaraan dari kotoran dan noda. Sistem kerjanya menggunakan tekanan udara yang digerakkan dengan bahan bakar.
    atribut:
    • Revolution Speed (rpm): 3400
  8. NLG High Pressure Cleaner
    Mulai

    Rp999.900

    NLG High Pressure Cleaner
    atribut:
    • Max. Pressure Water Supply: 4bar
    • Motor Capacity: 700W
    • Voltage: 220V/50Hz
    • Hose length: 5m
    • Maximum Pressure: 40bar
    • Maximum Water Temperature (°C): 50°C
  9. FASA Cold Water High Pressure Cleaner with Petrol Engine
    Mulai

    Rp38.999.900

    FASA Cold Water High Pressure Cleaner with Petrol Engine
    Deskripsi:
    - Three ceramic coated pistons brass axial pump head with built-in by-pass valve. - Suction and delivery S/S valves. - 5 HP Honda GP 160 unleaded gasoline engine. - Integrated detergent suction with external suction probe.- Pressure regulator.- Glicerine pressure gauge.
    atribut:
    • Engine HP: 5
    • Engine Type: Honda GP 160
    • Maximum Delivery Rate (L/hour): 570
    • Max. Bar: 30÷160
    • Maximum PSI: 2320
  10. BOSCH High Pressure Cleaner
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  11. LAKONI Daytona High Pressure Cleaners
    Mulai

    Rp1.799.900

    LAKONI Daytona High Pressure Cleaners
    Deskripsi:
    Kegunaan : mencuci mobil dengan tekanan tinggi.
  12. Jetmaster Pembersih Bertekanan Tinggi
    Mulai

    Rp1.899.900

    Jetmaster Pembersih Bertekanan Tinggi
    Deskripsi:
    High Pressure Cleaner This model of high-pressure cleaner is powerful and compact and ideal for small domestic cleaning jobs. Besides, it also has a modern appearance design and operates easily.
  13. MultiPro Pembersih Portabel Bertekanan Tinggi
    Mulai

    Rp889.900

    MultiPro Pembersih Portabel Bertekanan Tinggi
    Deskripsi:
    Kegunaan: - Mencuci mobil - Mencuci motor - Mencuci AC - Siram Tanaman
    atribut:
    • Capacity (L): 16
    • Starter: AC & Charger
    • Voltage (V): 12
    • Battery (AH): 8 (maksimal 3.5H)
    • Dimensions (mm): 420x320x345
  14. Mesin HL High Pressure Cleaner
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    Mesin HL High Pressure Cleaner
    atribut:
    • Rated Voltage (V): 220
  15. TEKIRO Wheel Master (Kunci Roda Tarik)
    Mulai

    Rp189.900

    TEKIRO Wheel Master (Kunci Roda Tarik)
    Deskripsi:
    TEKIRO WHEEL MASTER WRENCH CR-V SOCK 19x21 MMTEKIRO Kunci Roda Tarik [19x21 mm] merupakan kunci dengan gagang yang dapat ditarik dan untuk mata sok roda 19mm dan 21 mm. Dengan mata sok tebal biasanya di gunakan untuk velek mobil setandar, dan tidak bisa di gunakan di velek recing. karna velek recing memiliki celah yang sempit.Fungsi : untuk membuka atau memasang mur roda ketika akan melepas atau memasang roda mobilMaterial : Chrome vanadium
    atribut:
    • Dimension 1 (mm): 335
    • Dimension 2 (mm): 90
    • Dimension 3 (mm): 110
    • Dimension 4 (mm): 19
    • Material: Chrome Vanadium
    • Size (mm): 19x21
    • Dimension 5 (mm): 29
    • Dimension 6 (mm): 20
    • Dimension 7 (mm): 517
  16. LAVOR Cold Water High Pressure Cleaners HYPER C
    Mulai

    Rp30.999.900

    LAVOR Cold Water High Pressure Cleaners HYPER C
    atribut:
    • Number of Phase: Three Phase
    • Motorpump Type: MPW5
    • Rotation Speed (rpm): 1450 RPM
Daftar Harga mesin steam mini Terbaru January 2026
Hyundai Pembersih Bertekanan TinggiRp999.900
Wipro Jet Cleaner (Mesin Cuci Steam)Rp1.199.900
KYODO Jet Cleaner (Mesin Cuci Steam)Rp899.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
KARCHER HOME & GARDEN Steam CleanersRp2.899.900
KARCHER Professional High Pressure Cleaners-Cold WaterRp15.999.900
MultiPro High Pressure WasherRp1.699.900
KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin BensinRp11.999.900
MultiPro High Pressure WasherRp949.900
NLG High Pressure CleanerRp999.900

Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)