Beli mesin scrubber di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TASKI Ultra Compact Automatic Scrubber DrierDeskripsi:Accessibility of confined areasDue to the very low height of the machine body and the handle which can be folded backwards the machine can reach under obstacles such as tables or racks. The roller brush, which is off set to the side, allows edge-close cleaning as well as access to corners. The wiping blade in front of the brush helps to remove the cleaning solution also when moving the machine backwards.Cleaning and drying effectivenessCompared to manual cleaning the machine delivers significantly higher hygiene levels and improves the floor appearance as well as consistency of result. This is achieved through maximum scrubbing action and the innovative V-shaped squeegee which leads to excellent drying results, even on difficult floors such as tiles with deep grouts, uneven or structured floors.Safety and simplicityDue to the system’s perfect drying results the risk of slip-falls caused by wet floors is reduced to the minimum. This makes TASKI swingo 350B the perfect solution for use in day-time operations, even in high traffic areas. The ergonomically designed, height-adjustable handle with hand protection allows for the safe and comfortable use of the machine.Reliability and robustnessThe machine is very robust and durable and can withstand even the toughest cleaning tasks, making it one of the most reliable machines of its type in the marketplace today.atribut:
- Theoretical Performance (m²/hour): 1140
- Working Width (cm): 38
- Squeegee Width (cm): 55
- Solution Tank (L): 10
- Recovery Tank (L): 10
- Rated Voltage (V): 24
- Contents: Unit (1), Cylindrical Brush Standard 38 C (1), Battery 12V 25Ah (1)
- Dimensions (cm): 79x45x43
- Max. Brush Pressure (kg): 17
- Sound Level (dBA): <70
- TENNANT Floor ScrubbersDeskripsi:Compact floor scrubbers offer compact size and lightweight construction for improved ergonomics and portability. Their small size cleans effectively in areas with limited space.atribut:
- UNSPSC: 47131802
- Battery Chemistry: Lithium Ion
- Battery Running Time (minute): 50
- Cleaning Path (inch): 11
- Deck Style: Disk
- Estimated Battery Run Time (minute): 50
- Includes Batteries: Yes
- Maximum Brush Pressure (lbs): 26
- Maximum Brush Speed (rpm): 160
- Power Source: Battery
- Recovery Tank Capacity (gal): 1.3
- Series: CS5
- Solution Tank Capacity (gal): 1.3
- Sound Level (dBA): 63
- Style: Walk Behind
- Vacuum Motor (HP): 0.13
- KARCHER Professional Walk Behind Scrubber Drier (Scrubber)atribut:
- Compatible for: Profesional floor care used
- TENNANT Walk-Behind Floor ScrubberDeskripsi:Clean virtually any hard surface, including porous stone, grout and finished concrete with the Tennant T300e High Performance Walk-Behind Floor Scrubber. Keep every area of your facility clean and well-maintained with an affordable, battery-powered, walk-behind floor scrubber designed for versatility. And, when you add Tennant's innovative ec-H2O NanoClean technology, you'll use electrically converted water to clean effectively, save money, and reduce environmental impact compared to daily floor cleaning chemicals.atribut:
- Machine Type: Walk-Behind
- Power Source: Battery
- YANGZI Floor ScrubberDeskripsi:This equipment is a professional automatic cleaning equipment. X1 floor scrubbing machine is suitable for the cleaning of flat ground. It uses a 13 inch brush plate or needle holder to clean the ground. The washed dirty water is sucked into the sewage tank by the suction rack at the back of the machine. It only needs to walk the machine on the ground once to complete the cleaning work. The X1 model walk-behind scrubber is one of the most popular cleaning machines due to its ease of operation and high functionality.
- KIP Tali Tambang Plastik PEDeskripsi:TALI TAMBANG PE KUALITAS IMPOR RESMI DARI CHINA100% BAHAN PE, KUALITAS DIJAMIN, HARGA TERMURAHTERSEDIA UKURAN DIAMETER 3 MM - 16 MMPANJANG 220 METERTambang jenis PE biasa digunakan untuk mengikat barang seperti pengikat terpal mobil pick up, truck, kontainer, bisa digunakan sebagai tali pengikat di kapal, untuk pekerjaan proyek bangunan gedung, mengangkat suatu beban yang cukup berat karena ketahanan terhadap gesekan sangat baik, dan banyak lagi kegunaannya sesuai dengan keperluan Anda masing-masing.Kelebihan dari tambang jenis PE tidak mudah putus dan juga tahan panas.atribut:
- Length (m): ± 220
- Material: Polyethylene
- KRISBOW Mesin Sikat & Poles Lantaiatribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- XANDER Roda Scaffolding Karetatribut:
- Rotation Type: Rotation On with Brake
- KRISBOW Mesin Pembersih Lantaiatribut:
- Color: Yellow
- Clean/ Dirty Water Tank Capacity: 27.8 L/ 31.3 L
- Power: 1000 W
- Dimensions (mm): 1060x650x1025
- KARCHER Professional Ride On Scrubber DriersDeskripsi:Thanks to its narrow, compact design, our battery-powered BD 50/70 R Bp Pack Classic ride-on scrubber drier with disc brush engineering is extremely easy to manoeuvre and transport, even in lifts. As a result, this affordable basic model, operated using powerful 105 Ah batteries, is a real alternative to machines with trailers. Batteries and a suitable battery charger are included. It is easy to operate thanks to colour-coded controls; this, along with many other clever, useful details, make it a winning product. The standard Home Base for transporting manual cleaning tools can be equipped with hooks in this way. Additionally, a rubbish bag holder and a pre-sweeping mop are available as optional accessories. Equipment - Disc brush - Powerful traction drive - Battery and battery charger included - Battery - Automatic water stop - Solenoid valve - Squeegee, v-shaped - 2-tank system
- Innotechs Polisher Machine Low SpeedDeskripsi:Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brushatribut:
- Voltage (V): 220-240
- Cable Length (m): 12
- KRISBOW Mesin Pembersih, Poles, dan Penyedot Debu Lantai 3in1atribut:
- Unit Dimensions (cm): 43x21x28
- Item: Scrubber Dryer
- Electroklin Polisher Single Disc MachinesDeskripsi:Mesin Polisher Lantai KF 1752 Electroklin adalah Mesin poles lantai low speed multifungsi dengan design modern, safety dan mudah dioperasikan dengan jangka waktu lama. Performance mesin bekerja sangat baik dan sesuai dengan kondisi lantai umumnya di indonesia. Mesin tidak melayang saat digunakan dan beban bobot sangat menekan di permukaan lantai. Kelebihan utama dari mesin type ini adalah safety (Anti statis dan kenyamanan pengguna karena dapat disesuaikan dengan posisi tubuh user.atribut:
- Diameter: 17 inch
- Kecepatan: 175 RPM
- Power: 700 watt/ 230 V
- Sistem Motor: GEAR BOX ( Bukan Panbelt)
- Accessories: Pad Holder, Sikat Kasar Sikat Halus, Water Tank, 3M Floor Pad Merah/Putih
- Alfa Clean Floor Polisher Low Speedatribut:
- Working Width Brush (inch): 17
- RYU Gun PolisherDeskripsi:Gun Polisher is Suitable Applied to The Vertical Plane. The Gun Polisher Has a Maximum Spin of 2.000rpm and Excellent Motor Strength. This Polisher is Well Suited For Auto Detailing Jobs, Both Personal and Business Scale. This Product Has Several Advantages, Such as: Light Weight, Equipped With Handle Bar, Can Produce High Rotation.atribut:
- Power (W): 900
- Diameter: 180mm
- No Load Speed (rpm): 600-2.000
- JJXF Aluminium Foil Insulation Suitatribut:
- Reflectivity : 0.7
- Alphalux High Speed Polisheratribut:
- High Speed: 175RPM
- Working Width Brush: 20inch
Daftar Harga mesin scrubber Terbaru January 2026
| TASKI Ultra Compact Automatic Scrubber Drier | Rp87.999.900 |
| TENNANT Floor Scrubbers | Rp97.999.900 |
| KARCHER Professional Walk Behind Scrubber Drier (Scrubber) | Rp47.999.900 |
| TENNANT Walk-Behind Floor Scrubber | Rp84.999.900 |
| YANGZI Floor Scrubber | Rp16.999.900 |
| KIP Tali Tambang Plastik PE | Rp139.900 |
| KRISBOW Mesin Sikat & Poles Lantai | Rp10.999.900 |
| XANDER Roda Scaffolding Karet | Rp129.900 |
| KRISBOW Mesin Pembersih Lantai | Rp26.999.900 |
| KARCHER Professional Ride On Scrubber Driers | Rp149.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































/dvP101543499-2.jpg)













%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/JJXF%20Aluminium%20Foil%20Insulation%20Suit/m7P104709799-1.jpg)