Beli mesin ridgid pipa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)
    Mulai

    Rp8.099.900

    RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
    • Drain Capacity (mm): 20-40 (3/4 - 1. 1/2inch)
    • Feed Rate (m/minute): 5.4 (18ft/min)
    • Operating Speed (rpm): 450
    • Standard equipment: PowerClear, Hose Extension
  2. RIDGID 1224 H.S. Dies
    Mulai

    Rp9.899.900

    RIDGID 1224 H.S. Dies
    atribut:
    • Capacity (inch): 2.5-4
    • Capacity (mm): 62-100
  3. RIDGID BSPT Receding Dies
    Mulai

    Rp3.399.900

    RIDGID BSPT Receding Dies
    Deskripsi:
    - Pisau Senai Pipa / Mata Pisau Senai Pipa
    atribut:
    • Type: BSPT
    • Catalog Number: 51377
    • Thread Direction: Right Hand (RH)
    • Nominal Pipe Size (inch): 2-1/2 x 3
    • Die Material: High-Speed
  4. RIDGID Pipe Dies for Use in Universal Die Heads
    Mulai

    Rp3.799.900

    RIDGID Pipe Dies for Use in Universal Die Heads
    atribut:
    • Type: NPT
    • Thread Direction: Right Hand (RH)
    • For Model: 504A; 711; 713; 811A; 815A; 816; 817 and 842
  5. RIDGID Pipe Dies
    80%
    Mulai

    Rp409.900

  6. RIDGID Bolt Dies for Universal Die Head
    Mulai

    Rp6.799.900

    RIDGID Bolt Dies for Universal Die Head
    Deskripsi:
    - Pisau Senai Pipa / Mata Pisau Senai Pipa
    atribut:
    • Thread Direction: Right Hand
  7. RIDGID Kunci Pipa Heavy Duty
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

  8. RIDGID Manual Threader Die Head NPT
    Mulai

    Rp3.799.900

    RIDGID Manual Threader Die Head NPT
    atribut:
    • Type: NPT
    • Thread Direction: Right Hand
    • Die Material: Alloy
  9. RIDGID NPT Die Head Quick-Open RH
    Mulai

    Rp16.999.900

    RIDGID NPT Die Head Quick-Open RH
    Deskripsi:
    Quick-Opening (QO) – Manual release for user-specified thread lengths.
    atribut:
    • How Opened: Quick-opening
    • Thread Direction: Right hand
    • Type: NPT
    • Bolt Capacity (inch): 1/4-2
    • Oil Thru Head: Yes
    • Catalog Number: 97065
    • Die Used: Universal
    • Pipe Capacity (inch): 1/8 - 2
    • Pipe Capacity (mm): 3-50
  10. RIDGID Combo Roll Groover
    Mulai

    Rp36.999.900

    RIDGID Combo Roll Groover
    Deskripsi:
    The Model 975 Combo Roll Groover is two tools in one, and is the only one that has the same capacity|for Schedule 10 and 40. Like other RIDGID roll groovers, the 975 mounts on the RIDGID 300 Power|Drive for machine-powered roll grooving jobs. It also designed to manually roll groove in-place pipe.
    atribut:
    • Actuation: Feed screw with 1/2inch ratchet wrench (included), or any 15/16inch hex wrench.
    • Depth Adjustment: Adjusting screw and integral, index depth gauge.
    • Power Drive Mounting: RIDGID 300 Power Drive 38/57 RPM (reverse direction only).
  11. RIDGID Pipe Dies for Use in British Universal Die Heads
    Mulai

    Rp4.699.900

    RIDGID Pipe Dies for Use in British Universal Die Heads
    atribut:
    • Type: BSPT
    • Thread Direction: Right Hand (RH)
    • For Model: 504A; 811A; 815A; 816; 817; 856; 911 and 913
Daftar Harga mesin ridgid pipa Terbaru March 2026
RIDGID Threading Machine (Mesin Senai)Rp169.999.900
RIDGID Threading Machine (Mesin Senai)Rp109.999.900
RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)Rp8.099.900
RIDGID 1224 H.S. DiesRp9.899.900
RIDGID BSPT Receding DiesRp3.399.900
RIDGID Pipe Dies for Use in Universal Die HeadsRp3.799.900
RIDGID Pipe DiesRp409.900
RIDGID Bolt Dies for Universal Die HeadRp6.799.900
RIDGID Flaring Tools 45 Degree SAE FlaresRp2.799.900
RIDGID Kunci Pipa Heavy DutyRp679.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)