Beli mesin punch listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- WISON Mesin Planner (Mesin Serut)atribut:
- Feedling Speed per minute: 10.2
- Max Planning Depth (mm): 4
- Max Planning Width (mm): 400
- Motor Power (HP): 3
- Thickness of Workpiece (mm): 150
- Spindle Speed (rpm): 5270
- LG Mesin Cuci Twin TubDeskripsi:- Kapasitas: 14kg- Dimensi (L x D x T) 880x530x1025mm- Warna Blue White- Desain Pintu Transparent Plastic Door- Crystal Panel + Chrome Knob- Roller Jet Pulsator: Yes- Wind Jet Dry: Yes- Punch+3: YesFitur :- POWERFUL WASHING- Roller Jet Pulsator- Wind Jet Dry- Punch+3
- Makita Mesin Profil Router (Mesin Profil Kayu)atribut:
- Collet: 12 mm (1/2 inch)
- TEKIRO Huruf KetokDeskripsi:TEKIRO Huruf Ketok. Merupakan alat untuk membentuk huruf atau menandai benda kerja yang berbahan besi.Dimensi produk : 60mmx5mmx5mmFungsi : Untuk mencetak Huruf pada benda kerjaMaterial : Heat Treated Carbon Steelatribut:
- Material: Heat Treated Carbon Steel
- Stihl Chain SawDeskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- LAKONI Mesin Las GEatribut:
- Voltage (V): 160-250
- Freshgen Generator AC 1 Fasa (Mesin Genset)Deskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
Daftar Harga mesin punch listrik Terbaru October 2025
| RHINO Mesin Las Inverter MMA | Rp1.199.900 |
| WISON Mesin Planner (Mesin Serut) | Rp17.999.900 |
| LG Mesin Cuci Twin Tub | Rp3.099.900 |
| LG Washing Machine Top Load | Rp3.599.900 |
| Makita Mesin Profil Router (Mesin Profil Kayu) | Rp6.199.900 |
| TEKIRO Huruf Ketok | Rp139.900 |
| Makita Mesin Amplas Palm (Palm Sander) | Rp1.099.900 |
| Stihl Chain Saw | Rp3.399.900 |
| LAKONI Mesin Las GE | Rp2.299.900 |
| Freshgen Generator AC 1 Fasa (Mesin Genset) | Rp8.599.900 |
Data diperbarui pada 26/10/2025 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)
/P101005203-1.jpg)


/P101578576-1.jpg)

/eaP101578514-4.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20GE/P101525082-1.jpg)
/P102045343-1.jpg)