Beli mesin printer canon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HP Printer LaserJet
    Mulai

    Rp1.999.900

    HP Printer LaserJet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  2. Canon Printer Multifungsi MG2570s
    Mulai

    Rp919.900

    Canon Printer Multifungsi MG2570s
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  3. Epson All-in-One Ink Tank Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Epson All-in-One Ink Tank Printer
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  4. Epson Wi-Fi All-in-One Ink Tank Printer
    Mulai

    Rp3.799.900

    Epson Wi-Fi All-in-One Ink Tank Printer
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  5. Epson Printer Head
    Mulai

    Rp1.399.900

  6. Canon Printer Pixma iX6870
    Mulai

    Rp4.999.900

    Canon Printer Pixma iX6870
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 24W (operating), Approx. 2.0W (standby), 0.3W (off)
    • Dimension (WxDxH): approx. 584 x 310 x 159 mm
    • Document Size: A3+, A3, A4, A5, B4, B5, LTR, LGL, LDR, 4x6 inch, 5x7 inch, 8x10 inch, 10x12 inch, Envelopes (DL, COM10), Custum size (width 55 - 329mm, length 91 - 676mm)
    • Compatible Ink Cartridges: CLI-751 (Black), CLI-751 (Cyan), CLI-751 (Magenta), CLI-751 (Yellow), PGI-750 (Pigment Black), PGI-755XXL (Pigment Black)
    • Maximum Resolution: 9600 (horizontal) x 2400 (vertical) dpi
    • Number of Ink Cartridges: 5
  7. Canon Printer Inkjet Pixma
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    Canon Printer Inkjet Pixma
    Deskripsi:
    System Requirements - Windows 10 / 8.1 / 7 SP1 (Operation can only be guaranteed on a PC with a pre-installed Windows 7 or later) General Specifications - Language : 32 Selectable Languages: Japanese / English / German / French / Italian / Spanish / Dutch / Portuguese / Norwegian / Swedish / Danish / Finnish / Russian / Czech / Hungarian / Polish / Slovene / Turkish / Greek / Simplified Chinese / Traditional Chinese / Korean / Indonesian / Slovakian / Estonian / Latvian / Lithuanian / Ukrainian / Romanian / Bulgarian / Thai / Croatian / Vietnamese - Interface : Hi-Speed USB 2.0
    atribut:
    • Printable Width (mm): Up to 203.2 (8inch), Borderless: Up to 216 (8.5inch)
    • Voltage (V): AC 100-240
    • Frequency (Hz): 50/60
  8. Canon Ink Cartridge CL-811 (Tinta Printer)
    Mulai

    Rp329.900

  9. Epson Tinta Printer Botol
    Rating:
    98% of 100
    (24)
    Mulai

    Rp98.900

    Epson Tinta Printer Botol
    atribut:
    • Size (ml): 70
    • Suitable Manufacturer: EPSON
  10. Panasonic Scanner
    Mulai

    Rp8.299.900

    Panasonic Scanner
    Deskripsi:
    A4, 20ppm, Colour CIS, 600 dpi, USB 2.0, ADF 50 sheets ( 21lbs, 80g/m2, 3 hard cards, 40 - 209g/ m2 )
  11. Canon Ink Cartridge PG-40B
    Mulai

    Rp339.900

    Canon Ink Cartridge PG-40B
    atribut:
    • Color: Black
  12. Canon Multifunction Inkjet Printer PIXMA E-410
    Mulai

    Rp999.900

    Canon Multifunction Inkjet Printer PIXMA E-410
    Deskripsi:
    Printer All-In-One dengan Harga Terjangkau Cetak, Pindai, Salin Kecepatan cetak Standar ISO (A4): hingga 4 ipm (warna) / 8 ipm (mono)
    atribut:
    • Compatible for: (INK) PG-47, CL-57S
    • Paper Size: A4, A5, B5, Letter, Legal, 4x6\", 5x7\", Envelopes (DL, COM10)
    • Dimensions (mm): 426x306x145
    • Power (W): 9
  13. Canon Ink Cartridge PG-810 (Tinta Printer)
    Mulai

    Rp269.900

  14. Canon Scanner
    Mulai

    Rp1.099.900

    Canon Scanner
    Deskripsi:
    Pemindai Datar yang Cepat dan Ringkas Pemindai datar yang ringkas dengan harga terjangkau, memindai dokumen dan foto secara cepat dan akurat. Pemindai dokumen dan foto datar Resolusi pemindaian: 2400 x 2400dpi Kecepatan pindai (A4, 300dpi): Sekitar 10 detik
    atribut:
    • Paper Size: A4, Letter
    • Dimensions (mm): 250×367×42
    • Power (W): 4.5
Daftar Harga mesin printer canon Terbaru January 2026
HP Printer LaserJetRp1.999.900
Canon Printer Multifungsi MG2570sRp919.900
Epson All-in-One Ink Tank PrinterRp2.599.900
Epson Wi-Fi All-in-One Ink Tank PrinterRp3.799.900
Epson Printer HeadRp1.399.900
Canon Printer Pixma iX6870Rp4.999.900
Canon Printer Inkjet PixmaRp729.900
Canon Ink Cartridge CL-811 (Tinta Printer)Rp329.900
Epson Tinta Printer BotolRp98.900
Panasonic ScannerRp8.299.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)