Beli mesin press pin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Deli Heavy Duty Hole Punch (Perforator / Pembolong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp769.900

  2. Joyko Steel Ruler (Penggaris Besi)
    Rating:
    99% of 100
    (17)
    Mulai

    Rp7.900

    Joyko Steel Ruler (Penggaris Besi)
    Deskripsi:
    Akurat dan tepat dalam membuat sebuah garis lurus.
    atribut:
    • Color: Silver
    • Material: Stainless Steel (Besi)
  3. TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Mulai

    Rp5.299.900

    TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  4. NT Cutter Circle Cutter Compass (Cutter Jangka)
    Mulai

    Rp239.900

    NT Cutter Circle Cutter Compass (Cutter Jangka)
    atribut:
    • Material: Body: ABS resin, Blade: Alloy tool steel (SKS81)
    • Total Length (mm): 113
    • Compatible Replacement Blades: BDA-200P
    • Supported Diameter (Cm): 1.8 to 17
    • Blade Thickness (mm): 0.38
  5. SATA Scissor Stainless Steel (Gunting)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    SATA Scissor Stainless Steel (Gunting)
    atribut:
    • Made In: China
    • Scope of Application: Copper Wire, Leather, Paperboard, Thin Plastic Plate, Thin Aluminium Sheet
    • Size (inch): 7
  6. Deli Laminator A3 (Mesin Laminating)
    Mulai

    Rp2.599.900

    Deli Laminator A3 (Mesin Laminating)
    atribut:
    • Color: Light grey
    • Dimensions (mm): 500x200x110
    • Material: Steel Shell
    • Monitor Display: Work status indicator
    • Paper Size: A3
    • Spec. 2: Heat & Cold laminating
    • Spec. 3: Pre-heat time: 3~5 min,Laminating 50-250mic, Max 1mm film,Speed: 600mm/min
    • Spec. 4: Adjustable temperature
    • Spec. 5: Reverse fuknction
  7. Kenko Stainless Steel Ruler (Penggaris)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp3.900

  8. PIN Scissor Sewing Cloth (Gunting)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp85.900

    PIN Scissor Sewing Cloth (Gunting)
    Deskripsi:
    Stainless Tailor Scissors / Gunting Bahan 7 Inch PIN 9188
  9. Joyko Paper Hole Punch (Perforator / Pembolong)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp8.900

  10. Niigata Seiki (SK) Circle Cutter
    Mulai

    Rp789.900

    Niigata Seiki (SK) Circle Cutter
    atribut:
    • Overall Width: HV 650 or morem
    • Compatible Materials: Wood board, veneer board, aluminum material, new construction material, plastic plate, brass plate, thin iron plate.
    • Center Drill Diameter (phi mm): 5.5
    • Drilling Possible Plate Thickness (mm): Acrylic 6.3, Aluminium 1.2, Thin iron plate 1.5
    • Drilling Size (mm): 25 to 125
    • Material: 8
    • Overall Length (mm): 5.81
    • Shank Diameter (mm): A/10 or more for catching (hexagonal shank slip prevention type), B/13 or more for catching
    • Thickness (mm): 3.99
    • Weight (g): 4.37
  11. Joyko Laminating Machine (Mesin Laminating)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

  12. KRISBOW Mesin Press Hidrolik Floor Type
    Mulai

    Rp6.599.900

    KRISBOW Mesin Press Hidrolik Floor Type
    Deskripsi:
    Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
  13. TORA Stainless Steel Tailor Scissor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  14. Aurora Laminator with Cutter (Mesin Laminating)
    Mulai

    Rp1.599.900

    Aurora Laminator with Cutter (Mesin Laminating)
    Deskripsi:
    From now on, this one. Laminator with multifunctional cutting machine. Cutting machine + corner cutter + protractor + laminator.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Size: Supports up to A3 size
    • Laminate: Thickness: 100μ/150μ
    • Recycled Paper Use Mark: Conformity
    • Continuous Operating Time (minute): 30
    • Laminating Speed (mm/minute): 270(60Hz), 230(50Hz)
    • Maximum Laminating Thickness (mm): 0.5
    • Maximum Machining Width (mm): 330
    • Maximum Sheets of Shredding: A4 x 10 sheets
    • Warming up time: 3~5
  15. 3M Laminator (Mesin Laminating)
    33%
    Mulai

    Rp9.999.900

    3M Laminator (Mesin Laminating)
    Deskripsi:
    Using a laminator that does not require power and a laminating film with adhesive, posters, documents, labels, cards, etc. can be easily laminated. It is easy to operate by hand and does not require a power supply or batteries. There is no bad smell. Paper with a width of 30.4cm (equivalent to A3 size) and a thickness of 3mm can be laminated.
    atribut:
    • Maximum Laminate Thickness (mm): 3
    • Dimensions (mm): 400x400x265
    • Warm Up Time: None (manual)
Daftar Harga mesin press pin Terbaru October 2026
Deli Heavy Duty Hole Punch (Perforator / Pembolong)Rp769.900
Deli Laminator (Mesin Laminating)Rp609.900
Joyko Steel Ruler (Penggaris Besi)Rp7.900
OLFA Circle Cutter Compass (Cutter Jangka)Rp94.900
TEKIRO Air Press Machine (Mesin Press Hidrolik)Rp5.299.900
NT Cutter Circle Cutter Compass (Cutter Jangka)Rp239.900
SATA Scissor Stainless Steel (Gunting)Rp159.900
Deli Laminator A3 (Mesin Laminating)Rp2.599.900
Kenko Stainless Steel Ruler (Penggaris)Rp3.900
PIN Scissor Sewing Cloth (Gunting)Rp85.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)