Beli mesin press acrylic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Garden Spray (Mesin Sprayer)Deskripsi:Produk ini juga sering disebut dengan Mesin Semprot Tanamanatribut:
- Material: (Body) PE, (Nozzle) Glass fiber, (Other) PP
- Type: Accumulator
- Hose Length (mm): approx. 1000
- Main Uses: gardening
- Corresponding solution: Drug / water
- Dimensions (mm): approx. 460
- Mass (kg): approx. 1.33
- Model : Shoulder type
- Nozzle: One head
- Nozzle Length (mm): approx. 575
- Tank Capacity (L) : 7
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- Non Brand Lobby Duster Acrylic Setatribut:
- Size: 60cm
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- BOSCH Cordless Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Wasser Shallow Well Pump (Pompa Air)Deskripsi:Pompa sumur dangkal PW dengan total head max.45m, Current max. 1.5A-3A adalah pompa air pilihan dari Brand Wasser untuk kebutuhan sehari-hari, pekarangan, mesin cuci, kolam tanki dan gedung
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
- STS Digital Level with Laser (Waterpass Digital)atribut:
- Weight (g): 690
- Power: AAA batteries x2 book
- Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
- Dimension (Length L x Width W x Thickness) (mm): 600x60x27
- Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
- Light Source: 635nm red semiconductor laser
- Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
- Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
- Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
- Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
Daftar Harga mesin press acrylic Terbaru March 2026
| monotaro Garden Spray (Mesin Sprayer) | Rp249.900 |
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
| Non Brand Lobby Duster Acrylic Set | Rp149.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.299.900 |
| TRUSCO Waist Pouch | Rp229.900 |
| BOSCH Cordless Drill Driver (Bor Listrik) | Rp1.299.900 |
| Wasser Shallow Well Pump (Pompa Air) | Rp759.900 |
| BOSCH Circular Saw Machine Hand Held (Gergaji Mesin) | Rp1.799.900 |
| STS Digital Level with Laser (Waterpass Digital) | Rp3.099.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



















































































































































/lbP102250767-3.jpg)


/P101518176-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Penyangga%20Pinggang/TRUSCO%20Waist%20Pouch/P101000847-1.jpg)
/6sP101518244-38.jpg)
/P102093665-1.jpg)
/P101518299-1.jpg)
/P102003480-1.jpg)