Beli mesin potong kertas manual di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Senator Workshop Drill Press Vice (Catok Mesin Bor)Deskripsi:SENATOR Workshop Drill Press Vice Cocok untuk digunakan pada latihan pilar / bangku untuk menenangkan benda kerja di semua aplikasi tugas pengeboran ringan untuk garasi atau bengkel kecil. Cast konstruksi dengan slot mesin yang spasi untuk cocok untuk semua populer pangkalan bor berdiri. Lintas dibor menangani dengan sliding T-bar untuk pengaruh ekstra
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- O.H.INDUSTRIAL Shockless HammerDeskripsi:Usage:Repair and Assembly of machines.Centering pieces.Mold making, etc.
- YANASE Kinoko Unironatribut:
- Shaft Diameter (mm): 6
- Shaft Length (mm): 39
- Purpose of Use: Cleaning of metal and wood surfaces and medium finishing polishing. Finishing polishing of curved surfaces and recessed surfaces. Cleaning within pipes. Working Tool: Straight-type grinder.
- BESTGUARD Abrasive Paper (Kertas Amplas)Deskripsi:Black Silicon Carbide. Electro Coated. High Quality. Waterproof Paper.
- Daiwa Kasei Industry High Speed Daiwa Rabin Rubber Abrasive (Shank Diameter 3mm)atribut:
- Shaft Diameter (mm): 3
- Shaft Length (mm): 30
- Maximum Working Speed (rpm): 60000
- Purpose of Use: For standard steel materials such as soft steel and semi-soft steel. Stainless steel, hardened steel, aluminum and others, especially when preventing burn.
- YANASE Tipped Saw for Steel and Stainless SteelDeskripsi:-A tipped saw that is dual purpose for iron and stainless steel.-Suitable for medium thickness(6mm)steel member cutting.-Wide applications such as checkered plates, gratings, and gas pipes.
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- TRUSCO Abrasive Paper Dry (Kertas Amplas)Deskripsi:Because it has been subjected to clogging prevention processing, it has excellent lifetime. Finish polishing of the mold, polishing of the metal sample piece.atribut:
- Width x Length (mm): 228 x 280
- Purpose of Use: Finish polishing of molding die, polishing of metal sample piece. Finish polishing of coating surface. Works such as woodwork and glass, etc. Repair of automobiles. Metal steel material base polishing, rust removal etc.
- NIKKEN Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size: 230x280
- TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)atribut:
- Length (mm): 280
- Width (mm): 230
- Purpose of Use: Vehicles, ships, structural steel, metal furniture, steel furniture and equipment etc. Rust removal, dirt removal, burr removal. Break-in polishing of base. Polishing before painting, finish polishing.
- TRUSCO Diamond Paste Oil SolubleDeskripsi:Stable polishing force can be obtained since diamond grit is uniformly dispersed. Paste viscosity is very low and usability is good.atribut:
- Grain Size: #1200
- Color: Blue
- Abstract: Preliminary wrapping
- Purpose of Use: For final finishing of plastic molding die etc. Used in felt buff etc.
- Micron Display (µm): 15
- NAKANISHI Diamond CompoundsDeskripsi:-Stable polishing force can be obtained since diamond grit is uniformly dispersed.-Paste viscosity is very low and usability is good.atribut:
- Comments: Water soluble
Daftar Harga mesin potong kertas manual Terbaru April 2026
| Senator Workshop Drill Press Vice (Catok Mesin Bor) | Rp659.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp3.900 |
| O.H.INDUSTRIAL Shockless Hammer | Rp309.900 |
| YANASE Kinoko Uniron | Rp1.299.900 |
| BESTGUARD Abrasive Paper (Kertas Amplas) | Rp3.900 |
| Daiwa Kasei Industry High Speed Daiwa Rabin Rubber Abrasive (Shank Diameter 3mm) | Rp379.900 |
| YANASE Tipped Saw for Steel and Stainless Steel | Rp989.900 |
| Kenko Alat Pemotong Kertas | Rp379.900 |
| TORA Abrasive Paper (Kertas Amplas) | Rp2.900 |
| C-Mart Abrasive Paper (Kertas Amplas) | Rp3.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)



















































































































































/3gP101000124-5.jpg)
/5eP101000194-3.jpg)


/6eP106215230-1.jpg)
/j8P102020692-5.jpg)


/chP103195449-2.jpg)
/ncP103680840-2.jpg)
/42P102019146-2.jpg)
/P101503356-1.jpg)
/a1P103774361-2.jpg)
%20(Kertas%20Amplas)/P102012871-1.jpg)