Beli mesin potong keramik bosch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mujingfang Tile Cutteratribut:
- Color: Blue
- RHINO Inverter MMA Welding Machine (Mesin Las)Deskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- INGCO Tile CutterDeskripsi:INGCO Tile Cutter (600 mm) // Alat Potong Keramik Marmer Granit
- KRISBOW Pemotong Keramik Manualatribut:
- Maximum direct line cutting (mm): 600
- Maximum Cutting Thickness (mm): 12
- TOLSEN Tile CutterDeskripsi:Packing : Color Boxatribut:
- Replacable Cutting Blades (mm): Ø15xØ6×1.5
- Max. Cutting (m): 10
- Length (mm): 400
- ROMWAY Tile Cutteratribut:
- Maximum Cutting Thickness (mm): 12
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- WESTWARD Tile Cutteratribut:
- Item: Tile Cutter
- Capacity: Cuts Up to 12inch Tiles
- Size (inch): 12
- Construction: Aluminium Alloy Base, Chrome-Plated Steel
- Characteristics: And Durable Rails With Bumpers, Heavy Duty Rubber Pads Prevent Tiles From Shifting, Linear Ball Bearing Slides For Smooth Scoring
- Type: Professional
- Application: For Cutting Tile
- Color: Grey with Green Base
- TOTAL Tile CutterDeskripsi:2pcs Cutting Stone Tungsten Carbide. Blade size: 16x6x3mm. Multi Function: Straight & Diagonal Cutting. Dia. As Sliding: 19mm.
- ROMWAY Granite Tile CutterDeskripsi:Pemotong keramik / Granit Presisi Lebih Lurus,hasil pemotong rapih dan bersih dan bebas cuil.mempercepat pekerjaan anda. - Type 2 Rek pipa besi- Mata pisau berkualitas type bearing GS taiwan- Bodi Kuat dan Tahan lama. -Untuk ukuran keramik yang dapat di potong sampai dengan 100cm-Movable scale for straight. cutting and universal cutting from 0-45°.-Solid steel supporting rids with ball bearing.
- TOPVEI Granite Tile CutterDeskripsi:-Alat potong keramik manual -Fungsi: Untuk Potong keramik dan Granitatribut:
- Blade Material: Tungsten Carbide
- Cut Precesion (mm): 0.5 (In)
- Tile Cutting Thickness (mm): 6 to 12
- TOLSEN Heavy Duty Tile CutterDeskripsi:SPIRIT LEVEL- Aluminium frame- With 3 bubblesatribut:
- Packing: Color Box
- Sellery Manual Tile Cutteratribut:
- Cutting Type: Paralel & Diagonal (0-45 degrees)
- Maximum Cutting Length (mm): 600
- Maximum Cutting Thickness (mm): 15
- LAKONI Welding Machine E Series (Mesin Las)Deskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- ALDO Alat Potong Keramik ProfessionalDeskripsi:Untuk memotong keramik dan granite
- Devcon Aluminium Putty (Dempul Aluminium)Deskripsi:Aluminum-filled epoxy putty for dependable non-rusting repairs to aluminum castings, machinery and equipment widely used in HVAC applications.atribut:
- Color: Alumunium
- Mix Ratio by Weight/Volume: 9:1 / 4:1
- Mixed Viscosity (cP): Putty
- Functional Cure (hour): 16
- Pot Life at 75˚F (minute): 60
- Cured Hardness (ASTM D2240) (Shore D): 85
- Cured Shrinkage (ASTM D2566) (inch/inch): 0.0008
- Adhesive Tensile Shear (ASTM D1002) (psi): 2600
- Compressive Strength (ASTM D695) (psi): 8420
- Flexural Strength (ASTM D790) (psi): 6760
- Modulus of Elasticity (ASTM D638) (psi x 105): 8
- Coefficient of Thermal Expansion (ASTM D696) [(in)/(in x °F)] x 10⁻⁶: 29
- Dielectric Constant (ASTM D150) (1 kHz): 21.4
- Dielectric Strength (ASTM D149) (volts/mil): 100
- Maximum Continuous Dry Service Temperature (°F): 250
- Maximum Continuous Wet Service Temperature (°F): 120
- Specific Volume (inch 3/lbs): 17.5
- Coverage (1/4inch / 6.35mm): 70 in2/lb (996 cm2/Kg)
- Thermal Conductivity: 1.73 (ASTM C177) [(cal x cm)/(sec x cm² x ˚C)] x 10-3
Daftar Harga mesin potong keramik bosch Terbaru October 2026
| Mujingfang Tile Cutter | Rp3.799.900 |
| RHINO Inverter MMA Welding Machine (Mesin Las) | Rp1.199.900 |
| INGCO Tile Cutter | Rp589.900 |
| Rubi Tile Cutter | Rp1.499.900 |
| KRISBOW Pemotong Keramik Manual | Rp719.900 |
| TOLSEN Tile Cutter | Rp279.900 |
| ROMWAY Tile Cutter | Rp1.199.900 |
| Makita Iron Cutting Machine | Rp4.099.900 |
| TOSITA Alat Potong Keramik | Rp999.900 |
| WESTWARD Tile Cutter | Rp1.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Inverter%20MMA%20Welding%20Machine%20(Mesin%20Las)/P102113899-4.jpg)














%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LAKONI%20Welding%20Machine%20E%20Series%20(Mesin%20Las)/2rP101525099-2.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Devcon%20Aluminium%20Putty%20(Dempul%20Aluminium)/kdP106798733-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)