Devcon Aluminium Putty (Dempul Aluminium)

Sebelum PPN:
Rp1.899.900
Spesifikasi
ColorAlumunium
Mix Ratio by Weight/Volume9:1 / 4:1
Mixed Viscosity (cP)Putty
Functional Cure (hour)16
Pot Life at 75˚F (minute)60
Cured Hardness (ASTM D2240) (Shore D)85
Cured Shrinkage (ASTM D2566) (inch/inch)0.0008
Adhesive Tensile Shear (ASTM D1002) (psi)2600
Compressive Strength (ASTM D695) (psi)8420
Flexural Strength (ASTM D790) (psi)6760
Modulus of Elasticity (ASTM D638) (psi x 105)8
Coefficient of Thermal Expansion (ASTM D696) [(in)/(in x °F)] x 10⁻⁶29
Dielectric Constant (ASTM D150) (1 kHz)21.4
Dielectric Strength (ASTM D149) (volts/mil)100
Maximum Continuous Dry Service Temperature (°F)250
Maximum Continuous Wet Service Temperature (°F)120
Specific Volume (inch 3/lbs)17.5
Coverage (1/4inch / 6.35mm)70 in2/lb (996 cm2/Kg)
Thermal Conductivity1.73 (ASTM C177) [(cal x cm)/(sec x cm² x ˚C)] x 10-3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum-filled epoxy putty for dependable non-rusting repairs to aluminum castings, machinery and equipment widely used in HVAC applications.
Feature
- Repairs air conditioning system components
- Listed under NSN Stock #8030-00-051-4511; #8030-00-670-8553
- Bonds to aluminum and many other metals
- Fills porosity in aluminum castings
- Can be machined drilled or tapped using conventional metalworking tools
- Qualifies under Mil Spec MIL-PRF-24176C, Type II
- Open Time: 60 Minutes
- Gap Fill: 0.0625″ – 0.75″

Ulasan Produk

Tidak ada ulasan