Beli mesin potong batu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Husqvarna Masonry Saw
    Mulai

    Rp99.999.900

    Husqvarna Masonry Saw
    Deskripsi:
    Benchtop masonry saws are stationary tools that are placed on a table or workbench to bring the tool to a comfortable working height.
    atribut:
    • Arbor Size (inch): 1
    • Arbor Shape: Round
    • Current (A): 14
    • Miter Angle Range (°): 45
    • Blade Diameter (inch): 14
    • Cord Length (ft): 5
    • Frequency (Hz): 60
    • Height (inch): 25 3/5
    • Includes: Blade
    • Item: Masonry Saw
    • Length (inch): 39 13/16
    • Material: Steel
    • Max. Cutting Depth (inch): 5
    • Maximum Blade Speed (rpm): 2330
    • Power Source: Corded
    • Primary Saw Application: Concrete, Masonry
    • Series: MS 360
    • Width (inch): 26 13/32
  2. Eibenstock Stone Cutting Saw
    Mulai

    Rp16.999.900

    Eibenstock Stone Cutting Saw
    Deskripsi:
    The precise and dust free machine for dry cutting. Use : Cutting of stone materials, e.g. concrete, natural stone, bricks. Ideal for precise cuts on pavements work. Gardening and landscaping, road and pavement construction, for clinker-cutting etc.
    atribut:
    • Rated Voltage (V): 230
    • Spindle Connection (mm): Ø 25.4
    • Max. Disc Diameter (mm): 350
    • Input Power (W): 2400
    • Maximum Cutting Depth (mm): 120
    • Maximum Cutting Length (mm): 250
    • No Load Speed (rpm): 3900
  3. SEGA Table Saw & Profile
    Mulai

    Rp57.999.900

    SEGA Table Saw & Profile
    Deskripsi:
    Flat Slotting BladeV Shape Slotting Blade Single Edge Blade Round Edge Blade
    atribut:
    • Blade Diameter (mm): 180
    • Input Power (W): 2300
    • Voltage (V): 220, 50Hz
    • No Load Speed (rpm): 5500
  4. HOZAN Nut Screwdriver (Obeng Sok)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp109.900

    HOZAN Nut Screwdriver (Obeng Sok)
    atribut:
    • Depth (mm): Box / 18
  5. SEGA Table Saw
    Mulai

    Rp37.999.900

    SEGA Table Saw
    atribut:
    • Blade Diameter (mm): 188-230
    • Input Power (W): 2500
    • Voltage (V): 220, 50Hz
    • No Load Speed (rpm): 3200
  6. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
  7. HiKOKI Electronic Disk Grinder
    Mulai

    Rp4.099.900

    HiKOKI Electronic Disk Grinder
    atribut:
    • Power Cord Length (m): 2.5
    • Grinding Wheel Diameter (mm): 100
  8. HiKOKI Mesin Potong
    Mulai

    Rp1.999.900

    HiKOKI Mesin Potong
    atribut:
    • Standard Accessories : Cut-off Wheel, Wrench
  9. BOSCH Gerinda Tangan
    Rating:
    100% of 100
    (3)
    Mulai

    Rp519.900

    BOSCH Gerinda Tangan
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  10. HiKOKI Mesin Bor Pembuka Baut
    Rating:
    80% of 100
    (1)
    Mulai

    Rp5.499.900

    HiKOKI Mesin Bor Pembuka Baut
    Deskripsi:
    Maintenance-free No carbon brush to replace. Longer service life and maintenance-free. With soft start and braking Suppresses kickback when starting and stopping. With soft start and braking Adjustable impact rate (tightening torque) according to applications With tightening mode switch function, the impact tool can be used for a wide variety of tasks. Electronic switch Less pulling force and smooth stroke for fine control. Bumper and Housing protector Bumper : Protects the hammer case. Housing protector : Protects peripheral of the housing. Soft grip Reduces slippage and fits comfortably in the hand.
    atribut:
    • Uncertainty K (m/s²): 1.5
  11. RYU Table Saw
    Mulai

    Rp1.099.900

    RYU Table Saw
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  12. DEWALT Table Saw
    Mulai

    Rp7.099.900

    DEWALT Table Saw
    Deskripsi:
    These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
  13. HiKOKI Mixer
    Mulai

    Rp3.099.900

  14. SKF GE TXE-2LS Type Radial Spherical Plain Bearings
    Mulai

    Rp949.900

    SKF GE TXE-2LS Type Radial Spherical Plain Bearings
    Deskripsi:
    Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/PTFE fabric sliding contact surface combination and the bearings are maintenance-free. Except for those with designation suffix TXGR, they have a double-lip contact seal (-2RS) or a triple-lip, heavy duty contact seal (-2LS) on both sides. Those with designation suffixes TXGR, TXG3E or TXG3A are made of stainless steel.
    atribut:
    • Sealing: Seal on both sides
    • Sealing Type: Triple-lip
    • Relubrication Feature: Without
    • Maintenance: Maintenance-free
    • Sliding Contact Surface Combination: Steel/PTFE fabric
    • Material, Inner Ring: Bearing steel
    • Material, Outer Ring: Bearing steel
    • Specific Dynamic Load Factor (N/mm²): 300
    • Specific Static Load Factor (N/mm²): 500
Daftar Harga mesin potong batu Terbaru March 2026
Husqvarna Masonry SawRp99.999.900
Eibenstock Stone Cutting SawRp16.999.900
SEGA Table Saw & ProfileRp57.999.900
HOZAN Nut Screwdriver (Obeng Sok)Rp109.900
SEGA Table SawRp37.999.900
Makita Iron Cutting MachineRp3.899.900
HiKOKI Electronic Disk GrinderRp4.099.900
HiKOKI Mesin Gerinda TanganRp529.900
HiKOKI Cordless Drill DriverRp1.099.900
HiKOKI Mesin PotongRp1.999.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)