Beli mesin pembersih lantai di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SEGA Floor Grinding
    Mulai

    Rp199.999.900

    SEGA Floor Grinding
    atribut:
    • Ampere (A): 11-13
    • Frequency (Hz): 50
    • Voltage (V): 220 (Single phase), 220/380/460 (3 phase)
    • Inverter (HP): 7.5
    • Height (mm): 1120
    • Motor: Imported SIEMENS 5.5 HP
    • Revolution Speed (rpm): 0-400
    • Rotation Speed (rpm): 0-1800
    • Weight (kg): 210
    • Width (mm): 520
  2. KRISBOW Mesin Poles dan Gerinda Lantai
    Mulai

    Rp82.999.900

    KRISBOW Mesin Poles dan Gerinda Lantai
    atribut:
    • Power (kW/hp): 4/5.5
    • Working Width (mm): 530
    • Speed (rpm): 0-1500
    • Water Tank Capacity (L): 25
    • Grinding Head (pcs): 3
    • Counter Weight Iron (kg): 18 (2pcs)
    • Millstone (plates/inch): 9/3
    • Voltage/Frequency (V/Hz): 380/50
  3. KRISBOW Mesin Sikat dan Poles Lantai
    Mulai

    Rp10.999.900

    KRISBOW Mesin Sikat dan Poles Lantai
    atribut:
    • Power (W): 1100
    • Base Plate Diameter (inch): 17
  4. Eibenstock Mesin Gerinda Beton
    Mulai

    Rp19.999.900

    Eibenstock Mesin Gerinda Beton
    Deskripsi:
    Use:- Grinding and smoothing of surfaces- Removing of screed seams, residual mud, plaster and coatings- Preparing of surfaces, e.g. for tile renovation- Concrete, screed, tile adhesive, plaster, paint, coatings, carpet adhesive - with corresponding grinding wheels (accessories)- Working in tight spots for example under radiators, protrusions
    atribut:
    • Voltage (V): 230
  5. KRISBOW Mesin Pembersih Lantai
    Mulai

    Rp26.999.900

    KRISBOW Mesin Pembersih Lantai
    atribut:
    • Color: Yellow
    • Clean/ Dirty Water Tank Capacity: 27.8 L/ 31.3 L
    • Power: 1000 W
    • Dimensions (mm): 1060x650x1025
  6. Brite Cleaner Low Speed Polisher
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.599.900

    Brite Cleaner Low Speed Polisher
    Deskripsi:
    - It is super high power air-cooling motor and the double-capacitor design allow a safer operation- It provides a strong power output- It has multiple functions such as carpet and floor cleaning, wax removing, low-speed polishing, floor crystal treatment and renewing
    atribut:
    • Type: 407NA-A005HJ
    • Voltage: 220V
    • Power: 1000W
    • Speed: 154rpm/min
    • Main Cable Length: 12m
    • Base plate diameter: 17inch
    • Accessories: Water tank,pad holder, hard brush, soft brush
  7. Innotechs Polisher Machine Low Speed
    Mulai

    Rp5.999.900

    Innotechs Polisher Machine Low Speed
    Deskripsi:
    Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brush
    atribut:
    • Voltage (V): 220-240
    • Cable Length (m): 12
  8. KRISBOW Tutup dan Pin Tempat Sampah
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    KRISBOW Tutup dan Pin Tempat Sampah
    atribut:
    • Color: Yellow
  9. Non Brand Electric Grinding Machine
    Mulai

    Rp49.999.900

    Non Brand Electric Grinding Machine
    Deskripsi:
    The MPG-24E motor is an electric floor grinding machine which has convenient blade replacement system and is a surface treatment grinder used for fast removal of epoxy coatings and fast grinding of protruding surfaces.
    atribut:
    • Working Width (mm): 550
    • Height (mm): 1100
    • HP (Power): 220V Single Phase 3HP
    • Maximum Performance (m²/hour): 200
  10. Wipro Pembersih Lantai
    Mulai

    Rp9.299.900

    Wipro Pembersih Lantai
    atribut:
    • Main Cable Length (m): 12
  11. KRISBOW Mesin Pembersih Lantai Bahan Stainless Steel
    Mulai

    Rp8.099.900

    KRISBOW Mesin Pembersih Lantai Bahan Stainless Steel
    atribut:
    • Unit Dimensions (cm): 89.0x59.0x29.0
    • Type: Perfect tool to clean the surface
    • Pressure Rating (bar): Up to 250
  12. KARCHER Professional Handheld Scrubber Stair Cleaning Machine
    Mulai

    Rp20.999.900

    KARCHER Professional Handheld Scrubber Stair Cleaning Machine
    atribut:
    • Part Number: 1.737.105.0
    • Compatible for: Profesional floor care
    • Brush Speed (rpm): 470
    • Brush Working Width (mm): 170
    • Brush Motor Power (W): 150
    • Current Type (V/Hz): 220-230/50-60
    • Dimensions (mm): 360x180x330
    • Sound Pressure Level (dBA): 60
    • Working height (mm): 330
  13. KRISBOW Mesin Pembersih Lantai Ride On
    Mulai

    Rp189.999.900

    KRISBOW Mesin Pembersih Lantai Ride On
    atribut:
    • Brush Speed (rpm): 170
  14. SEGA Floor Grinding & Polishing
    Mulai

    Rp37.999.900

    SEGA Floor Grinding & Polishing
    atribut:
    • Power (kW): 1.5
    • Voltage (V): 230/380
    • Head: 1
    • Weight (kg): 75
    • Revolution Per Minute (rpm): 1700
  15. Alfa Clean Floor Polisher Low Speed
    Mulai

    Rp6.999.900

    Alfa Clean Floor Polisher Low Speed
    atribut:
    • Working Width Brush (inch): 17
  16. monotaro Mesin Penyapu Dorong (Mesin Sapu Lantai)
    Mulai

    Rp2.799.900

    monotaro Mesin Penyapu Dorong (Mesin Sapu Lantai)
    Deskripsi:
    Mudah dibersihkan hanya dengan mendorong mesin tanpa menggunakan listrik! Cocok untuk bersih-bersih di luar ruangan di mana colokan untuk kabel tidak terjangkau. Pembersihan di area yang luasnya 700 mm juga bisa dilakukan dengan cepat. Debu di dinding terjangkau oleh sikat di kedua sisi dan ikut tersedot. Terdapat 3 level panjang gagang yang dapat diatur sesuai kebutuhan.
    atribut:
    • Power: Manual
    • Cleaning Capacity (m²/hour): about 1850
    • Color: Blue
    • Dimensions (front width x depth x height) (mm): About 570x590x1140
    • Dust box capacity (L): 25
    • Material: Resin (ABS)
    • Sweeping width (dust collection width) (mm): 550
    • Use: For cleaning inside factories, around buildings, warehouses, and roadsides. For collecting fallen leaves.
  17. KRISBOW Mesin Poles, Pembersih dan Vacuum Lantai 3 in 1
    Mulai

    Rp3.099.900

    KRISBOW Mesin Poles, Pembersih dan Vacuum Lantai 3 in 1
    atribut:
    • Unit Dimensions (cm): 43x21x28
    • Item: Scrubber Dryer
  18. KRISBOW Mesin Pembersih Lantai MMX 500E
    Mulai

    Rp79.999.900

    KRISBOW Mesin Pembersih Lantai MMX 500E
    atribut:
    • Recovery Tank (L): 50
    • Brushes Diameter (No.): (1) 510 mm
    • Brush Motor (V/W): 230/400
    • Brush Speed (rpm): 140
    • Dimensions (LxWxH) (mm): 1178x1000x530
    • Solution Tank (L): 40
    • Squeegee Width (mm): 680
Daftar Harga mesin pembersih lantai Terbaru March 2026
SEGA Floor GrindingRp199.999.900
KRISBOW Mesin Poles dan Gerinda LantaiRp82.999.900
KRISBOW Mesin Sikat dan Poles LantaiRp10.999.900
Eibenstock Mesin Gerinda BetonRp19.999.900
KRISBOW Mesin Pembersih LantaiRp26.999.900
Brite Cleaner Low Speed PolisherRp7.599.900
Innotechs Polisher Machine Low SpeedRp5.999.900
KRISBOW Tutup dan Pin Tempat SampahRp199.900
Non Brand Electric Grinding MachineRp49.999.900
Wipro Pembersih LantaiRp9.299.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)