Beli mesin milling mini di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Milling Universal
    Mulai

    Rp169.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
  2. KRISBOW Mesin Bubut
    Mulai

    Rp83.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  3. KRISBOW Mesin Bubut CNC
    Mulai

    Rp759.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  4. West Lake Mesin Bor & Milling
    Mulai

    Rp8.799.900

    West Lake Mesin Bor & Milling
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  5. AS ONE Milling Machine
    Mulai

    Rp46.999.900

  6. HOZAN Desktop Milling Machine
    Mulai

    Rp28.999.900

    HOZAN Desktop Milling Machine
    atribut:
    • Rotation Speed (rpm): 1200 to 6000
    • Power Cord (m): 1.7 (From plug to transformer)
    • External Dimensions (mm): 350x505x420
    • Accessories: Drill-Chuck Clamp
    • Rating Time (minute): 30
    • Shaft Wick (mm): 0.05 (chuck not included)
    • Chucking Diameter: For Endmill 6(A blade with a diameter exceeding 6cannot be used.) For drills
    • Package Size (mm): 240x400x530
    • Power Supply: 39 VAC (With a transformer for AC100V only)
    • Slide Dimensions (mm): 140x110x65
  7. KRISBOW Mesin Bor dan Milling
    Mulai

    Rp85.999.900

    KRISBOW Mesin Bor dan Milling
    atribut:
    • Max. Face Mill Capacity (mm): 100
    • Spindle Drive: Gear Head
    • Spindle Speed Step: 6
  8. Wipro Mesin Bubut
    Mulai

    Rp13.999.900

    Wipro Mesin Bubut
    atribut:
    • Tailstock Taper: MT2
  9. RYU Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  10. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  11. KRISBOW Mesin Slotting
    Mulai

    Rp67.999.900

    KRISBOW Mesin Slotting
    atribut:
    • Motor Power (kW): 0.25
    • Motor Voltage (V): 380
    • Phase: 3
    • Table Size (mm): 600x240
    • Table Travel (mm): 340x130
    • Head Vertical Travel (mm): 320
    • Max. Distance Stroke to Table (mm): 380
    • Overall Dimensions (mm): 900x800x1200
    • Spindle Speed Step (mm): 60-350
    • Stroke length (mm): 90
    • Stroke per minute: 30-350
    • Stroke to Column Distance (mm): 280
    • Table T-slot Size (mm): 14
  12. Vertex Milling Collet Chuck Kit OZ-25 System
    Mulai

    Rp4.299.900

    Vertex Milling Collet Chuck Kit OZ-25 System
    Deskripsi:
    Milling Collet Chuck Kit. Set Content : 1/4inch-1inch or 6-25mm
    atribut:
    • Collet Type: OZ-25
    • Taper: MT-2
  13. KENTA Gear Head Auto-Feed Driling & Milling Machine
    Mulai

    Rp239.999.900

    KENTA Gear Head Auto-Feed Driling & Milling Machine
    atribut:
    • Diameter of Vertical Milling (mm): 22
    • Width of Face Milling (mm): 80
    • Spindle Travel (mm): 120
    • Dimension of Worktable Surface (mm): 585x190
    • Distance Spindle Axis to Column Generating Line (mm): 272.5
    • Main Motor Power (W): Single phase 750 three phase 1100
    • Maximum Drilling Capacity (mm): Cast lron 40,Steel 32
    • Spindle Speeds Range (rpm): 95-1600
    • Spindle Taper: MT4
  14. PROXXON Mini Milling Machine
    Mulai

    Rp9.999.900

    PROXXON Mini Milling Machine
    atribut:
    • Applicable Clamp: 24256
    • Applicable End Mill: 27111, 27112, 27113
    • Depth (mm): 275
    • Height (mm): 370
    • Installation Floor Area (mm): 130x225
    • Maximum Distance Between Shaft End/Table (mm): 95
    • Output (kW): 0.055
    • Output Power (W): 55
    • Power Consumption (W): 55
    • Power Cord Length (m): 1.7
    • Power Supply (V): Single phase 100
    • Spindle Rotation Speed (rpm): 8000 to 17000
    • Table Dimension (mm): 210x70
    • Travel Amount (X x Y x Z) (mm): 23x66x90
    • Width (mm): 265
  15. DECKEL Turret Milling Machine
    Mulai

    Rp229.999.900

    DECKEL Turret Milling Machine
    Deskripsi:
    Heavy,solid model made of high-grade Meehanite casting.
    atribut:
    • Automatic Spindle Sleeve Feed (mm/rev): 0.04/0.08/0.15
    • Coolant Pump Power (W): 40
    • Distance (mm): 64/63
    • Drill Capacity Max (mm): 24
    • Electrical Connection (kW): 2.2 (3Ph/50Hz)
    • Head Incline (Back-Forth) (°): ±45
    • Head Incline (L-R) (°): ±90
    • Maximum End Mill (mm): 20
    • Maximum Milling Head (mm): 100
    • Number: 3
    • Sleeve Travel (mm): 127
    • Spindle Speed (rpm): 80-5440 (60Hz); 65-4500 (50Hz)
    • Spindle Taper: R8/NT40
    • Spindle Taper (mm): 86
    • T-Slot Size (mm): 16
    • Tabel (LxW) (mm): 254x1270
    • X-Axis Travel Automatic (mm): 700
    • Y-Axis Travel Automatic (mm): 380
    • Z-Axis Travel (mm): 385 (manual)
Daftar Harga mesin milling mini Terbaru December 2025
KRISBOW Mesin Milling UniversalRp169.999.900
KRISBOW Mesin BubutRp83.999.900
KRISBOW Mesin Bubut CNCRp759.999.900
West Lake Mesin Bor & MillingRp8.799.900
AS ONE Milling MachineRp46.999.900
HOZAN Desktop Milling MachineRp28.999.900
KRISBOW Mesin Bor dan MillingRp85.999.900
Wipro Mesin BubutRp13.999.900
RYU Mesin Bor DudukRp1.899.900
KRISBOW Mesin Bor DudukRp1.999.900

Data diperbarui pada 27/12/2025 (Harga belum termasuk PPN)