Beli mesin lubang kancing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALDO Mesin Jahit Karungatribut:
- Voltage (V): 220
- JUKI For Professional Sewing Machines Bobbinatribut:
- Suitable Models: SL-300EX/TL-25SP/TL-30/TL-30DX/TL-30SP/TL-2200QVP mini
- JUKI Mesin Jahit Industrialatribut:
- Machine Type: Industrial
- Maximum Thickness of Material (mm): 10
- Speed (spm): 4500
- XANDER Mesin Press Plastik (Vacuum Sealer)atribut:
- Voltage (V/Hz): 230/50
- BOSCH X-Line Screwdriver SetDeskripsi:23 durable screwdriver bits in 25 mm length for all standard screw types and sizes.1 magnetic universal holders for fast bit changes and a reliable screw hold in the bit.7 nutsetters for hexagon-head screws.All accessories are stored neatly and practically in the handy soft bag.Suitable for all common power tool brands and manual screwdrivers.atribut:
- Dimensions (mm): 250x140x40
- Fantoni Office Chair Manager (Kursi Kantor / Kursi Kerja)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
- STS Digital Level with Laser (Waterpass Digital)atribut:
- Weight (g): 690
- Power: AAA batteries x2 book
- Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
- Dimension (Length L x Width W x Thickness) (mm): 600x60x27
- Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
- Light Source: 635nm red semiconductor laser
- Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
- Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
- Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
- Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
- Fantoni Office Chair (Kursi Kantor / Kursi Kerja)Deskripsi:Dudukan dengan warna aqua ini bisa menghadirkan kesan sejuk ke dalam ruangan kantor Anda, seperti warna lautan dalam yang tenang.Spesifikasi :- Netting Fabric- Hydraulic- Metal Base- RockingWarna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
- Kondo Kagaku Servo Motoratribut:
- Max Operating Angle (°): 270
- Panasonic Servo motorDeskripsi:High inertia, Lead wire typeFamily name : MINAS A6MHMF Seriesatribut:
- Type: High inertia
- Protection Class: IP65
- Voltage (V): 200
- Continuous Stall Torque (N ⋅ m): 2.86
- Flange Sq. Dimension (mm): 80
- Max. Current (A (o-p)): 18.8
- Maximum Rated Rotation Speed (rpm): 6000
- Moment of iIertia of rotor ( x10-4 kg ⋅ m²): 1.56
- Momentary Max. Peak Torque (N ⋅ m): 8.36
- Motor lead-out configuration: Lead Wire
- Output Rating (W): 750
- Power Supply Capacity (kVA): 1.8
- Rated Current (A (rms)): 3.8
- Rated Rotation Speed (rpm): 3000
- Rated Torque (N ⋅ m): 2.39
- Tyrone Elektro Motor 3 Fasa (Dinamo Motor)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Delta AC/DC Servo MotorDeskripsi:The high-performance, cost-effective ASDA-B2 Series servo motors and drives meet the requirements for general-purpose machine control applications in the industrial automation market and enhance the competitive advantage of servo systems.atribut:
- Phase: 1/3 PH
- Voltage (V AC): 220
- Panasonic Servo Motoratribut:
- Protection Class: IP65
- Power Supply Capacity (kVA): 0.9
- Voltage Specifications (V): 200
- Rated Current (A (rms)): 2.6
- Flange Sq. Dimension (mm): 60
- Holding Brake: Without
- Output Rating (W): 400
- Rated Rotation Speed (rpm): 3000
- Shaft: Key-way, center tap
Daftar Harga mesin lubang kancing Terbaru March 2026
| ALDO Mesin Jahit Karung | Rp1.199.900 |
| YamamaxPRO Mesin Jahit Karung | Rp689.900 |
| JUKI For Professional Sewing Machines Bobbin | Rp37.900 |
| JUKI Mesin Jahit Industrial | Rp7.099.900 |
| XANDER Mesin Press Plastik (Vacuum Sealer) | Rp259.900 |
| BOSCH Screwdriver Bit Set | Rp309.900 |
| BOSCH X-Line Screwdriver Set | Rp369.900 |
| Mitsubishi Electric Servo Motor | Rp6.799.900 |
| Fantoni Office Chair Manager (Kursi Kantor / Kursi Kerja) | Rp829.900 |
| STS Digital Level with Laser (Waterpass Digital) | Rp3.099.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)























































































































































/goP103451600-1.jpg)



/34P104795112-1.jpg)
/P102003480-1.jpg)
/kcP104795732-3.jpg)


/P102046852-1.jpg)