Beli mesin las 3 phase di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Las Multi Plasma Cutting TIG 1P
    Mulai

    Rp11.999.900

    KRISBOW Mesin Las Multi Plasma Cutting TIG 1P
    Deskripsi:
    PLASMA CUT-TIG MULTI WELD 40A 1P VRCM4- Satu mesin bisa untuk 2 fungsi yaitu pengelasan TIG dan MMA serta pemotongan dengan mode CUT- Hemat energy ,ringanserta kecepatan pemotongan lebih cepat 2x dibanding prosess menggunakan Oxy-Cutting- Cocok untuk pengerjaan pemotongan material Stainles steel,Copper,iron dan allumunnium- Multi Prosess CUT/TIG/MMA- IGBT inverter teknologi- Pendingin Kipas
    atribut:
    • Dimensions (mm): 360x190x300
    • Current (A): 40
    • Ampere (A): 40
  2. METABO Mitre Saw
    Mulai

    Rp4.999.900

    METABO Mitre Saw
    Deskripsi:
    -Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
  3. Jasic Mesin Las MIG (IGBT)
    Mulai

    Rp13.999.900

    Jasic Mesin Las MIG (IGBT)
    Deskripsi:
    Mesin Las Jasic MIG 250F- Memakai teknologi inverter IGBT- Dapat digunakan untuk las MIG & MMA- Dengan fungsi digital dan las spot MIG (MIG-250F)- Simple, ringan dan portable- Irit listrik- Busur api untuk las MIG dan MMA stabil
    atribut:
    • Insulation class: F
  4. monotaro Air Hose, With One-Touch Coupler (Selang Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Air Hose, With One-Touch Coupler (Selang Udara)
    Deskripsi:
    Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.
    atribut:
    • Air Outlet: 1/4 One-Touch Coupler
    • Maximum Working Pressure (MPa): 1.47
    • Normal Opreration Pressure: 0.78
    • Operating Temperature Range (°C): -40 to 60
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
    • Color: Orange
  5. RHINO Mesin Las Inverter MMA
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Mesin Las Inverter MMA
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  6. KRISBOW Mesin Las Inverter DC
    Mulai

    Rp1.599.900

    KRISBOW Mesin Las Inverter DC
    Deskripsi:
    Krisbow mesin las inverter VRSD12 merupakan alat inovatif yang digunakan untuk membantu Anda melakukan kegiatan pengelasan dengan lebih mudah dan efisien. Mesin ini memiliki ukuran yang lebih kecil, dapat dibawa dengan mudah sesuai tempat dan kebutuhan Anda. Dengan penggunaan daya energi yang lebih efisien, Anda dapat menggunakan mesin ini dengan lebih ekonomis. Dapat digunakan untuk kebutuhan pekerjaan industri dan komersial.
    atribut:
    • Duty Cycle (%): 60
    • Efficiency (%): 80
    • Insulation class: F
  7. LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)
    Mulai

    Rp5.899.900

    LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  8. LAKONI Mesin Las MIG
    Mulai

    Rp5.199.900

    LAKONI Mesin Las MIG
    Deskripsi:
    Mesin Las Listrik MIG (Metal Inert Gas) adalah jenis pengelasan yang biasa disebut las CO2 (Carbon Dioksida), karena salah satu kebutuhan pengelasan ini adalah menggunakan gas CO2. Mesin las ini cocok untuk kebutuhan pengelasan yang cepat / proses manufaktur karena sumber kawat las didasarkan dari gulungan kawat. Ada juga gulungan kawat las MIG yang tidak memerlukan gas tambahan yang disebut Gasless Flux Cored MIG Wire.
    atribut:
    • Voltage (V): 220
    • Current (A): 160 (Non-Stop)
    • Diameter (mm): 0.6-1.0 (Non-Stop)
    • Welding System: IGBT
    • Spool (kg): 5
  9. LAKONI Mesin Las E
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Mesin Las E
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  10. LAKONI Mesin Las Inverter MMA Teknologi IGBT
    Mulai

    Rp679.900

    LAKONI Mesin Las Inverter MMA Teknologi IGBT
    Deskripsi:
    Mesin las inverter MMA 120A teknologi IGBT dilengkapi dengan tang las, massa, sikat las, topeng/Kedok Las.
    atribut:
    • Type: Basic 123 ix
    • Capacity (A): 20-120 (1.6mm - 4mm)
    • Duty cycle: 120 A
    • Power (W): 450
    • Current: 2 + ( 220 V )
    • Welding Wire Diameter (mm): 1.6-4
    • Protection : IP 23
  11. STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)
    Mulai

    Rp8.899.900

    STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)
    Deskripsi:
    Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW welding
    atribut:
    • Frequency (Hz): 50/60
  12. RHINO Plasma Cutting Machine (Mesin Potong)
    Mulai

    Rp4.099.900

    RHINO Plasma Cutting Machine (Mesin Potong)
    Deskripsi:
    Plasma Cutting kualitas terbaik dan hemat listrik
    atribut:
    • Rated Duty Cycle (%): 60
  13. RHINO Mesin Las Inverter MIG
    Mulai

    Rp7.899.900

    RHINO Mesin Las Inverter MIG
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Frequency (Hz): 50/60
    • Insulation class: F
    • Protection Class: IP21
    • Duty Cycle (%): 60
    • Power Factor : 0.93
  14. Mesin HL Inverter TIG
    Mulai

    Rp2.599.900

    Mesin HL Inverter TIG
    Deskripsi:
    1 box includes:- 1 Unit Inverter TIG 200 + Dus Kemasan (Include Sterefoam didalamnya)- 1 Stang Las- 1 Stang Massa- 1 Kacamata Las- Untuk Kelengkapan bawaan unit, bisa cek di slide gambar.- Manual Book & Kartu Garansi
    atribut:
    • Power Voltage (V/Hz): 220/50-60
    • Rated Input Current (A): 27
    • Power Capacity (kVa): 6(6.000W)
    • Range of Output Current (A): 10-200
    • Arc-leading: HF Vibration
    • Efficiency (%): 85
    • Protection Class: IP21S
    • No. Load Voltage (V): 56
    • Rated Output Current (A) : 200/18V
  15. Makita Angle Grinder (Gerinda Tangan)
    Rating:
    100% of 100
    (12)
    Mulai

    Rp869.900

    Makita Angle Grinder (Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  16. Mesin HL Inverter MIG
    Mulai

    Rp1.499.900

    Mesin HL Inverter MIG
    Deskripsi:
    1 box includes:- 1 Unit Inverter MIG 130 + Dus Kemasan (Include Sterefoam didalamnya)- 1 Stang Las- 1 Kacamata Las- GRATIS 1 Kg KAWAT ROLL- Untuk Kelengkapan bawaan unit, bisa cek di slide gambar.- Manual Book & Kartu Garansi
    atribut:
    • Efficiency (%): 85
    • Protection Class: IP21S
  17. RYU Miter Saw (Sliding)
    Mulai

    Rp1.999.900

    RYU Miter Saw (Sliding)
    atribut:
    • Size (inch): 7
  18. Jasic Mesin Las LGK (IGBT)
    Mulai

    Rp28.999.900

    Jasic Mesin Las LGK (IGBT)
    Deskripsi:
    Mesin Las Jasic LGK 120 Pro- Memakai Teknologi Inverter IGBT Modul- Mampu memotong baja, Stainless steel, glavanis, tembaga, aluminium dan lainnya- Api pemotong yang stabil- Ada proteksi otomatis terhadap tegangan lebih, arus listrik lebih dan panas lebih- Mempunyai pengaturan 2T/4T dan bisa digunakan di mesin CNC
    atribut:
    • Duty Cycle Imax (40C) (%): 60
    • Efficiency (%): 88
    • Arc Ignition: HF
    • Protection Class: IP21S
    • Insulation class: F
    • Compressed Air Pressure (MPa): 0.4 - 0.6; 7800
    • Power Factor : 0.80
  19. LINCOLN ELECTRIC MIG Welder
    Mulai

    Rp3.699.900

    LINCOLN ELECTRIC MIG Welder
    Deskripsi:
    The Lincoln Power MIG series MIG/flux-cored package includes a power source, a MIG/flux-cored gun, a work cable with clamp, a flow gauge/regulator, a gas hose, and sample spools of solid and flux-cored wire. The Lincoln Power MIG series MIG package includes a power source, a MIG gun, a work cable with clamp, a flow gauge/regulator, a gas hose, and running gear. The Lincoln Power MIG series MIG/aluminum package includes a power source, a MIG gun, a spool gun, a work cable with clamp, a flow gauge/regulator, a gas hose, a dual-cylinder mounting kit, and running gear. Please see the product detail page for the full list of equipment included with each product.
  20. Jasic Mesin Las ARC (V-MOS)
    Mulai

    Rp3.199.900

    Jasic Mesin Las ARC (V-MOS)
    Deskripsi:
    Mesin Las Jasic Arc V-MOS- Memakai Teknologi Inverter V-MOS- Sudah bisa ARC Force, Lift Arc dengan V.R.D, dan Anti Stick- Busur api bagus, spatter sedikit, api stabil & mudah menggunakan- Otomatis adaptasi karena memakai teknologi ARC Force yang tinggi membuat kemampuan mesin dapat memakai kabel las yang panjang tanpa masalah- Kemampuan busur api mesin inverter menjadi maksimal karena adanya teknologi Build-in HOT START ARC IGNITION- Mesin ini dapat digunakan untuk kawat las ACID dan BASIC
Daftar Harga mesin las 3 phase Terbaru June 2026
KRISBOW Mesin Las Multi Plasma Cutting TIG 1PRp11.999.900
METABO Mitre SawRp4.999.900
Jasic Mesin Las MIG (IGBT)Rp13.999.900
monotaro Air Hose, With One-Touch Coupler (Selang Udara)Rp239.900
RHINO Mesin Las Inverter MMARp1.199.900
KRISBOW Mesin Las Inverter DCRp1.599.900
LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Rp5.899.900
LAKONI Mesin Las MIGRp5.199.900
LAKONI Mesin Las ERp1.599.900
LAKONI Mesin Las Inverter MMA Teknologi IGBTRp679.900

Data diperbarui pada 07/06/2026 (Harga belum termasuk PPN)