Beli mesin jilid kawat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GBC Plastic & Wire Bindingatribut:
- Document Size: A4
- Method of Operation: Manual
- Dimensions (mm): 360x440x190
- Weight (kg): 14.2
- Newmark Binding Machines iBind U-15 (Mesin Laminating)atribut:
- Dimensions (mm): 430x240x160
- Hole Shape: Rectangle
- Paper Size: A4, FC, Letter, Legal
- Binding Type: Plastic
- Punching capacity: 15 lbs (80gsm)
- Binding Capacity: 450 lbs (80gsm)
- Punching Margin (mm): 2-5
- BRADY Desktop Label PrinterDeskripsi:These desktop label printers have a keyboard or keypad for entering information. They don't require a connection to a computer to print labels.
- Dynamic (Laminating) Laminating Machineatribut:
- Body Material: Metal
- Newmark Binding Machines Comb Starter III For A4/Letter Size (Mesin Laminating)atribut:
- No. of Punches: 21 (Eutrope) or 19 (America)
- Single Punch Capacity: Up to 10 Sheets (80gsm/20lbs)
- Newmark Binding Machines Beyonder For Folio Size (F4) (Mesin Laminating)Deskripsi:Newmark Binding Machines Beyonder For Folio Size.
- Hombo Spiral Kawat Jilid A4atribut:
- Color: Black
- Joyko Binding Machineatribut:
- Adjustable Holes: 1-24 (B4 Size)
- TRUSCO Clear Plastic Cover Sheetatribut:
- Compatible Models: HS, TPW-T, TPW-K
- Material: Polycarbonate
- Thickness (mm): 1
- Length (mm): 50
- Width (mm): 105
- Purpose of Use: As a transparent plastic cover plate.
- TA TA Binding MachineDeskripsi:TA TA Konstanz Binding Machine (Plastic Comb) -Mesin pembolong sekaligus penjilid dengan kualitas terbaik. Biasanya digunakan untuk menjilid dengan plastic comb. Keunggulan mesin ini adalah lebih praktis karena menggunakan tenaga listrik.
- Newmark Binding Machines Comb 3:1 Wire (Mesin Laminating)atribut:
- Comb Binding (mm): 6-51
- Punching capacity (sheets): 15-20
- GBC Plastic BindingDeskripsi:Combbind C250Pro is a combined punch and binding machine for hard-working Copy Shops, educational and governmental organizations who may need to bind different paper sizes up to A4. A high volume comb binding machineatribut:
- Binding Style: Plastic, 21 holes
- Document Size: A4
- Bind Capacity: 500 sheet
- Method of Operation: Manual
- Punch Capacity: 20 Sheets
- Power (W): 40
- Dimensions (Height x Width x Depth) (mm): 380x300x230
- Functions: Punching, Binding
- TA TA Ring Spiralatribut:
- Color: Hitam
- Paper Size: A4
- GBC Paper ShreddersDeskripsi:- Anti jam technology- 4x28mm Cross cut- Automatic feed- Shreds up to 50 sheets from the auto-feed chamber- Shreds up to 6 sheets through the manual feed slot- Easy to empty 20 litre pull out bin with viewing window- Shreds credit cards- 20 minutes work time
- LEITZ Laminating MachineDeskripsi:- Mode of Operation 2 roller, no carrier, temperature controlled. - Heating System 2 from outside heated rollers. - Pouch Thickness 80(75)-125 microns. - Guarantee 2 years. - Photo friendly yes. - Pre-Heating Time 3 min. - Temperature max. 122° for 80; max 130° for 125u. - Release Mechanism manual release lever. - Approx. lamination time (A4) 60 sec (A4 80 microns). - Use For A3 Format.atribut:
- Material: ABS Plastic
- Dimensions (mm): 370x125x75
- Power Supply (V): 220-240
- Input Power (W): 285
Daftar Harga mesin jilid kawat Terbaru March 2026
| Secure Comb Binding | Rp1.399.900 |
| GBC Plastic & Wire Binding | Rp19.999.900 |
| Newmark Binding Machines iBind U-15 (Mesin Laminating) | Rp1.699.900 |
| BRADY Desktop Label Printer | Rp59.999.900 |
| Deli Mesin Binding | Rp319.900 |
| Newmark Binding Machines NM (Mesin Laminating) | Rp1.699.900 |
| Dynamic (Laminating) Laminating Machine | Rp1.299.900 |
| Newmark Binding Machines Comb Starter III For A4/Letter Size (Mesin Laminating) | Rp999.900 |
| Joyko Mesin Laminating | Rp319.900 |
| Newmark Binding Machines Beyonder For Folio Size (F4) (Mesin Laminating) | Rp3.299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/bbP101003407-2.jpg)


/P101003399-1.jpg)
%20Laminating%20Machine/8kP105579308-1.jpg)
/P101003395-1.jpg)

%20(Mesin%20Laminating)/P101003393-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Masker%20Las%2C%20Pelindung%20Muka/TRUSCO%20Clear%20Plastic%20Cover%20Sheet/P102014950-1.jpg)

/P101003394-1.jpg)