Beli mesin grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOBE RED LINE Die Grinder With Safety Throttle
    Mulai

    Rp949.900

    KOBE RED LINE Die Grinder With Safety Throttle
    Deskripsi:
    GD2206L 1/2hp motor delivers 23.000 precisely controllable rpm in the palm of your hand making it ideally suitable for polishing, buffing and grinding. The robust and durable single piece aluminium body houses the 1/2HP motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. The trigger has a safety catch to prevent accidental starts. Collet size: 6mm. Air inlet thread: 1/4inch NPT. Minimum air hose size (ID): 10mm (3/8inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Rear
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
    • Horsepower: 0.50hp
    • Tool Application: Buffing, Grinding and Polishing
    • Overall Height: 64mm
    • Workplace Application: Industrial
    • Part Number: KBE2702024K
  2. ORION Angle Grinder (Mesin Gerinda Tangan)
    Mulai

    Rp249.900

    ORION Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Noise And Vibration Data:• LpA (Sound Pressure Level): 83dB(A)• LwA (Sound Power Level): 98dB(A)• Aw: (Vibration Level): 2.5m/s²Standard Accessories:• Free 4 inch Cutting Wheel 107x1.2x16mm 2 pcs• 4 1/2” / Ø100mm• Outer flange• Pin Wrench• Pair carbon brushesAngle Grinder Orion-HG-954 sangat cocok untuk penggunaan standar industri, Jasa konstruksi ataupun untuk penggunaan personal dirumah, Dinamo performa tinggi (Heavy Duty Class) dan irit listrik, sangat mudah digunakan.
    atribut:
    • Frequency (Hz): 50
    • Disc Diameter (inch)/(mm): 4 1/2 / Ø100
    • Motor Winding: Pure Copper OFC 99.99%
    • No Load Speed (rpm): 11000
    • Power (W): 500
    • Spindle Thread: M14
    • Voltage (V): 220
  3. KOBE RED LINE Gda2206L Angle Die Grinder
    Mulai

    Rp1.899.900

    KOBE RED LINE Gda2206L Angle Die Grinder
    Deskripsi:
    GDA2206L Safety lever throttle, reverse exhaust, ideal for polishing, grinding and buffing, suitable for use in confined areas. Free speed: 22,000rpm. Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size: 10mm (3/8 Inch). Air pressure: 90psi/6.2bar. Air consumption: 4cfm*. Sound pressure level: 85dBA. Sound power level: 99dBA. Vibration level: 7.0m/s2. Overall length: 160mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Rear
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands Surface Conditioning Disc
    • Horsepower: 0.30hp
    • Tool Application: Buffing Deburring Grinding Polishing Sanding
    • Overall Height: 76mm
    • Workplace Application: Industrial Welding & Fabrication
    • Part Number: KBE2702020H
  4. KOBE RED LINE High Speed Mini Die Grinder
    Mulai

    Rp1.299.900

    KOBE RED LINE High Speed Mini Die Grinder
    Deskripsi:
    GD2806L For precision engineers' mould making etc. Safety lever throttle, front exhaust, ultra compact and lightweight. Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 94dBA. Sound power level: 103dBA. Vibration level: 5.0m/s2. Overall length: 121mm. *Based on a 15 second cycle per minute average use.Use for withCarbide Burrs Flap Wheel Mounted Points & Wheels Paint & Rust Removel Disc Sanding BandsSpare parts for:- GD2806L Air Die Grinder (KBE2702035M).- GDA2206L Air Grinder (KBE2702020H).- GDES2506L Air Die Grinder.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Front
    • Tool Application: Buffing Cutting Off Deburring
    • Workplace Application: Industrial
    • Air Inlet Thread (inch): 1/4 NPT
    • Collect Size (mm): 6
    • Horse Power (HP): 0.30
    • Overall Height (mm): 56
    • Part Number: KBE2702035M
    • Type: Rotor Blade
  5. TEKIRO Heavy Duty Air Die Grinder
    Mulai

    Rp519.900

    TEKIRO Heavy Duty Air Die Grinder
    Deskripsi:
    Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminium
    atribut:
    • Average Air Consumption (CFM): 4
    • Length (inch): 6
    • Free Speed (rpm): 25000
    • Air inlet (inch): 1/4
    • Material: Aluminium
    • Collet Size (inch): 1/4
    • Dimension 1 (mm): 169
    • Dimension 2 (mm): 28
    • Dimension 3 (mm): 37
    • Dimension 4 (mm): 119
    • Dimension 5 (mm): 32
    • Dimension 6 (mm): 24
    • Maximum Air Pressure (psi): 90
    • Overall Length (inch): 5-1/4
    • Recommended Hose Size (inch): 3/8
  6. Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)
    Mulai

    Rp329.900

    Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)
    atribut:
    • Collet Size (inch): 1/4; 1/8
    • Air Outlet: Rear Exhaust
    • Dimensions (mm): 180x45x60
    • Air consumption (CFM): 4 (90psi)
    • Air inlet (inch): 1/4
    • No Load Speed (rpm): 22000
  7. TEKIRO Micro Air Grinder (Gerinda Mini)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp819.900

    TEKIRO Micro Air Grinder (Gerinda Mini)
    Deskripsi:
    Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  8. RSK Bench Center
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.999.900

  9. Sinar Dunia Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    Rating:
    98% of 100
    (28)
    Mulai

    Rp48.900

    Sinar Dunia Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    Kertas Fotokopi SiDU adalah kertas multifungsi untuk memenuhi kebutuhan kantor serta institusi. Dengan kualitas kertas terbaik, kertas fotokopi SiDU diciptakan untuk mesin fotokopi berkecepatan tinggi menghasilkan hasil cetak terbaik.
    atribut:
    • Number of Sheets: 500
    • Paper Type: Multi Purpose Paper
    • Size: A4
    • Color: White
  10. monotaro Air Micro Angle Grinder (For Surface Grinding)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    monotaro Air Micro Angle Grinder (For Surface Grinding)
    Deskripsi:
    It can be used for surface grinding.Because it has less vibration, it is suitable for long-term work. Since the set contents are substantial, it is convenient to carry.. For surface grindingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Working Pressure (MPa): 0.4 to 0.6
    • Accessories: One body, one air hose (1.45 m), one hose cover, one hose joint, one pin, 1 Φ 30 rubber pad, 4 buffs, 6 paper
    • Overall Length (mm): 140
    • Hose Inside-Diameter (phi mm): 5
    • Spindle: M7-P0.75
    • Wheel size (mm): 30
    • Air Consumption (L/minute): 120
    • Connection diameter (phi mm): Air: 6
    • No Load Rotation Speed (rpm): 23500
  11. KOBE RED LINE Gd22Lk 6mm Air Die Grinder Kit
    Mulai

    Rp1.499.900

    KOBE RED LINE Gd22Lk 6mm Air Die Grinder Kit
    Deskripsi:
    GD22LK Kit Includes straight die grinder with 3 and 6mm collets, collet spanner, 10 assorted mounted points and robust blow moulded case. GD2206L Straight Die Ginder: Industrial quality die grinder, suitable for polishing, buffing and grinding. Robust and durable single piece aluminium body. 1/2hp motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. Trigger has safety catch to prevent accidental starts. Specifications: Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Rear
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
    • Horsepower: 0.45hp
    • Tool Application: Grinding Polishing
    • Overall Height: 64mm
    • Workplace Application: Industrial
    • Part Number: KBE2702030L
  12. Kenko Glue Stick Pen (Lem Batang)
    Rating:
    100% of 100
    (59)
    Mulai

    Rp2.900

  13. TRUSCO Air Micro Grinder (Mesin Gerinda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    TRUSCO Air Micro Grinder (Mesin Gerinda)
    atribut:
    • Air Consumption (m³/minute): 0.15
    • Chuck Bore (phi mm): 3
    • Length (mm): 155
    • No Load Rotation Speed (rpm): 60000
    • Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
    • Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
    • Weight (g): 108
    • Working Pressure (MPa): 0.4 to 0.6
  14. INGCO Die Grinder (Mesin Gerinda Tuner)
    Mulai

    Rp779.900

    INGCO Die Grinder (Mesin Gerinda Tuner)
    atribut:
    • Voltage (V): 220-240 (50/60Hz)
    • Collet Size (mm): 6
    • No Load Speed (rpm): 15000-26000
    • Power (W): 400
  15. Kennedy Universal Pick & Hook Set (Obeng Cungkil)
    Mulai

    Rp1.099.900

    Kennedy Universal Pick & Hook Set (Obeng Cungkil)
    Deskripsi:
    Designed for use in automotive and engineering applications. Ideal for use in the removal of O-rings, cotter pins, seals, bushes, springs and washers. Impact resistant handles. Presented in sturdy blow moulded plastic case. Contents; 210mm (8 Inch) hook tip, straight tip, 90 Degree tip 135mm (5 Inch) straight tip, hook tip, combination tip, 90 Degree tip.
    atribut:
    • Includes: (2) 90 Degree Tip (2) Hook Tip (2) Straight Tip Combination Tip Plastic Case
    • Overall Length: 135mm 210mm
    • Dimensions: 200 x 300 x 50mm
    • Type: Pick & Hook Set
    • Part Number: KEN5182920K
  16. Vertex ER Spring Collet Chuck System (Chuck Kolet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Vertex ER Spring Collet Chuck System (Chuck Kolet)
    Deskripsi:
    ER Spring Collet Chuck System.
  17. INGERSOLL RAND Air-Powered Die Grinder
    Mulai

    Rp2.899.900

    INGERSOLL RAND Air-Powered Die Grinder
    Deskripsi:
    Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
    atribut:
    • Air Pressure (psi): 90
    • Power Source: Air Powered
    • Switch Type: Safety Lever
  18. KOBE RED LINE Angle Die Grinder
    Mulai

    Rp2.299.900

    KOBE RED LINE Angle Die Grinder
    Deskripsi:
    B3144 Short body length allowing access into hard to reach areas. Planetary gears for longer life and smoother running. Low profile teasing throttle for precise speed control. Rotating air inlet to prevent the air hose tangling. Collet size: 1/4 Inch (6mm), 1/8 Inch (3mm). Free speed: 20,000rpm. Air pressure: 6.2bar (90psi). Air consumption: 4cfm* (113ltr/min). Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Sound pressure level: 90dBA. Sound power level: 97dBA. Vibration level: 1.24m/s2. Overall length: 165mm. Vibration: 1.24m/s *Based on a 15 second cycle per minute average use.
    atribut:
    • Material: Aluminium with Grip
    • Tool Application: Buffing Deburring Grinding Polishing
    • Collet Size: 6mm
    • Maximum No Load Speed: 20,000rpm
    • Overall Width: 40mm
    • Grinder Orientation: Angled
    • Throttle Features: Teasing Throttle
    • Part Number: KBE2704080K
Daftar Harga mesin grinder Terbaru October 2026
KOBE RED LINE Die Grinder With Safety ThrottleRp949.900
ORION Angle Grinder (Mesin Gerinda Tangan)Rp249.900
KOBE RED LINE Gda2206L Angle Die GrinderRp1.899.900
KOBE RED LINE High Speed Mini Die GrinderRp1.299.900
TEKIRO Heavy Duty Air Die GrinderRp519.900
Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)Rp329.900
TEKIRO Micro Air Grinder (Gerinda Mini)Rp819.900
RSK Bench CenterRp32.999.900
Sinar Dunia Copy Paper A4 70gsm (Kertas HVS / Fotocopy)Rp48.900
monotaro Air Micro Angle Grinder (For Surface Grinding)Rp2.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)